Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
System of Measurement
Flat Washer Type
Washer Basic Material
Washer Material Grade
Fastener Finish
Fits Bolt Sizes
Washer Outside Dia.
Thickness
Washer Standards
Price
Shop By

Flat Washers

57 results found that include 74 products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Steel USS Type A Wide Flat Washer, Zinc Plated Fastener Finish Steel USS Type A Wide Flat Washer, Zinc Plated Fastener Finish
  • Multiple product options available

    The large outside diameter of these washers helps distribute force to help prevent surface damage and improve connection. They are manufactured to United States Standard (USS) specifications, and are suitable for use in industrial applications such as manufacturing, maintenance, and repair. They feature a zinc-plated finish.

    Multiple product options available

3/8"x1" O.D., Flat Washer, Stainless Steel, 18-8,
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 3/8"x1" O.D., Flat Washer, Stainless Steel, 18-8, Plain, PK3000 Stainless Steel Flat Washer, Plain Fastener Finish
  • Stainless steel construction helps these flat washers resist corrosion in demanding environments.

  • Item # 4KHR4
  • Mfr. Model # FWUIX037-3000P
  • Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 3/8...More

1-1/2"x3" O.D., Flat Washer, Steel, Through Hardened,&
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 1-1/2"x3" O.D., Flat Washer, Steel, Through Hardened, Zinc Yellow, PK65 1-1/2"x3" O.D., Flat Washer, Steel, Through Hardened, Zinc Yellow, PK65
  • Flat Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Yellow Passivated, Fits Bolt Sizes 1-1/2 In., Washer Inside Dia. 1-9/16 In., Washer Outside Dia. 3 In., Thickness 0.250 In., Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Washer Standards ASME B18.22.1, Package Quantity 65

  • Item # 42JY30
  • Mfr. Model # B38405.150.0001
  • Flat Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Yellow Passivated, Fits...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Steel USS Type A Wide Flat Washer, Zinc Yellow Fastener Finish Steel USS Type A Wide Flat Washer, Zinc Yellow Fastener Finish
  • Multiple product options available

    These steel USS Type A wide flat washers are manufactured to United States Standard (USS) specifications, and are suitable for use in industrial applications such as manufacturing, maintenance, and repair. They feature a zinc yellow fastener finish. Through-hardened washers feature a smooth, hard surface for distributing bolt load.

    Multiple product options available

3/4"x1-5/8" O.D., Extra Thick Flat Washer, Stainl
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 3/4"x1-5/8" O.D., Extra Thick Flat Washer, Stainless Steel, 18-8, Plain, PK20 Stainless Steel Extra Thick Flat Washer, Plain Fastener Finish
  • For die and jig fixture setup, and load distributing applications, these flat washers feature stainless steel construction and extra-thick profiles.

  • Item # 22UG33
  • Mfr. Model # U51410.075.0004
  • Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fits Bolt Sizes 3/4 In., Washer Inside Dia....More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Steel Fender Washer, Zinc Plated Fastener Finish Steel Fender Washer, Zinc Plated Fastener Finish
  • Multiple product options available

    These steel fender washers feature a large outside diameter (OD) to distribute the load on sheet metal surfaces. The zinc-plated finish helps to resist corrosion in demanding applications.

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Steel Large OD Thick Flat Washer, Zinc Plated Fastener Finish Steel Large OD Thick Flat Washer, Zinc Plated Fastener Finish
  • Multiple product options available

    Use where an extra-wide bearing surface is required or to cover an oversized hole. These washers have an outside diameter that is approximately 3 times the bolt diameter. The zinc-plated finish can help to resist and prevent corrosion.

    Multiple product options available

3/4"x2" O.D., USS Type A Wide Flat Washer, S
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 3/4"x2" O.D., USS Type A Wide Flat Washer, Steel, Low Carbon, Hot Dip Galvanized, PK225 Steel USS Type A Wide Flat Washer, Hot Dip Galvanized Fastener Finish
  • Fashioned to United States Standard (USS) specifications, these washers can help provide a bearing surface for fasteners and fixtures. Use with screws and bolts. The hot dip galvanized fastener finish helps to prevent corrosion in demanding applications.

  • Item # 5KEZ9
  • Mfr. Model # 345008-BR
  • USS Washer, Steel, Inch, Fastener Finish Hot Dip Galvanized, Fits Bolt Sizes 3/4 In., Washer Inside Dia....More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Steel SAE Type A Narrow Flat Washer, Plain Fastener Finish Steel SAE Type A Narrow Flat Washer, Plain Fastener Finish
  • Multiple product options available

    Steel SAE Type A narrow flat washers are manufactured to specifications of the Society of Automotive Engineers (SAE), and are recommended for use in automotive manufacturing applications. They feature a plain fastener finish.

    Multiple product options available

  • TM

    Grainger Choice

  • Steel SAE Type A Narrow Flat Washer, Zinc Plated Fastener Finish Steel SAE Type A Narrow Flat Washer, Zinc Plated Fastener Finish
  • Multiple product options available

    Steel SAE Type A narrow flat washers are manufactured to specifications of the Society of Automotive Engineers (SAE), and are recommended for use in automotive manufacturing applications. The zinc-plated fastener finish helps to resist corrosion in demanding environments.

    Multiple product options available

M10x20.00mm O.D., Flat Washer, Steel, 140HV, Zinc Plated, P
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • M10x20.00mm O.D., Flat Washer, Steel, 140HV, Zinc Plated, PK2800 M10x20.00mm O.D., Flat Washer, Steel, 140HV, Zinc Plated, PK2800
  • Flat Washers, Steel, Metric, Washer Material Grade 140HV, Fastener Finish Zinc Plated, Fits Bolt Sizes M10, Washer Inside Dia. 10.50mm, Washer Outside Dia. 20.00mm, Thickness 2mm, Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Washer Standards DIN125-1A, Package Quantity 2800

  • Item # 42GK83
  • Mfr. Model # L38130.100.0001
  • Flat Washers, Steel, Metric, Washer Material Grade 140HV, Fastener Finish Zinc Plated, Fits Bolt Sizes M10,...More

M14x28.00mm O.D., Flat Washer, Steel, 140HV, Zinc Plated, P
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • M14x28.00mm O.D., Flat Washer, Steel, 140HV, Zinc Plated, PK1150 M14x28.00mm O.D., Flat Washer, Steel, 140HV, Zinc Plated, PK1150
  • Flat Washers, Steel, Metric, Washer Material Grade 140HV, Fastener Finish Zinc Plated, Fits Bolt Sizes M14, Washer Inside Dia. 15.00mm, Washer Outside Dia. 28.00mm, Thickness 2.5mm, Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Washer Standards DIN125-1A, Package Quantity 1150

  • Item # 42GK86
  • Mfr. Model # L38130.140.0001
  • Flat Washers, Steel, Metric, Washer Material Grade 140HV, Fastener Finish Zinc Plated, Fits Bolt Sizes M14,...More

9/16"x1-13/16" O.D., Flat Washer, Steel, Low Carb
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 9/16"x1-13/16" O.D., Flat Washer, Steel, Low Carbon, Zinc Plated, PK950 9/16"x1-13/16" O.D., Flat Washer, Steel, Low Carbon, Zinc Plated, PK950
  • Flat Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes 9/16 In., Washer Inside Dia. 19/32 In., Washer Outside Dia. 1-13/16 In., Thickness 0.094 In., Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Washer Standards ASME B18.22.1, Package Quantity 950

  • Item # 42JX84
  • Mfr. Model # B38400.056.0001
  • Flat Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes 9/16...More

#12x1/2" O.D., Flat Washer, Stainless Steel, 18-8,
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • #12x1/2" O.D., Flat Washer, Stainless Steel, 18-8, Plain, PK5650 #12x1/2" O.D., Flat Washer, Stainless Steel, 18-8, Plain, PK5650
  • Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #12, Washer Inside Dia. 1/4 In., Washer Outside Dia. 1/2 In., Thickness 0.047 In., Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Washer Standards ASME B18.22.1, Package Quantity 5650

  • Item # 42KL66
  • Mfr. Model # B51410.021.0002
  • Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #12,...More

M5x10.00mm O.D., Flat Washer, Stainless Steel, A2, Plain, P
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • M5x10.00mm O.D., Flat Washer, Stainless Steel, A2, Plain, PK12500 M5x10.00mm O.D., Flat Washer, Stainless Steel, A2, Plain, PK12500
  • Flat Washers, Stainless Steel, Metric, Washer Material Grade A2, Fastener Finish Plain, Fits Bolt Sizes M5, Washer Inside Dia. 5.30mm, Washer Outside Dia. 10.00mm, Thickness 1mm, Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Washer Standards DIN125-1A, Package Quantity 12500

  • Item # 42GT45
  • Mfr. Model # L51420.050.0001
  • Flat Washers, Stainless Steel, Metric, Washer Material Grade A2, Fastener Finish Plain, Fits Bolt Sizes M5,...More

5/8"x1-5/16" O.D., Flat Washer, Steel, Through Ha
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 5/8"x1-5/16" O.D., Flat Washer, Steel, Through Hardened, Zinc Yellow, PK375 5/8"x1-5/16" O.D., Flat Washer, Steel, Through Hardened, Zinc Yellow, PK375
  • Flat Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Yellow Passivated, Fits Bolt Sizes 5/8 In., Washer Inside Dia. 21/32 In., Washer Outside Dia. 1-5/16 In., Thickness 0.219 In., Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Washer Standards ASME B18.22.1, Package Quantity 375

  • Item # 42JY23
  • Mfr. Model # B38405.062.0001
  • Flat Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Yellow Passivated, Fits...More

#8x5/8" O.D., Flat Washer, Steel, Low Carbon, Zin
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • #8x5/8" O.D., Flat Washer, Steel, Low Carbon, Zinc Plated, PK4800 #8x5/8" O.D., Flat Washer, Steel, Low Carbon, Zinc Plated, PK4800
  • Flat Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes #8, Washer Inside Dia. 3/16 In., Washer Outside Dia. 5/8 In., Thickness 0.063 In., Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Washer Standards ASME B18.22.1, Package Quantity 4800

  • Item # 42JX60
  • Mfr. Model # B38400.016.0004
  • Flat Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes #8,...More

M30x56.00mm O.D., Flat Washer, Steel, 140HV, Zinc Yellow, P
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • M30x56.00mm O.D., Flat Washer, Steel, 140HV, Zinc Yellow, PK185 M30x56.00mm O.D., Flat Washer, Steel, 140HV, Zinc Yellow, PK185
  • Flat Washers, Steel, Metric, Washer Material Grade 140HV, Fastener Finish Yellow Passivated, Fits Bolt Sizes M30, Washer Inside Dia. 31.00mm, Washer Outside Dia. 56.00mm, Thickness 4mm, Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Washer Standards DIN125-1A, Package Quantity 185

  • Item # 42GK32
  • Mfr. Model # L38080.300.0001
  • Flat Washers, Steel, Metric, Washer Material Grade 140HV, Fastener Finish Yellow Passivated, Fits Bolt Sizes...More

5/8"x1-3/4" O.D., Large OD Flat Washer, Steel,&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 5/8"x1-3/4" O.D., Large OD Flat Washer, Steel, Low Carbon, Hot Dip Galvanized, PK500 5/8"x1-3/4" O.D., Large OD Flat Washer, Steel, Low Carbon, Hot Dip Galvanized, PK500
  • Flat Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Hot Dip Galvanized, Fits Bolt Sizes 5/8 In., Washer Inside Dia. 11/16 In., Washer Outside Dia. 1-3/4 In., Thickness 0.134 In., Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Washer Standards ASME B18.22.1, Package Quantity 500

  • Item # 42JX10
  • Mfr. Model # B38157.062.0001
  • Flat Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Hot Dip Galvanized, Fits Bolt...More

1-1/8"x2-3/4" O.D., Large OD Flat Washer, Stainle
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 1-1/8"x2-3/4" O.D., Large OD Flat Washer, Stainless Steel, 316, Plain, PK95 1-1/8"x2-3/4" O.D., Large OD Flat Washer, Stainless Steel, 316, Plain, PK95
  • Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes 1-1/8 In., Washer Inside Dia. 1-1/4 In., Washer Outside Dia. 2-3/4 In., Thickness 0.165 In., Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Washer Standards ASME B18.22.1, Package Quantity 95

  • Item # 42KV49
  • Mfr. Model # B55420.112.0001
  • Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes 1-1/8...More

M3.5x11.00mm O.D., Flat Washer, Steel, Low Carbon, Zinc Pla
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • M3.5x11.00mm O.D., Flat Washer, Steel, Low Carbon, Zinc Plated, PK19200 M3.5x11.00mm O.D., Flat Washer, Steel, Low Carbon, Zinc Plated, PK19200
  • Flat Washers, Steel, Metric, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes M3.5, Washer Inside Dia. 3.70mm, Washer Outside Dia. 11.00mm, Thickness 0.8mm, Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Washer Standards DIN9021, Package Quantity 19200

  • Item # 42GL09
  • Mfr. Model # L38210.035.0001
  • Flat Washers, Steel, Metric, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes...More

M6x18.00mm O.D., Flat Washer, Steel, Low Carbon, Zinc Plate
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • M6x18.00mm O.D., Flat Washer, Steel, Low Carbon, Zinc Plated, PK2500 M6x18.00mm O.D., Flat Washer, Steel, Low Carbon, Zinc Plated, PK2500
  • Flat Washers, Steel, Metric, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes M6, Washer Inside Dia. 6.40mm, Washer Outside Dia. 18.00mm, Thickness 1.6mm, Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Washer Standards DIN9021, Package Quantity 2500

  • Item # 42GL12
  • Mfr. Model # L38210.060.0001
  • Flat Washers, Steel, Metric, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes...More

#8x7/16" O.D., Flat Washer, Steel, Case Hardened,
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • #8x7/16" O.D., Flat Washer, Steel, Case Hardened, Plain, PK9600 #8x7/16" O.D., Flat Washer, Steel, Case Hardened, Plain, PK9600
  • Flat Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Plain, Fits Bolt Sizes #8, Washer Inside Dia. 3/16 In., Washer Outside Dia. 7/16 In., Thickness 0.078 In., Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Washer Standards ASME B18.22.1, Package Quantity 9600

  • Item # 42JY05
  • Mfr. Model # B38403.016.0001
  • Flat Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Plain, Fits Bolt Sizes #8,...More

3/4"x1-15/32" O.D., Flat Washer, Steel, Through H
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 3/4"x1-15/32" O.D., Flat Washer, Steel, Through Hardened, Zinc Yellow, PK320 3/4"x1-15/32" O.D., Flat Washer, Steel, Through Hardened, Zinc Yellow, PK320
  • Flat Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Yellow Passivated, Fits Bolt Sizes 3/4 In., Washer Inside Dia. 25/32 In., Washer Outside Dia. 1-15/32 In., Thickness 0.219 In., Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Washer Standards ASME B18.22.1, Package Quantity 320

  • Item # 42JY24
  • Mfr. Model # B38405.075.0001
  • Flat Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Yellow Passivated, Fits...More

3/8"x13/16" O.D., Flat Washer, Steel, Through Har
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 3/8"x13/16" O.D., Flat Washer, Steel, Through Hardened, Zinc Yellow, PK1800 3/8"x13/16" O.D., Flat Washer, Steel, Through Hardened, Zinc Yellow, PK1800
  • Flat Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Yellow Passivated, Fits Bolt Sizes 3/8 In., Washer Inside Dia. 13/32 In., Washer Outside Dia. 13/16 In., Thickness 0.125 In., Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Washer Standards ASME B18.22.1, Package Quantity 1800

  • Item # 42JY20
  • Mfr. Model # B38405.037.0001
  • Flat Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Yellow Passivated, Fits...More

1-1/4"x2-1/2" O.D., Flat Washer, Steel, Case Hard
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 1-1/4"x2-1/2" O.D., Flat Washer, Steel, Case Hardened, Plain, PK80 1-1/4"x2-1/2" O.D., Flat Washer, Steel, Case Hardened, Plain, PK80
  • Flat Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Plain, Fits Bolt Sizes 1-1/4 In., Washer Inside Dia. 1-9/32 In., Washer Outside Dia. 2-1/2 In., Thickness 0.281 In., Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Washer Standards ASME B18.22.1, Package Quantity 80

  • Item # 42JY17
  • Mfr. Model # B38403.125.0001
  • Flat Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Plain, Fits Bolt Sizes 1-1/4...More

7/16"x1-1/8" O.D., Flat Washer, Steel, Low Carbon
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 7/16"x1-1/8" O.D., Flat Washer, Steel, Low Carbon, Zinc Plated, PK1650 7/16"x1-1/8" O.D., Flat Washer, Steel, Low Carbon, Zinc Plated, PK1650
  • Flat Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes 7/16 In., Washer Inside Dia. 15/32 In., Washer Outside Dia. 1-1/8 In., Thickness 0.063 In., Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Washer Standards ASME B18.22.1, Package Quantity 1650

  • Item # 42JX79
  • Mfr. Model # B38400.043.0003
  • Flat Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes 7/16...More

1/4"x23/32" O.D., Flat Washer, Steel, Low Carbon,
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 1/4"x23/32" O.D., Flat Washer, Steel, Low Carbon, Zinc Plated, PK3800 1/4"x23/32" O.D., Flat Washer, Steel, Low Carbon, Zinc Plated, PK3800
  • Flat Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 9/32 In., Washer Outside Dia. 23/32 In., Thickness 0.063 In., Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Washer Standards ASME B18.22.1, Package Quantity 3800

  • Item # 42JX68
  • Mfr. Model # B38400.025.0002
  • Flat Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes 1/4...More

M7x14.00mm O.D., Flat Washer, Steel, 140HV, Zinc Plated, PK
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • M7x14.00mm O.D., Flat Washer, Steel, 140HV, Zinc Plated, PK7100 M7x14.00mm O.D., Flat Washer, Steel, 140HV, Zinc Plated, PK7100
  • Flat Washers, Steel, Metric, Washer Material Grade 140HV, Fastener Finish Zinc Plated, Fits Bolt Sizes M7, Washer Inside Dia. 7.40mm, Washer Outside Dia. 14.00mm, Thickness 1.6mm, Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Washer Standards DIN125-1A, Package Quantity 7100

  • Item # 42GK81
  • Mfr. Model # L38130.070.0001
  • Flat Washers, Steel, Metric, Washer Material Grade 140HV, Fastener Finish Zinc Plated, Fits Bolt Sizes M7,...More

9/16"x1-15/32" O.D., Large OD Flat Washer, Steel,
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 9/16"x1-15/32" O.D., Large OD Flat Washer, Steel, Low Carbon, Plain, PK1000 9/16"x1-15/32" O.D., Large OD Flat Washer, Steel, Low Carbon, Plain, PK1000
  • Flat Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Plain, Fits Bolt Sizes 9/16 In., Washer Inside Dia. 5/8 In., Washer Outside Dia. 1-15/32 In., Thickness 0.109 In., Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Washer Standards ASME B18.22.1, Package Quantity 1000

  • Item # 42JW84
  • Mfr. Model # B38100.056.0001
  • Flat Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Plain, Fits Bolt Sizes 9/16 In.,...More

3/8"x13/16" O.D., Flat Washer, Stainless Steel, 1
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 3/8"x13/16" O.D., Flat Washer, Stainless Steel, 18-8, Plain, PK3600 3/8"x13/16" O.D., Flat Washer, Stainless Steel, 18-8, Plain, PK3600
  • Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 3/8 In., Washer Inside Dia. 13/32 In., Washer Outside Dia. 13/16 In., Thickness 0.047 In., Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Washer Standards ASME B18.22.1, Package Quantity 3600

  • Item # 42KL82
  • Mfr. Model # B51410.037.0003
  • Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 3/8...More

M16x50.00mm O.D., Flat Washer, Steel, Low Carbon, Zinc Plat
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • M16x50.00mm O.D., Flat Washer, Steel, Low Carbon, Zinc Plated, PK250 M16x50.00mm O.D., Flat Washer, Steel, Low Carbon, Zinc Plated, PK250
  • Flat Washers, Steel, Metric, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes M16, Washer Inside Dia. 17.00mm, Washer Outside Dia. 50.00mm, Thickness 3mm, Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Washer Standards DIN9021, Package Quantity 250

  • Item # 42GL18
  • Mfr. Model # L38210.160.0001
  • Flat Washers, Steel, Metric, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More