Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Flat Washers

8 results found that include 18 products

Filter Results By

Applied Filters

Clear All

Branch Availability
System of Measurement
Flat Washer Type
Washer Basic Material
Washer Material Grade
Fastener Finish
Fits Bolt Sizes
Washer Outside Dia.
Thickness
Washer Standards
Brand
Price
Shop By
Results per page:  16 | 32 | 48
1-1/8"x2-3/4" O.D., Type B Regular Flat Washer,&#
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Type B flat washers are designed for use with softer materials. The stainless steel construction helps to resist corrosion.

  • Item # 26L086
  • Mfr. Model # WASB81R8
  • Flat Washer, Type B, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt...More

  • TM

    Grainger Choice

  • Multiple product options available

    Ideal for use with oversized holes, these fender washers feature extra-wide bearing surfaces. The washers have an outside dia. that is approximately 3 times the bolt dia.

    Multiple product options available

  • TM

    Grainger Choice

  • Multiple product options available

    The zinc-plated finish on these washers helps to resist corrosion in demanding environments. The flat washer design offers a smooth, hard surface for distributing bolt load.

    Multiple product options available

2"x4-1/2" O.D., Flat Washer, Steel, Low Carbon, P
  • TM

    Grainger Choice

  • FABORY
  • Flat Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Plain, Fits Bolt Sizes 2 In., Washer Inside Dia. 2-1/8 In., Washer Outside Dia. 4-1/2 In., Thickness 0.180 In., Temp. (F) -58 Degrees to 302 Degrees , Color Silver, Washer Standards ASME B18.22.1, Package Quantity 35

  • Item # 42JX98
  • Mfr. Model # B38402.200.0001
  • Flat Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Plain, Fits Bolt Sizes 2 In.,...More

3"x5-1/2" O.D., Jumbo Washer, Steel, Through Hardened,
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • For load-distributing applications, these fasteners offer through-hardened material grade and steel construction. The black oxide finish helps to resist corrosion. Use in construction and machinery applications.

  • Item # 5RY61
  • Mfr. Model # Z9260
  • Jumbo Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Black Oxide, Fits Bolt...More

3/16"x1/2" O.D., SAE Type A Narrow Flat Wash
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Steel SAE Type A narrow flat washers are manufactured to specifications of the Society of Automotive Engineers (SAE), and are recommended for use in automotive manufacturing applications. The zinc-plated fastener finish helps to resist corrosion in demanding environments.

  • Item # 4YHZ5
  • Mfr. Model # CBS021GR25C
  • SAE Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 3/16 In., Washer Inside Dia. 7/32 In.,...More

  • TM

    Grainger Choice

  • Multiple product options available

    These steel fender washers feature a large outside diameter (OD) to distribute the load on sheet metal surfaces. The zinc-plated finish helps to resist corrosion in demanding applications.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More