Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Capacity
Material of Construction
Brand
Price
Shop By
Ratings

Flasks

473 Results Found that Include 473 Products

Results per page:  16 | 32 | 48
Erlenmeyer Flask,Narrow Neck,250mL,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Erlenmeyer Flask, Narrow Neck, 250mL, PK12 Erlenmeyer Flask,Narrow Neck,250mL,PK12
  • Item # 5YHL7
  • Mfr. Model # 5YHL7
  • Erlenmeyer Flask, Narrow Neck, Capacity 250mL, Graduation Subdivisions 50ml, Material of Construction Glass,...More

Erlenmeyer Flask,250mL,PP
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Erlenmeyer Flask, 250mL, PP Erlenmeyer Flask,250mL,PP
  • Item # 49G306
  • Mfr. Model # 49G306
  • Erlenmeyer Flask, Capacity 250mL, Graduation Range 100 to 250mL, Graduation Subdivisions 50mL, Material of...More

Glass Flask,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Glass Flask, PK5 Glass Flask,PK5
  • Item # 9KA72
  • Mfr. Model # FGSET5
  • Erlenmeyer Flask Set, Capacity 50, 125, 250, 500, 1000 ml, Material of Construction Borosilicate Glass, Color...More

Erlenmeyer Flask,Narrow Neck,50 mL,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Erlenmeyer Flask, Narrow Neck, 50 mL, PK12 Erlenmeyer Flask,Narrow Neck,50 mL,PK12
  • Item # 5YHL5
  • Mfr. Model # 5YHL5
  • Erlenmeyer Flask, Narrow Neck, Capacity 50mL, Graduation Subdivisions 10ml, Material of Construction Glass,...More

Erlenmeyer Flask,Narrow Neck,500mL,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Erlenmeyer Flask, Narrow Neck, 500mL, PK12 Erlenmeyer Flask,Narrow Neck,500mL,PK12
  • Item # 5YHL8
  • Mfr. Model # 5YHL8
  • Erlenmeyer Flask, Narrow Neck, Capacity 500mL, Graduation Subdivisions 100ml, Material of Construction Glass,...More

Erlenmeyer Flask,Narrow Neck,100mL,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Erlenmeyer Flask, Narrow Neck, 100mL, PK12 Erlenmeyer Flask,Narrow Neck,100mL,PK12
  • Item # 5YHL6
  • Mfr. Model # 5YHL6
  • Erlenmeyer Flask, Narrow Neck, Capacity 100mL, Graduation Subdivisions 20ml, Material of Construction Glass,...More

Volumetric Flask,Class A,Glass,500mL,Pk4
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Flask, Class A, Glass, 500mL, Pk4 Volumetric Flask,Class A,Glass,500mL,Pk4
  • Item # 5YJA0
  • Mfr. Model # 5YJA0
  • Volumetric Flask,Class A, Capacity 500mL, Material of Construction Glass, Tolerance 0.25ml, Stopper Size...More

Filtering Flask,1000mL
  • KIMBLE
  • Filtering Flask, 1000mL Filtering Flask,1000mL
  • Item # 9UAD2
  • Mfr. Model # 27070-1000
  • Filtering Flask, Capacity 1000 mL, Graduation Range 300-1000 mL, Graduation Subdivisions 50 mL, Diameter...More

Tissue Culture Flask,75cm2,PK100
Tissue Culture Flask,25cm2,PK200
Round Bottom Flask,1000mL
Erlenmeyer Flask,1000mL
Volumetric Flask,10mL
Dewar Flask,1900mL
Volumetric Flask,50mL,Glass,Clear,PK6
  • KIMBLE
  • Volumetric Flask, 50mL, Glass, Clear, PK6 Volumetric Flask,50mL,Glass,Clear,PK6
  • Item # 26CV47
  • Mfr. Model # 28014E-50
  • Volumetric Flask, Capacity 50mL, Material of Construction Glass, Tolerance 0.05mL, Diameter 49mm, Height...More

Erlenmeyer Flask,1000mL,PK6
  • KIMBLE
  • Erlenmeyer Flask, 1000mL, PK6 Erlenmeyer Flask,1000mL,PK6
  • Item # 38VK24
  • Mfr. Model # 26600-1000
  • Erlenmeyer Flask, Capacity 1000mL, Graduation Range 250 to 1000mL, Graduation Subdivisions 50mL, Material of...More

Erlenmeyer Flask,1000mL,Wide Mouth,PK24
  • KIMBLE
  • Erlenmeyer Flask, 1000mL, Wide Mouth, PK24 Erlenmeyer Flask,1000mL,Wide Mouth,PK24
  • Item # 38VJ75
  • Mfr. Model # 26650-1000
  • Erlenmeyer Flask, Capacity 1000mL, Graduation Range 250 to 1000mL, Graduation Subdivisions 50mL, Material of...More

Erlenmeyer Flask,1000mL,PK24
  • KIMBLE
  • Erlenmeyer Flask, 1000mL, PK24 Erlenmeyer Flask,1000mL,PK24
  • Item # 38VJ74
  • Mfr. Model # 26500-1000
  • Erlenmeyer Flask, Capacity 1000mL, Graduation Range 250 to 1000mL, Graduation Subdivisions 50mL, Material of...More

Volumetric Flask,100mL
Erlenmeyer Flask, 2000mL, PK6
  • FOXX LIFE SCIENCES
  • Erlenmeyer Flask, 2000mL, PK6 Erlenmeyer Flask, 2000mL, PK6
  • Item # 26ZV31
  • Mfr. Model # 248-5142-OEM
  • Erlenmeyer Flask, Capacity 2000mL, Graduation Range 600 to 2000mL, Material of Construction Polycarbonate,...More

Cell Culture Flask,Capacity 350mL
  • WHEATON
  • Cell Culture Flask, Capacity 350mL Cell Culture Flask,Capacity 350mL
  • Item # 23NF07
  • Mfr. Model # WCL0350-1
  • Cell Culture Flask, Capacity 350mL, Material of Construction Polycarbonate, Color Clear, Special Features...More

Shake Flask,1000mL,PC,Flat Base,PK6
  • WHEATON
  • Shake Flask, 1000mL, PC, Flat Base, PK6 Shake Flask,1000mL,PC,Flat Base,PK6
  • Item # 19KZ38
  • Mfr. Model # WPFPC1000S
  • Shake Flask, Capacity 1000mL, Graduation Range 200 to 1000mL, Graduation Subdivisions 100mL, Material of...More

Fast-Freeze Flask,600 ml,135 mm H
Conical Flask,Ground Mouth,250 mL,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Conical Flask, Ground Mouth, 250 mL, PK12 Conical Flask,Ground Mouth,250 mL,PK12
  • Item # 5YHR2
  • Mfr. Model # 5YHR2
  • Conical Flask with Ground Mouth, Capacity 250mL, Graduation Subdivisions 50ml, Material of Construction...More

Volumetric Flask,100mL,Glass,Clear,PK6
  • KIMBLE
  • Volumetric Flask, 100mL, Glass, Clear, PK6 Volumetric Flask,100mL,Glass,Clear,PK6
  • Item # 26CV46
  • Mfr. Model # 28014E-100
  • Volumetric Flask, Capacity 100mL, Material of Construction Glass, Tolerance 0.08mL, Diameter 60mm, Height...More

Volumetric Flask,Class A,Glass,100mL,Pk8
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Flask, Class A, Glass, 100mL, Pk8 Volumetric Flask,Class A,Glass,100mL,Pk8
  • Item # 5YHZ7
  • Mfr. Model # 5YHZ7
  • Volumetric Flask,Class A, Capacity 100mL, Material of Construction Glass, Tolerance 0.10ml, Stopper Size...More

Volumetric Flask,Class A,1000 mL,PK2
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Flask, Class A, 1000 mL, PK2 Volumetric Flask,Class A,1000 mL,PK2
  • Item # 5PRZ1
  • Mfr. Model # 5PRZ1
  • Volumetric Flask,Grade A, Capacity 1000mL, Material of Construction Glass, Tolerance 0.40ml, Stopper Size...More

Volumetric Flask,Class A,Glass,25mL,Pk12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Flask, Class A, Glass, 25mL, Pk12 Volumetric Flask,Class A,Glass,25mL,Pk12
  • Item # 5YHZ5
  • Mfr. Model # 5YHZ5
  • Volumetric Flask,Class A, Capacity 25mL, Material of Construction Glass, Tolerance 0.03ml, Stopper Size...More

Erlenmeyer Flask,Wide Neck,250 mL,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Erlenmeyer Flask, Wide Neck, 250 mL, PK12 Erlenmeyer Flask,Wide Neck,250 mL,PK12
  • Item # 5YHN3
  • Mfr. Model # 5YHN3
  • Erlenmeyer Flask, Wide Neck, Capacity 250mL, Graduation Range N/A, Graduation Subdivisions 50ml, Material of...More

Erlenmeyer Flask,125mL,PP
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Erlenmeyer Flask, 125mL, PP Erlenmeyer Flask,125mL,PP
  • Item # 49G305
  • Mfr. Model # 49G305
  • Erlenmeyer Flask, Capacity 125mL, Graduation Range 50 to 125mL, Graduation Subdivisions 25mL, Material of...More

Volumetric Flask,Class A,2000 mL,PK2
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Flask, Class A, 2000 mL, PK2 Volumetric Flask,Class A,2000 mL,PK2
  • Item # 5PRZ2
  • Mfr. Model # 5PRZ2
  • Volumetric Flask,Class A, Capacity 2000mL, Material of Construction Glass, Tolerance 0.60ml, Stopper Size...More

Volumetric Flask,Class A,Glass,50mL,Pk12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Flask, Class A, Glass, 50mL, Pk12 Volumetric Flask,Class A,Glass,50mL,Pk12
  • Item # 5YHZ6
  • Mfr. Model # 5YHZ6
  • Volumetric Flask,Class A, Capacity 50mL, Material of Construction Glass, Tolerance 0.05ml, Stopper Size...More

Results per page:  16 | 32 | 48

Find a complete line of laboratory flasks at Grainger, including Fernbach culture flasks and Erlenmeyer flasks for titration, preparing microbial cultures and heating substances with a Bunsen burner. Choose from wide- and narrow-neck styles in a wide range of capacities and graduation marks. Also find conical ground-mouth and long-neck volumetric flask types. Stock up on flasks for your lab at Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More