Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Flashlight Grade
Lamp Type
Lumens Range
Body Material
Flashlight Battery Type
Flashlight Battery Size
Rechargeable
Run Time on High Setting
Safety Rated
Brand
Price
Shop By
Ratings

Flashlights

30 Results Found that Include 46 Products

Results per page:  16 | 32 | 48
Industrial LED Handheld Flashlight, Rubber, Maximum Lumens Outpu
  • TM

    Grainger Choice

  • Industrial LED Handheld Flashlight, Rubber, Maximum Lumens Output: 16, Black Industrial Flashlights, Lumens Range: 0 to 49
  • Item # 5RHT5
  • Mfr. Model # 5RHT5
  • Handheld Flashlight, Flashlight Grade Industrial, Lamp Type LED, Flashlight Battery Size D, Flashlight...More

  • Category : Handheld Flashlights
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 200,&
Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Out
Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Out
Xenon Flashlight Replacement Bulb for Mfr. No. DW908, DW919
LanternLED, Rubber, Maximum Lumens Output: 78, Black, 7.63&
  • TM

    Grainger Choice

  • LanternLED, Rubber, Maximum Lumens Output: 78, Black, 7.63" General Purpose Lanterns, Lumens Range: 50 to 99
  • Item # 5RHT7
  • Mfr. Model # 5RHT7
  • Lantern, Flashlight Grade General Purpose, Safety Rated Not Safety Rated, Rechargeable No, 78 Lumens, Lumens...More

  • Category : Lanterns
NITE IZE (R) Lite Holster Stretch for Most AA,&#x
LED Spotlight, Plastic, Maximum Lumens Output: 1000, Yellow
  • LED Spotlight, Plastic, Maximum Lumens Output: 1000, Yellow, 6.75" General Purpose Spotlights, Lumens Range: Greater Than 750
  • Item # 21XN43
  • Mfr. Model # 44910
  • Spotlight, Flashlight Grade General Purpose, Rechargeable Yes, 1000/550/35 Lumens, Flashlight Battery Type...More

  • Category : Spotlights
Mag-Lite (R) Leather Holster for Mfr. No. M2A756K
LED Headlamp, Plastic, 100,000 hr. Lamp Life, Maximum Lumen
  • LED Headlamp, Plastic, 100,000 hr. Lamp Life, Maximum Lumens Output: 19, Black Industrial Headlamps, Lumens Range: 0 to 49
  • Item # 3WY40
  • Mfr. Model # 2640-030-110-G
  • Headlamp, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight Battery...More

  • Category : Headlamps
LanternLED, Plastic, Maximum Lumens Output: 540, Yellow, 11
  • STREAMLIGHT
  • LanternLED, Plastic, Maximum Lumens Output: 540, Yellow, 11.50" Tactical Lanterns, Lumens Range: 450 to 750
  • Item # 23X774
  • Mfr. Model # 45871
  • Lantern, Flashlight Grade Tactical, Safety Rated Not Safety Rated, Rechargeable Yes, 540/330 Lumens, Lumens...More

  • Category : Lanterns
UK 4AA Nylon Belt Pouch for UK4AA and UK3AA Model
PELICAN (TM) Flashlight Holster for Mfr. No. 2300-010-
LED Penlight, Aluminum, Maximum Lumens Output: 68, Black,&#
  • LED Penlight, Aluminum, Maximum Lumens Output: 68, Black, 4.00" Industrial Penlight, Lumens Range: 50 to 99
  • Item # 21EK82
  • Mfr. Model # HP2
  • Penlight, Flashlight Grade Industrial, Lamp Type LED, Number of Batteries 1, Flashlight Battery Size AAA,...More

  • Category : Penlights and Inspection Lights
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 18,&#
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 172,&
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 275,&
General Purpose LED Handheld Flashlight, Plastic, Maximum Lumens
Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Out
  • Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 95, Silver Industrial Flashlights, Lumens Range: 50 to 99
  • Item # 3AU22
  • Mfr. Model # 51016
  • Handheld Flashlight, Flashlight Grade Industrial, Rechargeable No, Lamp Type LED, Flashlight Battery Size AA,...More

  • Category : Handheld Flashlights
MicroPOD Wall Charger for Mfr. No. V1
LanternLED, Nylon, Maximum Lumens Output: 225, Orange, 9.50
  • BRIGHT STAR
  • LanternLED, Nylon, Maximum Lumens Output: 225, Orange, 9.50" Industrial Lanterns, Lumens Range: 100 to 249
  • Item # 35VY09
  • Mfr. Model # 07610
  • Lantern, Flashlight Grade Industrial, Safety Rated Class I, Div. 1, Rechargeable Yes, 225/100 Lumens, Lumens...More

  • Category : Lanterns
LED Hands Free Light, Nylon, Red, 6.80"
  • LED Hands Free Light, Nylon, Red, 6.80" General Purpose Hands Free Lights, Lumens Range: 0 to 49
  • Item # 38V820
  • Mfr. Model # NABW-03
  • Hands Free Light, Flashlight Grade General Purpose, Rechargeable No, Flashlight Battery Size CR2032,...More

  • Category : Hands Free Lights
LED Mini Flashlight, Plastic, Maximum Lumens Output: 90,&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More