Skip Content

Clearance Items Flashlights

60 results found that include 163 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Flashlight Grade
Light Technology
Lumens Range
Flashlight Body Material
Flashlight Battery Type
Flashlight Battery Size
Rechargeable
Run Time on High Setting
Safety Rated
Brand
Price
Shop By
Ratings

Viewing as

List
  • LED Headlamp, Plastic, 30,000 hr. Lamp Life, Maximum Lumens
    Industrial Headlamps, Lumens Range: 0 to 49
    • STREAMLIGHT
    • Item # 1PJH5
    • Mfr. Model # 61400
    • Headlamp, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight Battery...More

    • Category : Headlamps
  • LED Spotlight, Plastic, Maximum Lumens Output: 500, Yellow,
    General Purpose Spotlights, Lumens Range: 450 to 750
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5RHR7
    • Mfr. Model # 5RHR7
    • Spotlight, Flashlight Grade General Purpose, Rechargeable Yes, Light Technology LED, Flashlight Battery Type...More

    • Category : Spotlights
  • Penlight, Plastic, Black, 6.00"
    General Purpose Penlight, Lumens Range: 0 to 49
    • EMI
    • Item # 8AF57
    • Mfr. Model # 216
    • Penlight, Flashlight Grade General Purpose, Number of Batteries 2, Flashlight Battery Size AAA, Flashlight...More

    • Category : Penlights and Inspection Lights
  • General Purpose Incandescent Handheld Flashlight, Plastic, Maximum&#x
    General Purpose Flashlights, Lumens Range: 0 to 49
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5RHP2
    • Mfr. Model # 5RHP2
    • Handheld Flashlight, Flashlight Grade General Purpose, Light Technology Incandescent, Rechargeable Yes,...More

    • Category : Handheld Flashlights
  • STREAMLIGHT Battery Pack
    • STREAMLIGHT
    • Multiple product options available

      Battery Pack; Varies by Fits Brand, Fits Model and Battery Type

    • Category : Rechargeable Flashlight Battery Packs
  • Industrial Flashlights, Lumens Range: 50 to 99
    • Multiple product options available

      Multiple product options available

    • Category : Handheld Flashlights
  • Industrial Spotlights, Lumens Range: 0 to 49
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Multiple product options available

    • Category : Spotlights
  • Incandescent Replacement Bulb for Mfr. No. 10150A, 1EA
    Incandescent Replacement Bulb for Mfr. No. 10150A, 1EA
    • STEELMAN
    • Item # 38GV48
    • Mfr. Model # 12100
    • Replacement Bulb, Light Technology Incandescent, Voltage 3.8, Watts 2, For Use With Mfr. No. 10150A

    • Category : Flashlight Replacement Bulbs
  • STREAMLIGHT PARTS Ring Holder for SL Series
    STREAMLIGHT PARTS Ring Holder for SL Series
    • STREAMLIGHT
    • Item # 5XA90
    • Mfr. Model # 22911
    • Ring Holder, Black, For Use With SL Series

    • Category : Flashlight Holsters and Cases
  • BAYCO Belt Holster for Mfr. No. NSP-1236, NSP-1224, NSP-120
    Belt Holster
    • BAYCO
    • Item # 5RAG6
    • Mfr. Model # 1200-Holster
    • Belt Holster, Black, Height 0.3 In., Width 2.3 In., Length 6.3 In., For Use With Mfr. No. NSP-1236, NSP-1224,...More

    • Category : Flashlight Holsters and Cases
  • CSI Flashlight Holster for 1" Dia. NEBO Flashlight
    CSI Flashlight Holster for 1" Dia. NEBO Flashlight
    • NEBO
    • Item # 36P482
    • Mfr. Model # 5089
    • CSI Flashlight Holster, Black, Height 2 In., Width 1 In., Length 7 In., For Use With 1 In. Dia. NEBO...More

    • Category : Flashlight Holsters and Cases
  • Cordless Flashlight,Xenon
    Cordless Flashlight,Xenon
    • DEWALT
    • Item # 4LG22
    • Mfr. Model # DW908
    • Cordless Flashlight, Voltage 18.0, Battery Included / Bare Tool Bare Tool, Lamp Type Xenon, 335 Lumens, Focus...More

    • Category : Cordless Tool Flashlights
  • Industrial Flashlights, Lumens Range: 0 to 49
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

    • Category : Handheld Flashlights
  • Lantern, LED, Plastic, Maximum Lumens Output: 80, Green,&#x
    General Purpose Lanterns, Lumens Range: 50 to 99
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 6AHA7
    • Mfr. Model # 6AHA7
    • Lantern, Flashlight Grade General Purpose, Light Technology LED, Flashlight Battery Size C, Flashlight...More

    • Category : Lanterns
  • LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens
    General Purpose Headlamps, Lumens Range: 50 to 99
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5RHN4
    • Mfr. Model # 5RHN4
    • Headlamp, Flashlight Grade General Purpose, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight...More

    • Category : Headlamps
  • Industrial Penlight, Lumens Range: 0 to 49
    • Multiple product options available

      Multiple product options available

    • Category : Penlights and Inspection Lights
  • Mobile Case,F/Larger Size Cell Phone
    Mobile Case
    • NITE IZE
    • Item # 3NMT8
    • Mfr. Model # CCCW-03-01
    • Mobile Case, Material Nylon, Color Black, Fits Brand iPhone 6/6S, Samsung Galaxy S7, Fits Model 6/6S, S7,...More

    • Category : Flashlight Holsters and Cases
  • Mounting Supplies
  • Industrial Flashlights, Lumens Range: 250 to 449
    • Multiple product options available

      Multiple product options available

    • Category : Handheld Flashlights
  • Xenon Replacement Lamp for TL-3 Flashlight, 1EA
    Xenon Replacement Lamp for TL-3 Flashlight, 1EA
    • STREAMLIGHT
    • Item # 2RVU1
    • Mfr. Model # 88914
    • Replacement Lamp, Light Technology Xenon, For Use With TL-3 Flashlight

    • Category : Flashlight Replacement Bulbs
  • Nightstick Flashlight Holster for 5420/5422 Series
    Nightstick Flashlight Holster for 5420/5422 Series
    • NIGHTSTICK
    • Item # 20VC24
    • Mfr. Model # 5420-HOLSTER
    • Flashlight Holster, Black, Height 6-19/32 In., Width 2-45/64 In., Length 1-19/32 In., For Use With 5420/5422...More

    • Category : Flashlight Holsters and Cases
  • Industrial Mini Flashlight, Lumens Range: 0 to 49
    • Multiple product options available

      Multiple product options available

    • Category : Keychain and Mini Flashlights
  • Tactical Lanterns, Lumens Range: 100 to 249
    • Multiple product options available

      Multiple product options available

    • Category : Lanterns
  • Cones
  • Filters and Lenses
  • Industrial Flashlights, Lumens Range: 100 to 249
    • Multiple product options available

      Multiple product options available

    • Category : Handheld Flashlights
  • Tactical Lanterns, Lumens Range: 250 to 449
    • STREAMLIGHT
    • Multiple product options available

      Multiple product options available

    • Category : Lanterns
  • Wands
  • Industrial Headlamps, Lumens Range: 100 to 249
    • Multiple product options available

      Multiple product options available

    • Category : Headlamps
  • LED Hands Free Light, Aluminum, Maximum Lumens Output:
    Industrial Hands Free Lights, Lumens Range: 100 to 249
    • STREAMLIGHT
    • Item # 40X983
    • Mfr. Model # 75650
    • Hands Free Light, Flashlight Grade Industrial, Light Technology LED, Rechargeable Yes, Lumens 220, Lumens...More

    • Category : Hands Free Lights
  • LED Mini Flashlight, Aluminum, Maximum Lumens Output: 130,&
    Industrial Mini Flashlight, Lumens Range: 100 to 249
    • FENIX LIGHTING
    • Item # 49XJ35
    • Mfr. Model # LD09
    • Mini Flashlight, Flashlight Grade Industrial, Light Technology LED, Flashlight Battery Size AA, Rechargeable...More

    • Category : Keychain and Mini Flashlights
  • Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Outpu
    Tactical Flashlights, Lumens Range: 250 to 449
    • ABILITY ONE
    • Item # 45MG33
    • Mfr. Model # 6230-01-641-0756
    • Handheld Flashlight, Flashlight Grade Tactical, Light Technology LED, Rechargeable No, Flashlight Battery...More

    • Category : Handheld Flashlights
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More