Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Flashlights

36 results found that include 122 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Flashlight Grade
Light Technology
Lumens Range
Flashlight Body Material
Flashlight Battery Type
Flashlight Battery Size
Rechargeable
Run Time on High Setting
Safety Rated
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
UV Inspection Flashlight, Aluminum, Maximum Lumens Output:
Industrial Inspection Flashlight, Lumens Range: Greater Than
LED Spotlight, Plastic, Maximum Lumens Output: 700, Gray,&#
LED Spotlight, Plastic, Maximum Lumens Output: 700, Gray,&#
  • TM

    Grainger Choice

  • LUMAPRO
  • Item # 49XX86
  • Mfr. Model # 49XX86
  • Spotlight, Flashlight Grade Industrial, Rechargeable Yes, Light Technology LED, Flashlight Battery Type...More

  • Category : Spotlights
LED Inspection Flashlight, Aluminum, Maximum Lumens Output:
Industrial Inspection Flashlight, Lumens Range: 100 to 249
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 40KG23
  • Mfr. Model # 40KG23
  • Inspection Flashlight, Flashlight Grade Industrial, Light Technology LED, Number of Batteries 2, Flashlight...More

  • Category : Penlights and Inspection Lights
Vertical Grip, Black for Strion, TL Series, Super Tac,
Vertical Grip, Black for Strion, TL Series, Super Tac,
Tactical LED Handheld Flashlight, Nylon, Maximum Lumens Output&#
Tactical Flashlights, Lumens Range: 50 to 99
LED Headlamp, Plastic, 10,000 hr. Lamp Life, Maximum Lumens
Industrial Headlamps, Lumens Range: 250 to 449
  • PRINCETON TEC
  • Item # 24M997
  • Mfr. Model # APX-RC-BK
  • Headlamp, Flashlight Grade Industrial, Rechargeable Yes, Flashlight Battery Type Lithium-Ion, Flashlight...More

  • Category : Headlamps
UV Penlight, Aluminum, Maximum Lumens Output: 6100, Black,&
Industrial Penlight, Lumens Range: Greater than 750
LED Mini Flashlight, Plastic, Maximum Lumens Output: 320,&#
Tactical Mini Flashlight, Lumens Range: 250 to 449
LED Headlamp, 50,000 hr. Lamp Life, Maximum Lumens Output&#
Tactical Headlamps, Lumens Range: 50 to 99
  • FOXFURY
  • Item # 44M825
  • Mfr. Model # 420-009S
  • Headlamp, Flashlight Grade Tactical, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight Battery...More

  • Category : Headlamps
General Purpose LED Handheld Flashlight, Yellow
General Purpose Flashlights, Lumens Range: 0 to 49
Halogen Spotlight, Plastic, Gray, 15.00"
Industrial Spotlights, Lumens Range: 0 to 49
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 5RHL9
  • Mfr. Model # 5RHL9
  • Spotlight, Flashlight Grade Industrial, Light Technology Halogen, Flashlight Battery Type Sealed Lead Acid,...More

  • Category : Spotlights
Battery Pack,NiMH,4.8V,For Pelican
Battery Pack
Wall Mount, Black for Mfr. No. 200-800 and 200-900 Fox
Wall Mount, Black for Mfr. No. 200-800 and 200-900 Fox
Battery Pack,NiMH,For 5.11 Tactical
Battery Pack
Rechargeable Flashlight Battery,6 Cell
Rechargable Flashlight Battery Pack
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More