Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Flashlight Grade
Lamp Type
Lumens Range
Body Material
Flashlight Battery Type
Flashlight Battery Size
Rechargeable
Run Time on High Setting
Safety Rated
Brand
Price
Shop By
Ratings

Flashlights

38 Results Found that Include 83 Products

Results per page:  16 | 32 | 48
Industrial LED, Aircraft Aluminum, Maximum Lumens Output: 9
  • Industrial LED, Aircraft Aluminum, Maximum Lumens Output: 900, Black Industrial Flashlights, Lumens Range: Greater Than 750
  • Item # 49XJ38
  • Mfr. Model # TK09V2
  • Handheld Flashlight, Flashlight Grade Industrial, Rechargeable No, Lamp Type LED, Number of Batteries 2,...More

  • Category : Handheld Flashlights
Industrial LED, Aluminum, Maximum Lumens Output: 300, Black
  • Industrial LED, Aluminum, Maximum Lumens Output: 300, Black Industrial Flashlights, Lumens Range: 250 to 449
  • Item # 36P359
  • Mfr. Model # LD22
  • Handheld Flashlight, Flashlight Grade Industrial, Rechargeable No, Lamp Type LED, Flashlight Battery Size AA,...More

  • Category : Handheld Flashlights
LED, Aluminum, Maximum Lumens Output: 70, Black, 3.41"
  • LED, Aluminum, Maximum Lumens Output: 70, Black, 3.41" Industrial Mini Flashlight, Lumens Range: 50 to 99
  • Item # 39CC95
  • Mfr. Model # 88049
  • Mini Flashlight, Flashlight Grade Industrial, Lamp Type LED, Flashlight Battery Size AAA, Rechargeable No,...More

  • Category : Keychain and Mini Flashlights
General Purpose LED, Polymer, Maximum Lumens Output: 270,&#
  • General Purpose LED, Polymer, Maximum Lumens Output: 270, Orange General Purpose Flashlights, Lumens Range: 250 to 449
  • Item # 5RAF3
  • Mfr. Model # NSP-1260
  • Handheld Flashlight, Flashlight Grade General Purpose, Rechargeable No, Lamp Type LED, Flashlight Battery...More

  • Category : Handheld Flashlights
Halogen, ABS Plastic, Black, 10.00"
  • TM

    Grainger Choice

  • Halogen, ABS Plastic, Black, 10.00" General Purpose Spotlights, Lumens Range: Greater Than 750
  • Item # 5RHN6
  • Mfr. Model # 5RHN6
  • Spotlight, Flashlight Grade General Purpose, Rechargeable No, Lumens Range Greater Than 750, Lamp Type...More

  • Category : Spotlights
LED, Aluminum, Maximum Lumens Output: 130, Black, 4.20"
  • LED, Aluminum, Maximum Lumens Output: 130, Black, 4.20" Tactical Mini Flashlight, Lumens Range: 100 to 249
  • Item # 20HL04
  • Mfr. Model # 53029
  • Mini Flashlight, Flashlight Grade Tactical, Lamp Type LED, Flashlight Battery Size AA, Rechargeable No,...More

  • Category : Keychain and Mini Flashlights
LED, Aircraft Aluminum, Maximum Lumens Output: 1000, Black,
Halogen, ABS Plastic, Silver, 8.75"
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Halogen, ABS Plastic, Silver, 8.75" Industrial Spotlights, Lumens Range: 0 to 49
  • Item # 5RHL7
  • Mfr. Model # 5RHL7
  • Spotlight, Flashlight Grade Industrial, Flashlight Battery Type Sealed Lead Acid, Lumens Range 0 to 49, Run...More

  • Category : Spotlights
LED, Plastic, Maximum Lumens Output: 500, Black, 7.25"
  • LED, Plastic, Maximum Lumens Output: 500, Black, 7.25" Industrial Spotlights, Lumens Range: 450 to 750
  • Item # 39F125
  • Mfr. Model # KE-SL200 S
  • Spotlight, Flashlight Grade Industrial, Rechargeable No, 500/50 Lumens, Flashlight Battery Type Alkaline,...More

  • Category : Spotlights
Tactical LED, Aluminum, Maximum Lumens Output: 1200, Black
  • Tactical LED, Aluminum, Maximum Lumens Output: 1200, Black Tactical Flashlights, Lumens Range: Greater Than 750
  • Item # 45MV41
  • Mfr. Model # TL-GDX1200
  • Handheld Flashlight, Flashlight Grade Tactical, Rechargeable Yes, Lamp Type LED, Flashlight Battery Type...More

  • Category : Handheld Flashlights
UV, ABS Plastic, Gray, 4.63"
  • UV, ABS Plastic, Gray, 4.63" Industrial Inspection Flashlight, Lumens Range: 0 to 49
  • Item # 5DJE7
  • Mfr. Model # RLD2
  • Inspection Flashlight, Flashlight Grade Industrial, Lamp Type UV, Number of Batteries 3, Flashlight Battery...More

  • Category : Penlights and Inspection Lights
LED, ABS Plastic, Maximum Lumens Output: 340, Tan, 7.2
  • LED, ABS Plastic, Maximum Lumens Output: 340, Tan, 7.25" General Purpose Lanterns, Lumens Range: 250 to 449
  • Item # 20JN95
  • Mfr. Model # 44931
  • Lantern, Flashlight Grade General Purpose, Safety Rated Not Safety Rated, Rechargeable No, 340/175/33 Lumens,...More

  • Category : Lanterns
UV, Aluminum, Silver, 4.75"
  • UV, Aluminum, Silver, 4.75" Industrial Mini Flashlight, Lumens Range: 0 to 49
  • Item # 33H456
  • Mfr. Model # X5DMB-HUVT
  • Mini Flashlight, Flashlight Grade Industrial, Lamp Type UV, Flashlight Battery Size CR123A, Rechargeable No,...More

  • Category : Keychain and Mini Flashlights
LED, Stainless Steel, Maximum Lumens Output: 250, Black,&#x
  • LED, Stainless Steel, Maximum Lumens Output: 250, Black, 5.00" Tactical Mini Flashlight, Lumens Range: 250 to 449
  • Item # 38XR31
  • Mfr. Model # PolySteel 200
  • Mini Flashlight, Flashlight Grade Tactical, Lamp Type LED, Flashlight Battery Size AAA, Rechargeable No,...More

  • Category : Keychain and Mini Flashlights
Tactical Xenon, ABS Plastic, Maximum Lumens Output: 81,
  • Tactical Xenon, ABS Plastic, Maximum Lumens Output: 81, Black Tactical Flashlights, Lumens Range: 50 to 99
  • Item # 1UKC3
  • Mfr. Model # 3320-010-110-G
  • Handheld Flashlight, Flashlight Grade Tactical, Rechargeable No, Lamp Type Xenon, Flashlight Battery Size...More

  • Category : Handheld Flashlights
LED, Plastic, Black
  • LED, Plastic, Black General Purpose Hands Free Lights, Lumens Range: 0 to 49
  • Item # 20UR49
  • Mfr. Model # X3ATMA-HB-LRGT
  • Hands Free Light, Flashlight Grade General Purpose, Safety Rating Not Rated, Rechargeable No, Battery Size...More

  • Category : Hands Free Lights
LED, Aircraft Aluminum, Maximum Lumens Output: 130, Black,&
LED Replacement Panel for 13W/26W Work Lights, 1EA
Battery Pack,Li Ion,3.7V,For Pelican
LED, Aluminum, Maximum Lumens Output: 96, Black, 4.09"
  • LED, Aluminum, Maximum Lumens Output: 96, Black, 4.09" Tactical Mini Flashlight, Lumens Range: 50 to 99
  • Item # 11U134
  • Mfr. Model # 51036
  • Mini Flashlight, Flashlight Grade Tactical, Lamp Type LED, Flashlight Battery Size CR123A, Rechargeable No,...More

  • Category : Keychain and Mini Flashlights
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More