Skip Content

$50-$60 Flashlights

31 results found that include 65 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Flashlight Grade
Light Technology
Lumens Range
Flashlight Body Material
Flashlight Battery Type
Flashlight Battery Size
Rechargeable
Run Time on High Setting
Safety Rated
Brand
Price
Shop By
Ratings

Viewing as

List
  • LED Spotlight, Plastic, Maximum Lumens Output: 600, Black,&
    General Purpose Spotlights, Lumens Range: 450 to 750
    • ENERGIZER
    • Item # 1LEF1
    • Mfr. Model # HCSP61E
    • Spotlight, Flashlight Grade Industrial, Rechargeable No, Light Technology LED, Flashlight Battery Type...More

    • Category : Spotlights
  • Industrial Headlamps, Lumens Range: 100 to 249
    • Multiple product options available

      Multiple product options available

    • Category : Headlamps
  • Industrial Xenon Handheld Flashlight, Aluminum, Maximum Lumens O
    Industrial Flashlights, Lumens Range: 0 to 49
    • MAGLITE
    • Item # 5UCY3
    • Mfr. Model # ML100-S2DX6K
    • Handheld Flashlight, Flashlight Grade Industrial, Light Technology Xenon, Rechargeable No, Flashlight Battery...More

    • Category : Handheld Flashlights
  • Industrial Flashlights, Lumens Range: 450 to 750
    • Multiple product options available

      Multiple product options available

    • Category : Handheld Flashlights
  • Cordless Flashlight,LED,240/120 L
    Cordless Flashlight,LED,240/120 L
    • MAKITA
    • Item # 34G804
    • Mfr. Model # DML801
    • Cordless Flashlight, Voltage 18.0, Battery Included / Bare Tool Bare Tool, Lamp Type LED, 240/120 Lumens,...More

    • Category : Cordless Tool Flashlights
  • Industrial Flashlights, Lumens Range: 100 to 249
    • Multiple product options available

      Multiple product options available

    • Category : Handheld Flashlights
  • LED Inspection Flashlight, Plastic, Black/Yellow, 4.63"
    Industrial Inspection Flashlight, Lumens Range: 0 to 49
    • FLUKE
    • Item # 5DJE7
    • Mfr. Model # RLD2
    • Inspection Flashlight, Flashlight Grade Industrial, Light Technology LED, Number of Batteries 3, Flashlight...More

    • Category : Penlights and Inspection Lights
  • Battery Charger for 18650 Li-Ion Battery
    Flashlight Charger Base
    • BRITE-STRIKE
    • Item # 39WE24
    • Mfr. Model # 18650-AC-Charger
    • Battery Charger, Charges Up To (1) 18650, For Use With 18650 Li-Ion Battery

    • Category : Flashlight Chargers
  • STREAMLIGHT Battery Pack
    • STREAMLIGHT
    • Multiple product options available

      Battery Pack; Varies by Fits Brand, Fits Model and Battery Type

    • Category : Rechargeable Flashlight Battery Packs
  • Cordless Flashlight,LED
    Cordless Flashlight,LED
    • DEWALT
    • Item # 11A159
    • Mfr. Model # DCL040
    • Cordless Flashlight, Voltage 20.0, Battery Included / Bare Tool Bare Tool, Lamp Type LED, 110 Lumens, Focus...More

    • Category : Cordless Tool Flashlights
  • Cordless Flashlight,LED
    Cordless Flashlight,LED
    • BOSCH
    • Item # 35KF69
    • Mfr. Model # FL12
    • Cordless Flashlight, Voltage 12.0, Battery Included / Bare Tool Bare Tool, Lamp Type LED, 330 Lumens, Focus...More

    • Category : Cordless Tool Flashlights
  • Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Outpu
    Tactical Flashlights, Lumens Range: 100 to 249
    • MAGLITE
    • Item # 36MU52
    • Mfr. Model # XL200-S301CK
    • Handheld Flashlight, Flashlight Grade Tactical, Light Technology LED, Rechargeable No, Flashlight Battery...More

    • Category : Handheld Flashlights
  • LED Hands Free Light, Plastic, Maximum Lumens Output:
    Industrial Hands Free Lights, Lumens Range: 250 to 449
    • TM

      Grainger Choice

    • LUMAPRO
    • Item # 49XX82
    • Mfr. Model # 49XX82
    • Hands Free Light, Flashlight Grade Industrial, Light Technology LED, Rechargeable No, Lumens 250, Lumens...More

    • Category : Hands Free Lights
  • Industrial Flashlights, Lumens Range: 50 to 99
    • Multiple product options available

      Multiple product options available

    • Category : Handheld Flashlights
  • Tactical Flashlights, Lumens Range: 250 to 449
    • Multiple product options available

      Multiple product options available

    • Category : Handheld Flashlights
  • Battery Pack,NiMH,For Mag Lite
    MAGLITE  Battery Pack
    • MAGLITE
    • Item # 5UCY5
    • Mfr. Model # ML125-A3015K
    • Battery Pack Recharge, Fits Brand Mag Lite, Fits Model MFR. NO. ML125-33014K, Battery Type Nickel-Metal...More

    • Category : Rechargeable Flashlight Battery Packs
  • LED Penlight, Aluminum, Maximum Lumens Output: 90, Black,&#
    Industrial Penlight, Lumens Range: 50 to 99
    • ABILITY ONE
    • Item # 45MG31
    • Mfr. Model # 6230-01-641-0751
    • Penlight, Flashlight Grade Industrial, Light Technology LED, Number of Batteries 2, Flashlight Battery Size...More

    • Category : Penlights and Inspection Lights
  • LED Mini Flashlight, Aluminum, Maximum Lumens Output: 172,&
    Industrial Mini Flashlight, Lumens Range: 100 to 249
    • MAGLITE
    • Item # 19G665
    • Mfr. Model # XL200-S3016K
    • Mini Flashlight, Flashlight Grade Industrial, Light Technology LED, Flashlight Battery Size AAA, Rechargeable...More

    • Category : Keychain and Mini Flashlights
  • Industrial Penlight, Lumens Range: 100 to 249
    • Multiple product options available

      Multiple product options available

    • Category : Penlights and Inspection Lights
  • Cordless Flashlight,Xenon,Lith.-Ion
    Cordless Flashlight,Xenon,Lith.-Ion
    • MAKITA
    • Item # 4NNN7
    • Mfr. Model # DML185
    • Cordless Flashlight, Voltage 18.0, Battery Included / Bare Tool Bare Tool, Lamp Type Xenon, 4500 Lux Lumens,...More

    • Category : Cordless Tool Flashlights
  • Cordless Flashlight,Teal,LED,200 L
    Cordless Flashlight,Teal,LED,200 L
    • MAKITA
    • Item # 40K964
    • Mfr. Model # DML802
    • Cordless Flashlight, Voltage 18.0, Battery Included / Bare Tool Bare Tool, Lamp Type LED, 200 Lumens, Focus...More

    • Category : Cordless Tool Flashlights
  • LED Mini Flashlight, Aluminum, Silver, 4.75"
    Industrial Mini Flashlight, Lumens Range: 0 to 49
    • NITE IZE
    • Item # 33H456
    • Mfr. Model # X5DMB-HUVT
    • Mini Flashlight, Flashlight Grade Industrial, Light Technology LED, Flashlight Battery Size CR123,...More

    • Category : Keychain and Mini Flashlights
  • Vertical Grip, Black for Strion, TL Series, Super Tac,
    Mounting Supplies
    • STREAMLIGHT
    • Item # 2RVR7
    • Mfr. Model # 69114
    • Vertical Grip, Black, For Use With Strion, TL Series, Super Tac, TLR, Standards -, Includes -

    • Category : Flashlight Mounting Supplies
  • Tactical Flashlights, Lumens Range: 450 to 750
    • Multiple product options available

      Multiple product options available

    • Category : Handheld Flashlights
  • Xenon Mini Flashlight, Aluminum, Maximum Lumens Output: 78,
    Tactical Mini Flashlight, Lumens Range: 250 to 449
    • STREAMLIGHT
    • Item # 5YN58
    • Mfr. Model # 85001
    • Mini Flashlight, Flashlight Grade Tactical, Light Technology Xenon, Flashlight Battery Size CR123,...More

    • Category : Keychain and Mini Flashlights
  • Stinger Charger Piggyback for Mfr. No. 75713, 75711, 75712,
    Flashlight Charger / Holder, No Cord
    • STREAMLIGHT
    • Item # 406D37
    • Mfr. Model # 75277
    • Charger Piggyback, Cord Type Cord Not Included, Charges Up To 1 Flashlight, 1 Battery

    • Category : Flashlight Chargers
  • Battery Pack,Li Ion,3.7V,For Pelican
    PELICAN Battery Pack
    • PELICAN
    • Item # 2EUF3
    • Mfr. Model # 7069
    • Battery Pack, Fits Brand Pelican, Fits Model 7060 LED LAPD Tactical Light, Battery Type Lithium-Ion, Voltage...More

    • Category : Rechargeable Flashlight Battery Packs
  • Tactical Hands Free Lights, Lumens Range: 0 to 49
    • Multiple product options available

      Multiple product options available

    • Category : Hands Free Lights
  • Tactical Inspection Light,For Polishers
    General Purpose Penlight, Lumens Range: 0 to 49
  • Cordless Flashlight,Teal,xenon
    Cordless Flashlight,Teal,xenon
    • MAKITA
    • Item # 14F169
    • Mfr. Model # ML180
    • Cordless Flashlight, Voltage 18.0, Battery Included / Bare Tool Bare Tool, Lamp Type Xenon, Focus Fixed,...More

    • Category : Cordless Tool Flashlights
  • Cordless Flashlight,LED,12.0V,160 Lumens
    Cordless Flashlight,LED,12.0V,160 Lumens
    • MAKITA
    • Item # 54PC62
    • Mfr. Model # ML105
    • Cordless Flashlight, Voltage 12.0, Battery Included / Bare Tool Bare Tool, Lamp Type LED, 160 Lumens, Focus...More

    • Category : Cordless Tool Flashlights
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More