Skip Content

$30-$35 Flashlights

28 results found that include 63 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Flashlight Grade
Light Technology
Lumens Range
Flashlight Body Material
Flashlight Battery Type
Flashlight Battery Size
Rechargeable
Run Time on High Setting
Safety Rated
Brand
Price
Shop By
Ratings

Viewing as

List
  • Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Out
    Industrial Flashlights, Lumens Range: 450 to 750
    • TM

      Grainger Choice

    • LUMAPRO
    • Item # 49XX75
    • Mfr. Model # 49XX75
    • Handheld Flashlight, Flashlight Grade Industrial, Light Technology LED, Rechargeable Yes, Flashlight Battery...More

    • Category : Handheld Flashlights
  • Industrial Flashlights, Lumens Range: 250 to 449
    • Multiple product options available

      Multiple product options available

    • Category : Handheld Flashlights
  • Industrial Flashlights, Lumens Range: 100 to 249
    • Multiple product options available

      Multiple product options available

    • Category : Handheld Flashlights
  • Industrial Flashlights, Lumens Range: 0 to 49
    • Multiple product options available

      Multiple product options available

    • Category : Handheld Flashlights
  • LED Headlamp, Plastic, Maximum Lumens Output: 280, Black
    Industrial Headlamps, Lumens Range: 250 to 449
    • TM

      Grainger Choice

    • LUMAPRO
    • Item # 49XX90
    • Mfr. Model # 49XX90
    • Headlamp, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight Battery...More

    • Category : Headlamps
  • Industrial Headlamps, Lumens Range: 50 to 99
    • Multiple product options available

      Multiple product options available

    • Category : Headlamps
  • Industrial Mini Flashlight, Lumens Range: 100 to 249
    • Multiple product options available

      Multiple product options available

    • Category : Keychain and Mini Flashlights
  • Lantern, LED, Plastic, Maximum Lumens Output: 400, Gray,&#x
    Industrial Lanterns, Lumens Range: 250 to 449
    • TM

      Grainger Choice

    • LUMAPRO
    • Item # 49XX89
    • Mfr. Model # 49XX89
    • Lantern, Flashlight Grade General Purpose, Light Technology LED, Flashlight Battery Size D, Flashlight...More

    • Category : Lanterns
  • Industrial Flashlights, Lumens Range: 50 to 99
    • Multiple product options available

      Multiple product options available

    • Category : Handheld Flashlights
  • LED Headlamp, Plastic, 10,000 hr. Lamp Life, Maximum Lumens
    Tactical Headlamps, Lumens Range: 50 to 99
    • PRINCETON TEC
    • Item # 5PVY3
    • Mfr. Model # QUAD-TAC-BK
    • Headlamp, Flashlight Grade Tactical, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight Battery...More

    • Category : Headlamps
  • Mag-Lite (R) Leather Holster for Mfr. No. M2A756K
    Leather Holster
    • MAGLITE
    • Item # 4V381
    • Mfr. Model # AM2A346K
    • Leather Holster, Black, Width 2-1/4 In., For Use With Mfr. No. M2A756K AA Mini Mag/Pocket Knife

    • Category : Flashlight Holsters and Cases
  • Cordless Flashlight,Xenon
    Cordless Flashlight,Xenon
    • DEWALT
    • Item # 4LG22
    • Mfr. Model # DW908
    • Cordless Flashlight, Voltage 18.0, Battery Included / Bare Tool Bare Tool, Lamp Type Xenon, 335 Lumens, Focus...More

    • Category : Cordless Tool Flashlights
  • General Purpose LED Handheld Flashlight, Plastic, Maximum Lumens
    General Purpose Flashlights, Lumens Range: 0 to 49
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5RHP3
    • Mfr. Model # 5RHP3
    • Handheld Flashlight, Flashlight Grade General Purpose, Light Technology LED, Rechargeable Yes, Flashlight...More

    • Category : Handheld Flashlights
  • Industrial Penlight, Lumens Range: 0 to 49
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

    • Category : Penlights and Inspection Lights
  • General Purpose Hands Free Lights, Lumens Range: 0 to&
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

    • Category : Hands Free Lights
  • General Purpose Flashlights, Lumens Range: 100 to 249
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

    • Category : Handheld Flashlights
  • LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens
    General Purpose Headlamps, Lumens Range: 100 to 249
    • K&E GEAR
    • Item # 39F122
    • Mfr. Model # KE-FC115
    • Headlamp, Flashlight Grade General Purpose, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight...More

    • Category : Headlamps
  • LED Mini Flashlight, Aluminum, Maximum Lumens Output: 115,&
    Tactical Mini Flashlight, Lumens Range: 100 to 249
    • STREAMLIGHT
    • Item # 404L39
    • Mfr. Model # 88049A
    • General Purpose Keychain Flashlight, Flashlight Grade Tactical, Light Technology LED, Flashlight Battery Size...More

    • Category : Keychain and Mini Flashlights
  • LED Inspection Flashlight, Aluminum, Maximum Lumens Output:
    Industrial Inspection Flashlight, Lumens Range: 0 to 49
    • STREAMLIGHT
    • Item # 5XA82
    • Mfr. Model # 65418
    • Inspection Flashlight, Flashlight Grade Industrial, Light Technology LED, Number of Batteries 3, Flashlight...More

    • Category : Penlights and Inspection Lights
  • SUREFIRE Polymer Speed Holster for Mfr. No. 6P, 6PD, 6
    SUREFIRE Polymer Speed Holster for Mfr. No. 6P, 6PD, 6
    • SUREFIRE
    • Item # 3KFJ2
    • Mfr. Model # V70
    • Polymer Speed Holster, Black, For Use With Mfr. No. 6P, 6PD, 6PDL, 6PL, 6PX, 6PXD, 9P, C2, C2L, C3, G2,...More

    • Category : Flashlight Holsters and Cases
  • STREAMLIGHT PARTS Scorpion Nylon Holster for TL2-LED, NightCom,&
    STREAMLIGHT PARTS Scorpion Nylon Holster for TL2-LED, NightCom,&
    • STREAMLIGHT
    • Item # 39AU29
    • Mfr. Model # 85909
    • Scorpion Nylon Holster, Black, For Use With TL2-LED, NightCom, TT-2L, PolyTac, Nighfighter, Scorpion,...More

    • Category : Flashlight Holsters and Cases
  • LED Penlight, Aluminum, Maximum Lumens Output: 65, Black,&#
    Industrial Inspection Flashlight, Lumens Range: 50 to 99
    • STREAMLIGHT
    • Item # 435X20
    • Mfr. Model # 66218
    • General Purpose Inspection Light, Flashlight Grade Industrial, Light Technology LED, Number of Batteries 2,...More

    • Category : Penlights and Inspection Lights
  • PELICAN (TM) Charger Base for Mfr. No. 2450-013-110-G,
    Flashlight Charger Base
    • PELICAN
    • Item # 5WAW9
    • Mfr. Model # 2470F
    • Charger Base, Cord Type Cord Not Included, Charges Up To 1 Flashlight, For Use With Mfr. No. 2450-013-110-G,...More

    • Category : Flashlight Chargers
  • Mounting Supplies
  • Battery Pack,Fits Pelican Brand,3.7V
    PELICAN Battery Pack
    • PELICAN
    • Item # 457A70
    • Mfr. Model # 02380R-3010-001
    • Battery Pack, Fits Brand Pelican, Fits Model 2380R, 2780R, 7000, 7600,7610, 7620 Series, Battery Type...More

    • Category : Rechargeable Flashlight Battery Packs
  • Flashlight Charger / Holder, No Cord
    • Multiple product options available

      Charger/Holder, Cord Type Cord Not Included, Charges Up To 1 Flashlight, Standards — and Includes —; Varies by For Use With

    • Category : Flashlight Chargers
  • Industrial Headlamps, Lumens Range: 100 to 249
    • Multiple product options available

      Multiple product options available

    • Category : Headlamps
  • LED Flashlight,Lithium-Ion,12V
    LED Flashlight,Lithium-Ion,12V
    • MAKITA
    • Item # 44YV49
    • Mfr. Model # ML102
    • Cordless Flashlight, Voltage 12.0, Battery Included / Bare Tool Bare Tool, Lamp Type LED, 100 Lumens, Number...More

    • Category : Cordless Tool Flashlights
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More