Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Flashlights

48 results found that include 81 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Flashlight Grade
Light Technology
Lumens Range
Flashlight Body Material
Flashlight Battery Type
Flashlight Battery Size
Rechargeable
Run Time on High Setting
Safety Rated
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
General Purpose Flashlights, Lumens Range: 0 to 49
Tactical LED Handheld Flashlight, Plastic, Maximum Lumens Output
Tactical Handheld Flashlight, Lumens Range: 0 to 49
NITE IZE (R) Lite Holster Stretch for Most AA,&#x
NITE IZE (R) Lite Holster Stretch for Most AA,&#x
LED Headlamp, Plastic, 100,000 hr. Lamp Life, Maximum Lumen
Industrial Headlamps, Lumens Range: 100 to 249
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 6AHA8
  • Mfr. Model # 6AHA8
  • Headlamp, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Size AAA, 10 Lumens, Number of...More

  • Category : Headlamps
Industrial Incandescent Handheld Flashlight, Plastic, Orange
Industrial Flashlights, Lumens Range: 50 to 99
LED Upgrade Kit for AA Mini Mag-Lite Flashlight, 1EA
LED Upgrade Kit for AA Mini Mag-Lite Flashlight, 1EA
General Purpose Hands Free Lights, Lumens Range: 0 to&
Miniature Replacement Bulb
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Multiple product options available

    Miniature Replacement Bulb, Xenon and For Use With Flashlights; Varies by Voltage and Watts

  • Category : Flashlight Replacement Bulbs
Industrial LED Handheld Flashlight, Rubber, Maximum Lumens Outpu
Industrial Flashlights, Lumens Range: 0 to 49
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 5RHT5
  • Mfr. Model # 5RHT5
  • Handheld Flashlight, Industrial, LED, Flashlight Battery Size D, Flashlight Battery Type Alkaline, 16 Lumens,...More

  • Category : Handheld Flashlights
Work Light Replacement Bulb
Lantern, LED, Plastic, Maximum Lumens Output: 80, Yellow,&#
General Purpose Lanterns, Lumens Range: 100 to 249
  • ENERGIZER
  • Item # 52YN77
  • Mfr. Model # EVFL45S
  • Lantern, Flashlight Grade General Purpose, Light Technology LED, Flashlight Battery Size D, Flashlight...More

  • Category : Lanterns
PELICAN (TM) Flashlight Holster for Mfr. No. 2300-010-
Flashlight Holster
Lantern, Krypton, Plastic, Yellow, 7.00"
Industrial Lanterns, Lumens Range: 0 to 49
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 6AHA9
  • Mfr. Model # 6AHA9
  • Lantern, Flashlight Grade Industrial, Light Technology Krypton, Flashlight Battery Size 6V, Safety Rated Not...More

  • Category : Lanterns
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 16,&#
General Purpose Mini Flashlight, Lumens Range: 0 to 49
C Cell Mag-Lite Holder for C-cell Mag-lite Flashlight
C Cell Mag-Lite Holder for C-cell Mag-lite Flashlight
LED Hands Free Light, Plastic, Maximum Lumens Output:
Industrial Hands Free Lights, Lumens Range: 0 to 49
NITE IZE (R) Tool Holster Stretch for Fits Most&#
NITE IZE (R) Tool Holster Stretch for Fits Most&#
LED Inspection Flashlight, Stainless Steel, Maximum Lumens Outpu
Industrial Inspection Flashlight, Lumens Range: 0 to 49
Flashlight Holster for D Cell Maglite Flashlight
Flashlight Holster
Mag-Lite (R) Cord and Power Adapter for Mfr. No.&
Mag-Lite (R) Cord and Power Adapter for Mfr. No.&
Helmet Mount, Black for Petzl TIKKA Series Headlamps
Helmet Mount, Black for Petzl TIKKA Series Headlamps
STREAMLIGHT PARTS Nylon Holster for Twin-Task 3C
Nylon Holster
Lithium Batteries,For FoxFury,PK2
Lithium Batteries,For FoxFury,PK2
Penlight, Plastic, White, 5.00"
General Purpose Penlight, Lumens Range: 0 to 49
STREAMLIGHT PARTS Charger Sleeve for Mfr. No. 20203, 26010,
STREAMLIGHT PARTS Charger Sleeve for Mfr. No. 20203, 26010,
LED Keychain Flashlight, Plastic, Maximum Lumens Output: 6,
General Purpose Keychain Flashlight, Lumens Range: 0 to
Xenon Replacement Lamp for TL-3 Flashlight, 1EA
Xenon Replacement Lamp for TL-3 Flashlight, 1EA
Glass Replacement Lens, Clear for C and D Cell Mag-Lit
Lens and Holder
Mag-Lite (R) Mag D Belt Holster for Mfr. No.
Leather Holster
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More