Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Flashlight Grade
Lamp Type
Lumens Range
Body Material
Flashlight Battery Type
Flashlight Battery Size
Rechargeable
Run Time on High Setting
Safety Rated
Brand
Price
Ratings

Flashlights

12 Results Found that Include 24 Products

Results per page:  16 | 32 | 48
LED Spotlight, Plastic, Maximum Lumens Output: 500, Black,&
  • LED Spotlight, Plastic, Maximum Lumens Output: 500, Black, 3.75" General Purpose Spotlights, Lumens Range: 450 to 750
  • Item # 20JP02
  • Mfr. Model # OT6AASP-B
  • Spotlight, Flashlight Grade General Purpose, Rechargeable No, 500 Lumens, Flashlight Battery Type Alkaline,...More

  • Category : Spotlights
LED Penlight, Aluminum, Maximum Lumens Output: 3, Blue,
  • LED Penlight, Aluminum, Maximum Lumens Output: 3, Blue, 4.60" Industrial Penlight, Lumens Range: 0 to 49
  • Item # 39UE16
  • Mfr. Model # BRSLEDPEN-BB
  • Penlight, Flashlight Grade Industrial, Lamp Type LED, Number of Batteries 1, Flashlight Battery Size AAA,...More

  • Category : Penlights and Inspection Lights
Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Out
LED Inspection Flashlight, Aluminum, Maximum Lumens Output:
LanternLED, Plastic, Maximum Lumens Output: 150, Black, 3.2
  • LanternLED, Plastic, Maximum Lumens Output: 150, Black, 3.27" General Purpose Lanterns, Lumens Range: 100 to 249
  • Item # 21RU32
  • Mfr. Model # DIYBEAM-B
  • Lantern, Flashlight Grade General Purpose, Safety Rated Not Safety Rated, Rechargeable No, 150 Lumens, Lumens...More

  • Category : Lanterns
LanternLED, Plastic, Maximum Lumens Output: 400, Black, 4.3
  • LanternLED, Plastic, Maximum Lumens Output: 400, Black, 4.38" General Purpose Lanterns, Lumens Range: 250 to 449
  • Item # 20JP01
  • Mfr. Model # OT3DLN-B
  • Lantern, Flashlight Grade General Purpose, Safety Rated Not Safety Rated, Rechargeable No, 400 Lumens, Lumens...More

  • Category : Lanterns
LED Headlamp, Plastic, 100,000 hr. Lamp Life, Maximum Lumen
  • LED Headlamp, Plastic, 100,000 hr. Lamp Life, Maximum Lumens Output: 80, Black Industrial Headlamps, Lumens Range: 50 to 99
  • Item # 39UE33
  • Mfr. Model # RNHL3AAA-B
  • Headlamp, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Size AAA, 80 Lumens, Number of...More

  • Category : Headlamps
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 150,&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More