Skip Content

Flashlights

4 results found that include 5 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Flashlight Grade
Flashlight Battery Type
Flashlight Battery Size
Run Time on High Setting
Length
Body Dia.
Body Color
Safety Rated
Maximum Lumens Output
Special Light Output Mode
Light Output Modes
Mounting Type
Brand
Price
Shop By
Results per page:  16 | 32 | 48
LED Handheld Flashlight, Plastic, Maximum Lumens Output: 10
LED Handheld Flashlight, Plastic, Maximum Lumens Output: 10
  • AMERICAN RED CROSS
  • Hands Free Light, Flashlight Grade General Purpose, Light Technology LED, Rechargeable Yes, Lumens 15, Lumens Range 0 to 49, Maximum Lumens Output 10, Flashlight Battery Size Li-Ion 2200mAh, Flashlight Battery Type Lithium-Ion, Run Time on High Setting 1.5 hr., Body Color White, Flashlight Body Material Plastic, Body Dia. 2.00 In., Length 3.93 In., Light Output Modes High, Mounting Type Outlet Plug, Batteries Included Yes, Battery Burn Time 4 hr., Number of Batteries 1, Beam Distance 15m

  • Item # 54GE24
  • Mfr. Model # ARCBB201W-SNG
  • Hands Free Light, Flashlight Grade General Purpose, Light Technology LED, Rechargeable Yes, Lumens 15, Lumens...More

Industrial Hands Free Lights, Lumens Range: 0 to 49
LED Handheld Flashlight, Plastic, Maximum Lumens Output: 10
LED Handheld Flashlight, Plastic, Maximum Lumens Output: 10
  • AMERICAN RED CROSS
  • Hands Free Light, Flashlight Grade General Purpose, Light Technology LED, Rechargeable Yes, Lumens 15, Lumens Range 0 to 49, Maximum Lumens Output 10, Flashlight Battery Size 3.6V, Flashlight Battery Type NiMH, Run Time on High Setting 25 hr., Body Color White, Flashlight Body Material Plastic, Body Dia. 2.80 In., Length 5.50 In., Light Output Modes High, Mounting Type Outlet Plug, Batteries Included Yes, Battery Burn Time 20 hr., Number of Batteries 1, Beam Distance 20m, Drop Rating Not Rated

  • Item # 54GE22
  • Mfr. Model # ARCBB300W-SNG
  • Hands Free Light, Flashlight Grade General Purpose, Light Technology LED, Rechargeable Yes, Lumens 15, Lumens...More

LED Hands Free Light, Plastic, Maximum Lumens Output:
General Purpose Hands Free Lights, Lumens Range: 0 to&
  • AMERICAN RED CROSS
  • These general purpose lights help provide steady illumination with hands-free accessibility. They include models that mount directly to the operator with a clip or strap, as well as lamps that can sit in a stationary position. Lights emitting 0 to 49 Lumens are suitable for personal applications ranging from reading books and maps, or searching through crawlspaces and storage units.

  • Item # 49LX76
  • Mfr. Model # RCELSBNDL
  • Hands Free Light, Flashlight Grade General Purpose, Safety Rating Class I, II, Div. 1, 2, Group A, B, C, D,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More