Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Flashlights

28 results found that include 64 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Flashlight Grade
Light Technology
Lumens Range
Flashlight Body Material
Flashlight Battery Type
Flashlight Battery Size
Rechargeable
Run Time on High Setting
Safety Rated
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
General Purpose Flashlights, Lumens Range: 0 to 49
General Purpose Lanterns, Lumens Range: 50 to 99
Lantern, LED, Plastic, Maximum Lumens Output: 160, Yellow,&
General Purpose Lanterns, Lumens Range: 0 to 49
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 4FZK4
  • Mfr. Model # 4FZK4
  • Lantern, Flashlight Grade General Purpose, Light Technology LED, Flashlight Battery Size 6V, Flashlight...More

  • Category : Lanterns
Industrial Headlamps, Lumens Range: 100 to 249
Lantern, LED, Plastic, Maximum Lumens Output: 400, Green,&#
General Purpose Lanterns, Lumens Range: 250 to 449
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 6AHA2
  • Mfr. Model # 6AHA2
  • Lantern, Flashlight Grade General Purpose, Light Technology LED, Flashlight Battery Size D, Flashlight...More

  • Category : Lanterns
LED Spotlight, Plastic, Maximum Lumens Output: 500, Yellow,
General Purpose Spotlights, Lumens Range: 450 to 750
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 5RHR7
  • Mfr. Model # 5RHR7
  • Spotlight, Flashlight Grade General Purpose, Rechargeable Yes, Light Technology LED, Flashlight Battery Type...More

  • Category : Spotlights
General Purpose Hands Free Lights, Lumens Range: 0 to&
Industrial Flashlights, Lumens Range: 0 to 49
Tactical Flashlights, Lumens Range: 100 to 249
LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens
General Purpose Headlamps, Lumens Range: 100 to 249
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 5RHP4
  • Mfr. Model # 5RHP4
  • Headlamp, Flashlight Grade General Purpose, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight...More

  • Category : Headlamps
General Purpose Flashlights, Lumens Range: 100 to 249
Industrial Inspection Flashlight, Lumens Range: 0 to 49
Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Out
Industrial Flashlights, Lumens Range: 50 to 99
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 5RHR9
  • Mfr. Model # 5RHR9
  • Handheld Flashlight, Industrial, LED, Rechargeable Yes, Flashlight Battery Size 6V, Flashlight Battery Type...More

  • Category : Handheld Flashlights
Industrial Spotlights, Lumens Range: 0 to 49
Penlight, Aluminum, White, 5.25"
General Purpose Penlight, Lumens Range: 0 to 49
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 9VG07
  • Mfr. Model # 220
  • Penlight, Flashlight Grade General Purpose, Number of Batteries 2, Flashlight Battery Size AAA, Flashlight...More

  • Category : Penlights and Inspection Lights
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 36,&#
Industrial Mini Flashlight, Lumens Range: 0 to 49
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 29FG22
  • Mfr. Model # 29FG22
  • Mini Flashlight, Flashlight Grade Industrial, Light Technology LED, Flashlight Battery Size AAA, Flashlight...More

  • Category : Keychain and Mini Flashlights
Miniature Replacement Bulb
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Multiple product options available

    Miniature Replacement Bulb, Xenon and For Use With Flashlights; Varies by Voltage and Watts

  • Category : Flashlight Replacement Bulbs
Lantern, Xenon, Plastic, Maximum Lumens Output: 102, Yellow
General Purpose Lanterns, Lumens Range: 100 to 249
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 4FZK3
  • Mfr. Model # 4FZK3
  • Lantern, Flashlight Grade General Purpose, Light Technology Xenon, Flashlight Battery Size 6V, Flashlight...More

  • Category : Lanterns
General Purpose LED Handheld Flashlight, Aluminum, Maximum Lumen
General Purpose Flashlights, Lumens Range: 50 to 99
Lantern, Krypton, Plastic, Yellow, 7.00"
Industrial Lanterns, Lumens Range: 0 to 49
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 6AHA9
  • Mfr. Model # 6AHA9
  • Lantern, Flashlight Grade Industrial, Light Technology Krypton, Flashlight Battery Size 6V, Safety Rated Not...More

  • Category : Lanterns
LED Inspection Flashlight, Aluminum, Maximum Lumens Output:
Industrial Inspection Flashlight, Lumens Range: 100 to 249
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 40KG23
  • Mfr. Model # 40KG23
  • Inspection Flashlight, Flashlight Grade Industrial, Light Technology LED, Number of Batteries 2, Flashlight...More

  • Category : Penlights and Inspection Lights
LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens
General Purpose Headlamps, Lumens Range: 50 to 99
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 5RHN4
  • Mfr. Model # 5RHN4
  • Headlamp, Flashlight Grade General Purpose, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight...More

  • Category : Headlamps
Halogen Spotlight, Plastic, Black, 10.00"
General Purpose Spotlights, Lumens Range: Greater Than 750
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 5RHN6
  • Mfr. Model # 5RHN6
  • Spotlight, Flashlight Grade General Purpose, Rechargeable No, Light Technology Halogen, Lumens Range Greater...More

  • Category : Spotlights
Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Outpu
Tactical Flashlights, Lumens Range: 50 to 99
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 6AHA3
  • Mfr. Model # 6AHA3
  • Handheld Flashlight, Tactical, LED, Rechargeable No, Flashlight Battery Size AA, Flashlight Battery Type...More

  • Category : Handheld Flashlights
Industrial LED Handheld Flashlight, Plastic, Maximum Lumens Outp
Industrial Flashlights, Lumens Range: 100 to 249
Penlight, Aluminum, Black, 5.25"
Industrial Penlight, Lumens Range: 0 to 49
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 9VNY8
  • Mfr. Model # 219
  • Penlight, Flashlight Grade Industrial, Number of Batteries 2, Flashlight Battery Size AAA, Flashlight Battery...More

  • Category : Penlights and Inspection Lights
Incandescent Mini Flashlight, Plastic, Maximum Lumens Output:&#x
General Purpose Mini Flashlight, Lumens Range: 0 to 49
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1AGT5
  • Mfr. Model # 1AGT5
  • Mini Flashlight, Flashlight Grade General Purpose, Light Technology Incandescent, Rechargeable No, Flashlight...More

  • Category : Keychain and Mini Flashlights
Incandescent Replacement Bulb, 1EA
Incandescent Replacement Bulb, 1EA
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More