Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Flashlights

34 results found that include 180 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Flashlight Grade
Light Technology
Lumens Range
Flashlight Body Material
Flashlight Battery Type
Flashlight Battery Size
Rechargeable
Run Time on High Setting
Safety Rated
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Industrial Flashlights, Lumens Range: 450 to 750
Tactical Flashlights, Lumens Range: Greater Than 750
General Purpose Spotlights, Lumens Range: 450 to 750
Industrial Headlamps, Lumens Range: 100 to 249
LED Headlamp, Aluminum, 50,000 hr. Lamp Life, Maximum Lumen
Industrial Headlamps, Lumens Range: 450 to 750
  • STREAMLIGHT
  • Item # 20JN14
  • Mfr. Model # 61304
  • Headlamp, Flashlight Grade Industrial, Rechargeable Yes, Flashlight Battery Type Lithium-Ion, Flashlight...More

  • Category : Headlamps
Lantern, LED, Plastic, Maximum Lumens Output: 5300, Yellow,
Industrial Lanterns, Lumens Range: Greater Than 750
  • STREAMLIGHT
  • Item # 30KA23
  • Mfr. Model # 45670
  • Lantern, Flashlight Grade Industrial, Light Technology LED, Flashlight Battery Size 12V, Flashlight Battery...More

  • Category : Lanterns
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 220,&
Tactical Mini Flashlight, Lumens Range: 100 to 249
Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Outpu
Tactical Flashlights, Lumens Range: 100 to 249
LED Headlamp, Plastic, 10,000 hr. Lamp Life, Maximum Lumens
Industrial Headlamps, Lumens Range: 250 to 449
  • PRINCETON TEC
  • Item # 24M997
  • Mfr. Model # APX-RC-BK
  • Headlamp, Flashlight Grade Industrial, Rechargeable Yes, Flashlight Battery Type Lithium-Ion, Flashlight...More

  • Category : Headlamps
LED Headlamp, Aluminum, 200,000 hr. Lamp Life, Maximum Lume
Tactical Headlamps, Lumens Range: 450 to 750
  • SUREFIRE
  • Item # 32GH04
  • Mfr. Model # HS3-A-BK
  • Headlamp, Flashlight Grade Tactical, Rechargeable Yes, Flashlight Battery Type Lithium-Ion, Flashlight...More

  • Category : Headlamps
Lantern, Xenon, Plastic, Maximum Lumens Output: 102, Yellow
General Purpose Lanterns, Lumens Range: 100 to 249
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 4FZK3
  • Mfr. Model # 4FZK3
  • Lantern, Flashlight Grade General Purpose, Light Technology Xenon, Flashlight Battery Size 6V, Flashlight...More

  • Category : Lanterns
General Purpose Flashlights, Lumens Range: 0 to 49
LED Spotlight, Plastic, Maximum Lumens Output: 700, Gray,&#
LED Spotlight, Plastic, Maximum Lumens Output: 700, Gray,&#
  • TM

    Grainger Choice

  • LUMAPRO
  • Item # 49XX86
  • Mfr. Model # 49XX86
  • Spotlight, Flashlight Grade Industrial, Rechargeable Yes, Light Technology LED, Flashlight Battery Type...More

  • Category : Spotlights
Lantern, LED, Plastic, Maximum Lumens Output: 413, Yellow,&
Industrial Lanterns, Lumens Range: 250 to 449
  • PELICAN
  • Item # 49XK76
  • Mfr. Model # 9415
  • Lantern, Flashlight Grade Industrial, Light Technology LED, Flashlight Battery Size C, Flashlight Battery...More

  • Category : Lanterns
LED Hands Free Light, Plastic, Maximum Lumens Output:
General Purpose Hands Free Lights, Lumens Range: 0 to&
  • AMERICAN RED CROSS
  • Item # 49LX76
  • Mfr. Model # RCELSBNDL
  • Hands Free Light, Flashlight Grade General Purpose, Safety Rating Class I, II, Div. 1, 2, Group A, B, C, D,...More

  • Category : Hands Free Lights
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 200,&
Industrial Mini Flashlight, Lumens Range: 100 to 249
LED Spotlight, Plastic, Maximum Lumens Output: 350, Gray
Industrial Spotlights, Lumens Range: 250 to 449
  • BLACKFIRE
  • Item # 36JA67
  • Mfr. Model # BBM930
  • Spotlight, Flashlight Grade Industrial, Rechargeable Yes, Light Technology LED, Flashlight Battery Type...More

  • Category : Spotlights
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More