Skip Content

30 hr. Flashlights

6 results found that include 10 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Flashlight Grade
Lumens Range
Flashlight Body Material
Flashlight Battery Type
Flashlight Battery Size
Rechargeable
Run Time on High Setting
Safety Rated
Brand
Price
Shop By
Ratings

Viewing as

List
  • General Purpose Flashlights, Lumens Range: 0 to 49
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

    • Category : Handheld Flashlights
  • Industrial Spotlights, Lumens Range: 450 to 750
    • Multiple product options available

      Multiple product options available

    • Category : Spotlights
  • LED Mini Flashlight, Aluminum, Maximum Lumens Output: 170,&
    Industrial Mini Flashlight, Lumens Range: 100 to 249
    • FENIX LIGHTING
    • Item # 36P354
    • Mfr. Model # E15
    • Mini Flashlight, Flashlight Grade Industrial, Light Technology LED, Flashlight Battery Size CR123,...More

    • Category : Keychain and Mini Flashlights
  • LED Inspection Flashlight, Aluminum, Silver, 5.62"
    Industrial Inspection Flashlight, Lumens Range: 0 to 49
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5RHR5
    • Mfr. Model # 5RHR5
    • Inspection Flashlight, Flashlight Grade Industrial, Light Technology LED, Number of Batteries 2, Flashlight...More

    • Category : Penlights and Inspection Lights
  • Tactical Inspection Flashlight, Lumens Range: 100 to 249
    • EMI
    • Multiple product options available

      Multiple product options available

    • Category : Penlights and Inspection Lights
  • Lantern, LED, Plastic, Maximum Lumens Output: 340, Tan,
    Industrial Lanterns, Lumens Range: 250 to 449
    • STREAMLIGHT
    • Item # 406D71
    • Mfr. Model # 44931A
    • Industrial Lantern, Flashlight Grade Industrial, Light Technology LED, Flashlight Battery Size C, Flashlight...More

    • Category : Lanterns
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More