Skip Content

Lithium-Ion Flashlights

40 results found that include 155 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Flashlight Grade
Light Technology
Lumens Range
Flashlight Body Material
Flashlight Battery Type
Flashlight Battery Size
Rechargeable
Run Time on High Setting
Safety Rated
Brand
Price
Shop By
Ratings

Viewing as

List
  • Tactical Flashlights, Lumens Range: Greater Than 750
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

    • Category : Handheld Flashlights
  • Industrial Flashlights, Lumens Range: 450 to 750
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

    • Category : Handheld Flashlights
  • LED Headlamp, Aluminum, 50,000 hr. Lamp Life, Maximum Lumen
    Industrial Headlamps, Lumens Range: 450 to 750
    • STREAMLIGHT
    • Item # 20JN14
    • Mfr. Model # 61304
    • Headlamp, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Type Lithium-Ion, Flashlight...More

    • Category : Headlamps
  • Industrial Flashlights, Lumens Range: Greater Than 750
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

    • Category : Handheld Flashlights
  • Industrial Headlamps, Lumens Range: 100 to 249
    • Multiple product options available

      Multiple product options available

    • Category : Headlamps
  • General Purpose Spotlights, Lumens Range: Greater Than 750
    • Multiple product options available

      Multiple product options available

    • Category : Spotlights
  • Tactical Hands Free Lights, Lumens Range: 0 to 49
    • Multiple product options available

      Multiple product options available

    • Category : Hands Free Lights
  • LED Spotlight, Plastic, Maximum Lumens Output: 700, Gray,&#
    Industrial Spotlights, Lumens Range: 450 to 750
    • TM

      Grainger Choice

    • LUMAPRO
    • Item # 49XX86
    • Mfr. Model # 49XX86
    • Spotlight, Flashlight Grade Industrial, Rechargeable Yes, Light Technology LED, Flashlight Battery Type...More

    • Category : Spotlights
  • Tactical Flashlights, Lumens Range: 450 to 750
    • Multiple product options available

      Multiple product options available

    • Category : Handheld Flashlights
  • Industrial Flashlights, Lumens Range: 250 to 449
    • Multiple product options available

      Multiple product options available

    • Category : Handheld Flashlights
  • Industrial Hands Free Lights, Lumens Range: 0 to 49
    • Multiple product options available

      Multiple product options available

    • Category : Hands Free Lights
  • Industrial Mini Flashlight, Lumens Range: 0 to 49
    • Multiple product options available

      Multiple product options available

    • Category : Keychain and Mini Flashlights
  • Tactical Mini Flashlight, Lumens Range: 250 to 449
    • Multiple product options available

      Multiple product options available

    • Category : Keychain and Mini Flashlights
  • Industrial Mini Flashlight, Lumens Range: 100 to 249
    • Multiple product options available

      Multiple product options available

    • Category : Keychain and Mini Flashlights
  • Tactical Flashlights, Lumens Range: 100 to 249
    • Multiple product options available

      Multiple product options available

    • Category : Handheld Flashlights
  • Tactical Flashlights, Lumens Range: 250 to 449
    • Multiple product options available

      Multiple product options available

    • Category : Handheld Flashlights
  • Industrial Penlight, Lumens Range: 50 to 99
    • Multiple product options available

      Multiple product options available

    • Category : Penlights and Inspection Lights
  • LED Keychain Flashlight, Plastic, Maximum Lumens Output: 6,
    General Purpose Keychain Flashlight, Lumens Range: 0 to
    • INOVA
    • Item # 2XUZ1
    • Mfr. Model # BB-W
    • Keychain Flashlight, Flashlight Grade General Purpose, Light Technology LED, Flashlight Battery Size CR2016,...More

    • Category : Keychain and Mini Flashlights
  • UV Penlight, Aluminum, Maximum Lumens Output: 6100, Black,&
    Industrial Penlight, Lumens Range: Greater than 750
    • SPECTROLINE
    • Item # 34GR07
    • Mfr. Model # OLX-400
    • Penlight, Flashlight Grade Industrial, Light Technology UV, Number of Batteries 1, Flashlight Battery Type...More

    • Category : Penlights and Inspection Lights
  • General Purpose Hands Free Lights, Lumens Range: 0 to&
    • Multiple product options available

      Multiple product options available

    • Category : Hands Free Lights
  • LED Inspection Flashlight, Aluminum, Maximum Lumens Output:
    Industrial Inspection Flashlight, Lumens Range: 100 to 249
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 40KG23
    • Mfr. Model # 40KG23
    • Inspection Flashlight, Flashlight Grade Industrial, Light Technology LED, Number of Batteries 2, Flashlight...More

    • Category : Penlights and Inspection Lights
  • Tactical Headlamps, Lumens Range: 100 to 249
    • Multiple product options available

      Multiple product options available

    • Category : Headlamps
  • Industrial Headlamps, Lumens Range: 250 to 449
    • Multiple product options available

      Multiple product options available

    • Category : Headlamps
  • LED Hands Free Light, Aluminum, Maximum Lumens Output:
    Tactical Hands Free Lights, Lumens Range: 100 to 249
    • STREAMLIGHT
    • Item # 5TZJ3
    • Mfr. Model # 69140
    • Hands Free Light, Flashlight Grade Tactical, Light Technology LED, Rechargeable No, Lumens 115, Lumens Range...More

    • Category : Hands Free Lights
  • LED Headlamp, Aluminum, 200,000 hr. Lamp Life, Maximum Lume
    Tactical Headlamps, Lumens Range: 450 to 750
    • SUREFIRE
    • Item # 32GH04
    • Mfr. Model # HS3-A-BK
    • Headlamp, Flashlight Grade Tactical, Rechargeable Yes, Flashlight Battery Type Lithium-Ion, Flashlight...More

    • Category : Headlamps
  • Lantern, LED, Plastic, Maximum Lumens Output: 1203, Green,&
    Tactical Lanterns, Lumens Range: Greater Than 750
    • PELICAN
    • Item # 5WAU1
    • Mfr. Model # 9410-Y
    • Lantern, Flashlight Grade Tactical, Light Technology LED, Flashlight Battery Size D, Flashlight Battery Type...More

    • Category : Lanterns
  • LED Headlamp, Plastic, 10,000 hr. Lamp Life, Maximum Lumens
    Tactical Headlamps, Lumens Range: 0 to 49
    • PRINCETON TEC
    • Item # 13J071
    • Mfr. Model # MPLS-II-3-sd
    • Headlamp, Flashlight Grade Tactical, Rechargeable No, Flashlight Battery Type Lithium-Ion, Flashlight Battery...More

    • Category : Headlamps
  • Lantern, LED, Plastic, Maximum Lumens Output: 180, Orange,&
    Tactical Lanterns, Lumens Range: 100 to 249
    • STREAMLIGHT
    • Item # 3XFL8
    • Mfr. Model # 44450
    • Lantern, Flashlight Grade Tactical, Light Technology LED, Flashlight Battery Size 6V, Flashlight Battery Type...More

    • Category : Lanterns
  • LED Headlamp, Aluminum, 100,000 hr. Lamp Life, Maximum Lume
    Tactical Headlamps, Lumens Range: 50 to 99
    • SUREFIRE
    • Item # 49XG35
    • Mfr. Model # HS2-MV-A-BK
    • Headlamp, Flashlight Grade Tactical, Rechargeable No, Flashlight Battery Type Lithium-Ion, Flashlight Battery...More

    • Category : Headlamps
  • Industrial Flashlights, Lumens Range: 100 to 249
    • Multiple product options available

      Multiple product options available

    • Category : Handheld Flashlights
  • LED Hands Free Light, Plastic, Maximum Lumens Output:
    Industrial Hands Free Lights, Lumens Range: 50 to 99
    • STREAMLIGHT
    • Item # 30KA29
    • Mfr. Model # 61125
    • Hands Free Light, Flashlight Grade Industrial, Light Technology LED, Rechargeable Yes, Lumens 70/10/1, Lumens...More

    • Category : Hands Free Lights
  • LED Mini Flashlight, Aluminum, Maximum Lumens Output: 275,&
    Tactical Keychain Flashlight, Lumens Range: 250 to 449
    • STREAMLIGHT
    • Item # 55TA15
    • Mfr. Model # 88030A
    • Tactical Mini Flashlight, Flashlight Grade Tactical, Light Technology LED, Flashlight Battery Size CR123A,...More

    • Category : Keychain and Mini Flashlights
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More