Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Flashlights

9 results found that include 49 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Lantern, LED, Plastic, Maximum Lumens Output: 160, Yellow,&
General Purpose Lanterns, Lumens Range: 0 to 49
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 4FZK4
  • Mfr. Model # 4FZK4
  • Lantern, Flashlight Grade General Purpose, Light Technology LED, Flashlight Battery Size 6V, Flashlight...More

  • Category : Lanterns
LED Spotlight, Plastic, Maximum Lumens Output: 500, Yellow,
General Purpose Spotlights, Lumens Range: 450 to 750
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 5RHR7
  • Mfr. Model # 5RHR7
  • Spotlight, Flashlight Grade General Purpose, Rechargeable Yes, Light Technology LED, Flashlight Battery Type...More

  • Category : Spotlights
Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Out
Industrial Flashlights, Lumens Range: 50 to 99
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 5RHR9
  • Mfr. Model # 5RHR9
  • Handheld Flashlight, Industrial, LED, Rechargeable Yes, Flashlight Battery Size 6V, Flashlight Battery Type...More

  • Category : Handheld Flashlights
Lantern, Xenon, Plastic, Maximum Lumens Output: 102, Yellow
General Purpose Lanterns, Lumens Range: 100 to 249
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 4FZK3
  • Mfr. Model # 4FZK3
  • Lantern, Flashlight Grade General Purpose, Light Technology Xenon, Flashlight Battery Size 6V, Flashlight...More

  • Category : Lanterns
Lantern, Krypton, Plastic, Yellow, 7.00"
Industrial Lanterns, Lumens Range: 0 to 49
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 6AHA9
  • Mfr. Model # 6AHA9
  • Lantern, Flashlight Grade Industrial, Light Technology Krypton, Flashlight Battery Size 6V, Safety Rated Not...More

  • Category : Lanterns
Lantern, Krypton, Plastic, Maximum Lumens Output: 60, Orang
Industrial Lanterns, Lumens Range: 50 to 99
  • BRIGHT STAR
  • Item # 3KXN5
  • Mfr. Model # 2206
  • Lantern, Flashlight Grade Industrial, Light Technology Krypton, Flashlight Battery Size 6V, Flashlight...More

  • Category : Lanterns
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More