Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Type
Voltage Rating
Lamp Capacity
Flash Rate Per Minute
Number of Terminals
Brand
Price
Shop By
Ratings

Flashers & Turn Signal Switches

105 results found that include 105 products

Results per page:  16 | 32 | 48
Alarm Switch,Heavy Duty
LED Flasher
  • GROTE
  • LED Flasher LED Flasher
  • Item # 2VNK3
  • Mfr. Model # 44891
  • LED Flasher, Variable Load, Incandescent Compatible, Voltage Rating 12, Lamp Capacity 10A, Flash Rate Per...More

Automotive Flasher,12V,Silver
  • BUSSMANN
  • Automotive Flasher, 12V, Silver Automotive Flasher,12V,Silver
  • Item # 5KDK2
  • Mfr. Model # NO.552
  • Automotive Flasher, Thermal, Voltage Rating 12, Lamp Capacity 2-6, Number of Terminals 2, Length 1 1/2 In,...More

LED FLASHER CONTROL MODULE 12V
Universal Roof Rack Mounting Brackets
Step Down Module,24 to 12 VDC
Flasher,3-Pin LED Applications
Electronic Flasher,12 to 24V
  • GROTE
  • Electronic Flasher, 12 to 24V Electronic Flasher,12 to 24V
  • Item # 5UVR1
  • Mfr. Model # 44010
  • Electronic Flasher, Solid-State 3-Wire, Voltage Rating 12 to 24V, Lamp Capacity 12A, Length (In.) 2 1/16,...More

Electromagnetic Flasher
  • GROTE
  • Electromagnetic Flasher Electromagnetic Flasher
  • Item # 2CVR4
  • Mfr. Model # 44810
  • Electromagnetic Flasher, Voltage Rating 12, Lamp Capacity 10, Flash Rate Per Minute 60 to 120, Black Finish,...More

Electronic LED Flasher, 3 Terminal
Headlight Flasher
Electronic Flasher
  • GROTE
  • Electronic Flasher Electronic Flasher
  • Item # 2CVP9
  • Mfr. Model # 44690
  • Electronic Flasher, -, Voltage Rating 12, Flash Rate Per Minute 60 to 120, Length (In.) 1-1/8, Width (In.)...More

Switch Panel,Aluminum
  • BUYERS PRODUCTS
  • Switch Panel, Aluminum Switch Panel,Aluminum
  • Item # 30PC87
  • Mfr. Model # 6391206
  • Switch Panel, Panel, Voltage Rating 12 to 24, Number of Terminals 4, Aluminum Finish, Includes (14) Stick-On...More

LED Flasher,North American (JSO)
  • GROTE
  • LED Flasher, North American (JSO) LED Flasher,North American (JSO)
  • Item # 2VNK4
  • Mfr. Model # 44892
  • LED Flasher, North American (JSO), Voltage Rating 12, Lamp Capacity 10 Amp, Number of Terminals 3, Length 1...More

Electromagnetic Flasher
  • GROTE
  • Electromagnetic Flasher Electromagnetic Flasher
  • Item # 2CVP8
  • Mfr. Model # 44540
  • Electromagnetic Flasher, Voltage Rating 12, Lamp Capacity 12, Flash Rate Per Minute 60 to 120, Red Finish,...More

Flasher,L4In,W2In,H0.8In,Black
Headlight Flasher, Charger
  • FEDERAL SIGNAL
  • Headlight Flasher, Charger Headlight Flasher, Charger
  • Item # 12Z152
  • Mfr. Model # FHL-CHG
  • Headlight Flasher, Length 4-7/10 In., Width 2-1/20 In., Height 7/10 In., Flashes per Minute 7, Voltage 10-30...More

Turn Signal Switch, w/Wipe Wash
Switch Panel,Aluminum
  • BUYERS PRODUCTS
  • Switch Panel, Aluminum Switch Panel,Aluminum
  • Item # 30PD09
  • Mfr. Model # 6391003
  • Switch Panel, Panel, Voltage Rating 12, Number of Terminals 3, Aluminum Finish, Includes (14) Stick-On...More

Switch Box,Black Powder Coated
  • BUYERS PRODUCTS
  • Switch Box, Black Powder Coated Switch Box,Black Powder Coated
  • Item # 30PC97
  • Mfr. Model # 6391104
  • Switch Box, 4-Function, Voltage Rating 12, Number of Terminals 6, Black Powder Coated Finish, For Use With...More

Dimmer Relay Switch
  • GROTE
  • Dimmer Relay Switch Dimmer Relay Switch
  • Item # 2CVP7
  • Mfr. Model # 44530
  • Dimmer Relay Switch, Voltage Rating 12, Lamp Capacity 12, Flash Rate Per Minute 60 to 120, Red Finish, FMVSS...More

Thermal Flasher,Variable Load,TF552/536
  • TM

    Grainger Choice

  • LUMAPRO
  • Thermal Flasher, Variable Load, TF552/536 Thermal Flasher,Variable Load,TF552/536
  • Item # 2FNF6
  • Mfr. Model # 2FNF6
  • Thermal Flasher, Variable Load, Voltage Rating 11 To 15, Lamp Capacity 10A, Flash Rate Per Minute 60 to 120,...More

Electronic Flasher,Variable Load,EF32RL
  • TM

    Grainger Choice

  • LUMAPRO
  • Electronic Flasher, Variable Load, EF32RL Electronic Flasher,Variable Load,EF32RL
  • Item # 2FNE7
  • Mfr. Model # 2FNE7
  • Electronic Flasher, Variable Load, Voltage Rating 11 to 15, Number of Terminals 2, SAE J 945,J590 AND 1690...More

Electronic Flasher,Variable Load,EF23
  • TM

    Grainger Choice

  • LUMAPRO
  • Electronic Flasher, Variable Load, EF23 Electronic Flasher,Variable Load,EF23
  • Item # 2FNE2
  • Mfr. Model # 2FNE2
  • Electronic Flasher, Variable Load, Trade Number EF23, Number of Terminals 3, 22 To 30 Voltage, 15 Amps,...More

Electronic Flasher,Variable Load,EF32
  • TM

    Grainger Choice

  • LUMAPRO
  • Electronic Flasher, Variable Load, EF32 Electronic Flasher,Variable Load,EF32
  • Item # 2FNE5
  • Mfr. Model # 2FNE5
  • Electronic Flasher, Variable Load, Voltage Rating 11 to 15, Flash Rate Per Minute 1 to12, Number of Terminals...More

Mounting Adapters,For Ford F150
Flasher,20A,3 Terminals,24VDC
Mounting Brackets, Pylon Mount
Hose Reel Mounting Bracket
Headlamp Relay Switch
  • GROTE
  • Headlamp Relay Switch Headlamp Relay Switch
  • Item # 2CVP6
  • Mfr. Model # 44460
  • Headlamp Relay Switch, -, Voltage Rating 12, Lamp Capacity -, Flash Rate Per Minute -, Number of Terminals -,...More

LED Flasher,12 Volt,20 Amp
  • GROTE
  • LED Flasher, 12 Volt, 20 Amp LED Flasher,12 Volt,20 Amp
  • Item # 2VNK1
  • Mfr. Model # 44090
  • LED Flasher, Voltage Rating 12, Lamp Capacity 20 Amp, Number of Terminals 5, Length 1 3/16 In, Width 1 3/16...More

ALTERNATING LIGHTBAR FLASHER 20 AMP
Results per page:  16 | 32 | 48

Use electronic flasher relays and turn signal switches from Grainger to repair or replace blinkers, emergency flashers, and other automotive flashing light applications. When quality and reliability are important, shop here first. Find the electronic flasher relays and turn signal switches you need today at Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More