Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
Capacity
Safety Cabinet Type
Safety Cabinet Application
Door Type
Color
Height
Width
Depth
Number of Doors
Finish
Brand
Price
Shop By
Ratings

Flammable Cabinets

13 Results Found that Include 152 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • CONDOR
  • Flammable Liquid Safety Cabinet, Standard Flammable Liquid Safety Cabinet, Standard
  • Multiple product options available

    These cold steel cabinets with yellow powder-coated finish are designed for the storage of flammable liquids. They have a lever handle, 4 adjustable feet, and a hazardous warning label.

    Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Door Type Manual, Color Yellow, Material Cold Steel, Finish Powder Coat, Handle Type Lever, Varies by:...More

  • JUSTRITE
  • Flammable Liquid Safety Cabinet Flammable Liquid Safety Cabinet
  • Multiple product options available

    These easily identifiable standard safety cabinets are designed to hold flammable or combustible liquids.

    Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Depth, Finish,...More

  • EAGLE
  • Flammable Liquid Safety Cabinet Flammable Liquid Safety Cabinet
  • Multiple product options available

    Constructed of fully welded galvanized steel, these standard cabinets can be used to safely store flammable or combustible liquids. The yellow color makes them easily identifiable.

    Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Shelves, Number of Doors, Color,...More

Aerosols Aerosols Cabinet,24 Gal.,Red
  • EAGLE
  • Aerosols Aerosols Cabinet, 24 Gal., Red Aerosol Cabinet, Standard
  • Offering a small footprint and wall-mount capability, these 18-ga. galvanized steel cabinets have an epoxypolyester powder-coat finish for chemical resistance. Features include button latches and shelf brackets on 4-3/4" centers.

  • Item # 2RNZ1
  • Mfr. Model # 1976RED
  • Aerosol Cabinet, Standard, Aerosol Cabinet, Capacity 24 gal., Door Type Manual, Number of Doors 2, Color Red,...More

  • EAGLE
  • Paint and Ink Safety Cabinet, Standard Paint and Ink Safety Cabinet, Standard
  • Multiple product options available

    Constructed of galvanized steel, these safety cabinets are designed for paint and ink storage.

    Paint and Ink Safety Cabinet, Standard, Paint and Ink Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth...More

Aerosols Aerosols Cabinet,4 Gal.,Yellow
  • JUSTRITE
  • Aerosols Aerosols Cabinet, 4 Gal., Yellow Aerosols Aerosols Cabinet,4 Gal.,Yellow
  • Aerosol Cabinet, Bench Top, Aerosol Cabinet, Capacity 4 gal., Door Type Manual, Number of Doors 1, Color Yellow, Height 27 In., Width 21 In., Depth 18 In., Material Galvanized Steel, Finish Powder Coated, Number of Shelves 1

  • Item # 1YNG6
  • Mfr. Model # 890500
  • Aerosol Cabinet, Bench Top, Aerosol Cabinet, Capacity 4 gal., Door Type Manual, Number of Doors 1, Color...More

  • JUSTRITE
  • Paint and Ink Safety Cabinet, Standard Paint and Ink Safety Cabinet, Standard
  • Multiple product options available

    These galvanized steel cabinets are suitable for storing paint and ink.

    Paint and Ink Safety Cabinet, Standard, Paint and Ink Cabinet, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Color, Height, Width, Depth,...More

  • JAMCO
  • Flammable Liquid Safety Cabinet Flammable Liquid Safety Cabinet
  • Multiple product options available

    Use these standard cabinets to store flammable and combustible liquids. They're constructed of fully welded galvanized steel. The yellow color makes them easily identifiable.

    Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Color Yellow, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Height, Width,...More

Oxidizer Safety Cabinet,18 In. H
  • SCIMATCO
  • Oxidizer Safety Cabinet, 18 In. H Flammable Liquid Safety Cabinet
  • Ideal where storage space is limited, these stackable plywood cabinets can be used to safely store flammable or combustible liquids.

  • Item # 4LNA6
  • Mfr. Model # SC1960
  • Flammable Liquid Safety Cabinet, Stackable, Flammable Cabinet, Capacity (16) 1 gal., Door Type Manual, Number...More

  • JAMCO
  • Paint and Ink Safety Cabinet, Standard Paint and Ink Safety Cabinet, Standard
  • Multiple product options available

    Protect paint and ink with these galvanized steel storage cabinets.

    Paint and Ink Safety Cabinet, Standard, Paint and Ink Cabinet, Color Red, Material Galvanized Steel, Varies by: Capacity, Door Type, Number of Doors, Height, Width,...More

  • JAMCO
  • Vertical Drum Safety Cabinet, Vertical Drum Vertical Drum Safety Cabinet, Vertical Drum
  • Multiple product options available

    Suitable for storing flammable chemicals, these vertical drum safety cabinets feature galvanized steel construction with a powder-coated finish.

    Vertical Drum Safety Cabinet, Vertical Drum, Hazardous Waste and Drum Storage Cabinet, Color Yellow, Height 65 In., Depth 34 In., Material Galvanized Steel, Varies by:...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More