Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

FLAMEFIGHTER

14 products found

Filter Results By

Product Categories

Viewing as

List
  • Pulaski Axe, Fiberglass, 36 In.

    Brand
    FLAMEFIGHTER
    Item #
    6ATM6
    Mfr. Model #
    PUL
    Pulaski Axe, Fiberglass, 36 In.
    Web Price $66.25 / each
  • Fire Bucket, 2.5 gal., Plastic

    Brand
    FLAMEFIGHTER
    Item #
    31AY25
    Mfr. Model #
    JPFB1
    Fire Bucket, 2.5 gal., Plastic
    Web Price $41.90 / each
  • Fire Flapper, Fiberglass Handle Material, 60"

    Brand
    FLAMEFIGHTER
    Item #
    6ATM1
    Mfr. Model #
    FF
    Fire Flapper, Fiberglass Handle Material, 60"
    Web Price $54.00 / each
  • Red Fire Extinguisher Stand, Holds (1) 10 lb. or 20 lb. Fire Extinguishers

    Brand
    FLAMEFIGHTER
    Item #
    31AY17
    Mfr. Model #
    JFP01
    Red Fire Extinguisher Stand, Holds (1) 10 lb. or&
    Web Price $96.00 / each
  • Fire Extinguisher Cabinet, 30 lb., Blk/Red

    Brand
    FLAMEFIGHTER
    Item #
    31AY21
    Mfr. Model #
    JBWE95
    Fire Extinguisher Cabinet, 30 lb., Blk/Red
    Web Price $452.50 / each
  • Red Fire Extinguisher Stand, Holds (2) 10 lb. or 20 lb. Fire Extinguishers

    Brand
    FLAMEFIGHTER
    Item #
    31AY20
    Mfr. Model #
    JFP10
    Red Fire Extinguisher Stand, Holds (2) 10 lb. or&
    Web Price $150.00 / each
  • Red Fire Extinguisher Wheeled Cart, Holds (2) 10 lb. or 20 lb. Fire Extinguishers

    Brand
    FLAMEFIGHTER
    Item #
    31AY22
    Mfr. Model #
    WEX01
    Red Fire Extinguisher Wheeled Cart, Holds (2) 10
    Web Price $476.50 / each
  • Red Fire Extinguisher Stand, Holds (1) 10 lb. or 20 lb. Fire Extinguishers

    Brand
    FLAMEFIGHTER
    Item #
    31AY19
    Mfr. Model #
    JFP09
    Red Fire Extinguisher Stand, Holds (1) 10 lb. or&
    Web Price $130.50 / each
  • Fire Rake, Fiberglass Handle Material, 60"

    Brand
    FLAMEFIGHTER
    Item #
    6ATM3
    Mfr. Model #
    FR
    Fire Rake, Fiberglass Handle Material, 60"
    Web Price $52.75 / each
  • Howler Alarm Bell, For Mfr. No. WEX01

    Brand
    FLAMEFIGHTER
    Item #
    31AY24
    Mfr. Model #
    JRHB
    Howler Alarm Bell, For Mfr. No. WEX01
    Web Price $48.20 / each
  • Elctrnc Alrm w/Strb Light, Mfr. No. WEX01

    Brand
    FLAMEFIGHTER
    Item #
    31AY23
    Mfr. Model #
    JHSA1
    Elctrnc Alrm w/Strb Light, Mfr. No. WEX01
    Web Price $285.00 / each
  • Repair Kit, Fire Flapper

    Brand
    FLAMEFIGHTER
    Item #
    6ATM2
    Mfr. Model #
    FF Kit
    Repair Kit, Fire Flapper
    Web Price $15.80 / each
  • Repair Kit, Fire Rake

    Brand
    FLAMEFIGHTER
    Item #
    6ATM4
    Mfr. Model #
    FR Kit
    Repair Kit, Fire Rake
    Web Price $18.70 / each
  • Red Fire Extinguisher Stand, Holds (2) 10 lb. or 20 lb. Fire Extinguishers

    Brand
    FLAMEFIGHTER
    Item #
    31AY18
    Mfr. Model #
    JFP02
    Red Fire Extinguisher Stand, Holds (2) 10 lb. or&
    Web Price $131.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More