Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Flame-Retardant Treated Cotton Jackets and Coats

13 results found that include 20 products

Filter Results By

Viewing as

List Table
  • Flame-Retardant Treated Cotton Jackets
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Flame-Retardant Treated Cotton Jacket, Fits Chest Size 36",
    Flame-Retardant Treated Cotton Jacket, Fits Chest Size 36",
    • CHICAGO PROTECTIVE APPAREL
    • Flame-Retardant Treated Cotton Jacket, Insulated No, Green, Size S, Fits Chest Size 36 In., Length 30 In., Fabric Weight 9 oz., Flame-Retardant Treated Cotton, Closure Type Snap, Number of Inside Pockets 1, Number of Outside Pockets 0, Hazard Risk Category (HRC) Not Applicable, ASTM D6413-2008

    • Item # 487P50
    • Mfr. Model # 600-GR-S
    • Flame-Retardant Treated Cotton Jacket, Insulated No, Green, Size S, Fits Chest Size 36 In., Length 30 In.,...More

  • Flame-Retardant Treated Cotton Jacket, Fits Chest Size 40",
    Flame-Retardant Treated Cotton Jacket, Fits Chest Size 40",
    • CHICAGO PROTECTIVE APPAREL
    • Flame-Retardant Treated Cotton Jacket, Insulated No, Green, Size M, Fits Chest Size 40 In., Length 30 In., Fabric Weight 9 oz., Flame-Retardant Treated Cotton, Closure Type Snap, Number of Inside Pockets 1, Number of Outside Pockets 0, Hazard Risk Category (HRC) Not Applicable, ASTM D6413-2008

    • Item # 487P51
    • Mfr. Model # 600-GR-M
    • Flame-Retardant Treated Cotton Jacket, Insulated No, Green, Size M, Fits Chest Size 40 In., Length 30 In.,...More

  • Flame-Retardant Treated Cotton Jacket, Fits Chest Size 40",
    Flame-Retardant Treated Cotton Jacket, Fits Chest Size 40",
    • CHICAGO PROTECTIVE APPAREL
    • Flame-Retardant Treated Cotton Jacket, Insulated No, Orange, Size M, Fits Chest Size 40 In., Length 30 In., Fabric Weight 9 oz., Flame-Retardant Treated Cotton, Closure Type Snap, Number of Inside Pockets 1, Number of Outside Pockets 0, Hazard Risk Category (HRC) Not Applicable, ASTM D6413-2008

    • Item # 487P57
    • Mfr. Model # 600-OS-M
    • Flame-Retardant Treated Cotton Jacket, Insulated No, Orange, Size M, Fits Chest Size 40 In., Length 30 In.,...More

  • Flame-Retardant Treated Cotton Jacket, Fits Chest Size 44",
    Flame-Retardant Treated Cotton Jacket, Fits Chest Size 44",
    • CHICAGO PROTECTIVE APPAREL
    • Flame-Retardant Treated Cotton Jacket, Insulated No, Green, Size L, Fits Chest Size 44 In., Length 30 In., Fabric Weight 9 oz., Flame-Retardant Treated Cotton, Closure Type Snap, Number of Inside Pockets 1, Number of Outside Pockets 0, Hazard Risk Category (HRC) Not Applicable, ASTM D6413-2008

    • Item # 487P52
    • Mfr. Model # 600-GR-L
    • Flame-Retardant Treated Cotton Jacket, Insulated No, Green, Size L, Fits Chest Size 44 In., Length 30 In.,...More

  • Flame-Retardant Treated Cotton Jacket, Fits Chest Size 44",
    Flame-Retardant Treated Cotton Jacket, Fits Chest Size 44",
    • CHICAGO PROTECTIVE APPAREL
    • Flame-Retardant Treated Cotton Jacket, Insulated No, Orange, Size L, Fits Chest Size 44 In., Length 30 In., Fabric Weight 9 oz., Flame-Retardant Treated Cotton, Closure Type Snap, Number of Inside Pockets 1, Number of Outside Pockets 0, Hazard Risk Category (HRC) Not Applicable, ASTM D6413-2008

    • Item # 487P58
    • Mfr. Model # 600-OS-L
    • Flame-Retardant Treated Cotton Jacket, Insulated No, Orange, Size L, Fits Chest Size 44 In., Length 30 In.,...More

  • Flame-Retardant Treated Cotton Jacket, Fits Chest Size 48",
    Flame-Retardant Treated Cotton Jacket, Fits Chest Size 48",
    • CHICAGO PROTECTIVE APPAREL
    • Flame-Retardant Treated Cotton Jacket, Insulated No, Green, Size XL, Fits Chest Size 48 In., Length 30 In., Fabric Weight 9 oz., Flame-Retardant Treated Cotton, Closure Type Snap, Number of Inside Pockets 1, Number of Outside Pockets 0, Hazard Risk Category (HRC) Not Applicable, ASTM D6413-2008

    • Item # 487P53
    • Mfr. Model # 600-GR-XL
    • Flame-Retardant Treated Cotton Jacket, Insulated No, Green, Size XL, Fits Chest Size 48 In., Length 30 In.,...More

  • Flame-Retardant Treated Cotton Jacket, Fits Chest Size 48",
    Flame-Retardant Treated Cotton Jacket, Fits Chest Size 48",
    • CHICAGO PROTECTIVE APPAREL
    • Flame-Retardant Treated Cotton Jacket, Insulated No, Orange, Size XL, Fits Chest Size 48 In., Length 30 In., Fabric Weight 9 oz., Flame-Retardant Treated Cotton, Closure Type Snap, Number of Inside Pockets 1, Number of Outside Pockets 0, Hazard Risk Category (HRC) Not Applicable, ASTM D6413-2008

    • Item # 487P59
    • Mfr. Model # 600-OS-XL
    • Flame-Retardant Treated Cotton Jacket, Insulated No, Orange, Size XL, Fits Chest Size 48 In., Length 30 In.,...More

  • Flame-Retardant Treated Cotton Jacket, Fits Chest Size 52",
    Flame-Retardant Treated Cotton Jacket, Fits Chest Size 52",
    • CHICAGO PROTECTIVE APPAREL
    • Flame-Retardant Treated Cotton Jacket, Insulated No, Green, Size 2XL, Fits Chest Size 52 In., Length 30 In., Fabric Weight 9 oz., Flame-Retardant Treated Cotton, Closure Type Snap, Number of Inside Pockets 1, Number of Outside Pockets 0, Hazard Risk Category (HRC) Not Applicable, ASTM D6413-2008

    • Item # 487P54
    • Mfr. Model # 600-GR-2XL
    • Flame-Retardant Treated Cotton Jacket, Insulated No, Green, Size 2XL, Fits Chest Size 52 In., Length 30 In.,...More

  • Flame-Retardant Treated Cotton Jacket, Fits Chest Size 56",
    Flame-Retardant Treated Cotton Jacket, Fits Chest Size 56",
    • CHICAGO PROTECTIVE APPAREL
    • Flame-Retardant Treated Cotton Jacket, Insulated No, Orange, Size 3XL, Fits Chest Size 56 In., Length 30 In., Fabric Weight 9 oz., Flame-Retardant Treated Cotton, Closure Type Snap, Number of Inside Pockets 1, Number of Outside Pockets 0, Hazard Risk Category (HRC) Not Applicable, ASTM D6413-2008

    • Item # 487P61
    • Mfr. Model # 600-OS-3XL
    • Flame-Retardant Treated Cotton Jacket, Insulated No, Orange, Size 3XL, Fits Chest Size 56 In., Length 30 In.,...More

  • Flame-Retardant Treated Cotton Jacket, Fits Chest Size 36",
    Flame-Retardant Treated Cotton Jacket, Fits Chest Size 36",
    • CHICAGO PROTECTIVE APPAREL
    • Flame-Retardant Treated Cotton Jacket, Insulated No, Orange, Size S, Fits Chest Size 36 In., Length 30 In., Fabric Weight 9 oz., Flame-Retardant Treated Cotton, Closure Type Snap, Number of Inside Pockets 1, Number of Outside Pockets 0, Hazard Risk Category (HRC) Not Applicable, ASTM D6413-2008

    • Item # 487P56
    • Mfr. Model # 600-OS-S
    • Flame-Retardant Treated Cotton Jacket, Insulated No, Orange, Size S, Fits Chest Size 36 In., Length 30 In.,...More

  • Flame-Retardant Treated Cotton Jacket, Fits Chest Size 52",
    Flame-Retardant Treated Cotton Jacket, Fits Chest Size 52",
    • CHICAGO PROTECTIVE APPAREL
    • Flame-Retardant Treated Cotton Jacket, Insulated No, Orange, Size 2XL, Fits Chest Size 52 In., Length 30 In., Fabric Weight 9 oz., Flame-Retardant Treated Cotton, Closure Type Snap, Number of Inside Pockets 1, Number of Outside Pockets 0, Hazard Risk Category (HRC) Not Applicable, ASTM D6413-2008

    • Item # 487P60
    • Mfr. Model # 600-OS-2XL
    • Flame-Retardant Treated Cotton Jacket, Insulated No, Orange, Size 2XL, Fits Chest Size 52 In., Length 30 In.,...More

  • Flame-Retardant Treated Cotton Jacket, Fits Chest Size 56",
    Flame-Retardant Treated Cotton Jacket, Fits Chest Size 56",
    • CHICAGO PROTECTIVE APPAREL
    • Flame-Retardant Treated Cotton Jacket, Insulated No, Green, Size 3XL, Fits Chest Size 56 In., Length 30 In., Fabric Weight 9 oz., Flame-Retardant Treated Cotton, Closure Type Snap, Number of Inside Pockets 1, Number of Outside Pockets 0, Hazard Risk Category (HRC) Not Applicable, ASTM D6413-2008

    • Item # 487P55
    • Mfr. Model # 600-GR-3XL
    • Flame-Retardant Treated Cotton Jacket, Insulated No, Green, Size 3XL, Fits Chest Size 56 In., Length 30 In.,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More