Skip Content

MECHANIX WEAR Flame Retardant Gloves

2 results found that include 10 products

Disperse heat away from hands with flame retardant gloves from Grainger. You’ll find flame retardant gloves that will not ignite or burn when exposed to extremely high temperatures. Choose from fire retardant gloves, chemical and fire retardant gloves, and flame retardant gloves available at Grainger.Close

Filter Results By

Applied Filters

Clear All

Viewing as

List Table
  • Fire Retardant Gloves, Straight Cuff
    • MECHANIX WEAR
    • Multiple product options available

      Fire Retardant Gloves, Straight Cuff, Hook-and-Loop Closure Type, Palm Material Leather and Carbon X, Carbon X Lining, Back Material Carbon X, Knuckle Padding Material EVA Foam, Kevlar(r) Stitching, Black, Smooth Grip Pattern, 1200 Degrees F Max. Temp., Standards SFI 3.3 Specifications, Application High Heat and Flash Fire, Level 5 and 1 Pair, Varies by: Size

      Fire Retardant Gloves, Straight Cuff, Hook-and-Loop Closure Type, Palm Material Leather and Carbon X, Carbon X Lining, Back Material Carbon X, Knuckle Padding Material...More

  • Fire Retardant Gloves, Gauntlet Cuff
    • MECHANIX WEAR
    • Multiple product options available

      Fire Retardant Gloves, Gauntlet Cuff, Elastic Closure Type, Palm Material Leather and Carbon X, Carbon X Lining, Back Material Carbon X, Knuckle Padding Material EVA Foam, Kevlar(r) Stitching, Black, Standards SFI 3.3 Specifications, Application High Heat and Flash Fire, Level 10 and 1 Pair, Varies by: Size, Grip Pattern and Max. Temp.

      Fire Retardant Gloves, Gauntlet Cuff, Elastic Closure Type, Palm Material Leather and Carbon X, Carbon X Lining, Back Material Carbon X, Knuckle Padding Material EVA...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More