Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Flame Resistant Aprons

5 products found

Choose from a selection of flame resistant aprons from Grainger. They are designed to minimize burn injury for workers exposed to accidental and momentary ignition sources. Bib style aprons have an adjustable neck and permanently attached waist straps with an adjustable metal buckle. Carbonized fiber aprons combine heavy-duty protection and durability with lightweight comfort and dexterity. Insulated rubber aprons protect workers from low-voltage electrical hazards.Close

Filter Results By

Viewing as

List
  • Flame-Resistant Bib Apron, Black, 36 In

    Brand
    STEINER
    Item #
    6ACK0
    Mfr. Model #
    13625
    Flame-Resistant Bib Apron, Black, 36 In
    Web Price $102.00 / each
  • Flame-Resistant Ins. Apron, Brown, 42 In

    Brand
    SALISBURY
    Item #
    5YGK6
    Mfr. Model #
    APR00
    Flame-Resistant Ins. Apron, Brown, 42 In
    Web Price $261.50 / each
  • Flame-Resistant Apron, Yellow, 24 in. L

    Brand
    STEEL GRIP
    Item #
    34VH57
    Mfr. Model #
    B14 125-24
    Flame-Resistant Apron, Yellow, 24 in. L
    Web Price $35.40 / each
  • Flame-Resistant Ins. Apron, Yellow, 42 In

    Brand
    SALISBURY
    Item #
    5YGK7
    Mfr. Model #
    APR0
    Flame-Resistant Ins. Apron, Yellow, 42 In
    Web Price $304.00 / each
  • Flame-Resistant Ins. Apron, Ylw/Orng, 42In

    Brand
    SALISBURY
    Item #
    5YGK8
    Mfr. Model #
    APR1
    Flame-Resistant Ins. Apron, Ylw/Orng, 42In
    Web Price $331.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More