Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
Fits Waist Size
Inseam
ATPV Rating
Hazard Risk Category (HRC)
Color
Material
Closure Type
Fabric Weight
Number of Pockets
Standards
Brand
Price
Shop By
Ratings

Flame Resistant and Arc Flash Pants and Overalls

29 Results Found that Include 1,288 Products

Results per page:  16 | 32 | 48
  • CARHARTT
  • Pants Pants
  • Multiple product options available

    Pants; Varies by Fits Waist Size, Inseam, ATPV Rating, Hazard Risk Category (HRC), Color, Material, Closure Type, Fabric Weight, Number of Pockets and Standards

  • BULWARK
  • Dungaree Dungaree
  • Multiple product options available

    Dungaree, ATPV Rating 14.6 cal/cm², Hazard Risk Category (HRC) 2, EXCEL FR® ComforTouch® Flame-Resistant, 88% Cotton/12% Nylon, Water Repellant, Closure Type Button,...More

  • BULWARK
  • Pants Pants
  • Multiple product options available

    Pants; Varies by Fits Waist Size, Inseam, ATPV Rating, Hazard Risk Category (HRC), Color, Material, Closure Type, Fabric Weight, Number of Pockets and Standards

  • WOODLAND
  • Pants Pants
  • Multiple product options available

    Pants, Hazard Risk Category (HRC) 2, Cotton/Nylon and Standards NFPA 70E, 2112, ASTM F1506, OSHA 1910.269, CGSB 155.20; Varies by Fits Waist Size, Inseam, ATPV Rating,...More

  • Pants Pants
  • Multiple product options available

    Pants; Varies by Fits Waist Size, Inseam, ATPV Rating, Hazard Risk Category (HRC), Color, Material, Closure Type, Fabric Weight, Number of Pockets and Standards

  • VF IMAGEWEAR
  • Fits Waist Size 36 In. Fits Waist Size 36 In.
  • Multiple product options available

    Fits Waist Size 36", ATPV Rating 12.2 cal/cm², Hazard Risk Category (HRC) 2, Excel FR(TM)/ComforTouch®, Closure Type Button, Number of Pockets 4 and Fabric Weight 9 oz.;...More

  • VF IMAGEWEAR
  • Fits Waist Size 34 In. Fits Waist Size 34 In.
  • Multiple product options available

    Fits Waist Size 34", ATPV Rating 12.2 cal/cm², Hazard Risk Category (HRC) 2, Excel FR(TM)/ComforTouch®, Closure Type Button, Number of Pockets 4 and Fabric Weight 9 oz.;...More

  • VF IMAGEWEAR
  • Pants Pants
  • Multiple product options available

    Pants, Hazard Risk Category (HRC) 2, Blue, Closure Type Button and Standards ASTM F2302, NFPA 70E, ASTM F1506; Varies by Fits Waist Size, Inseam, ATPV Rating, Material,...More

  • VF IMAGEWEAR
  • Fits Waist Size 40 In. Fits Waist Size 40 In.
  • Multiple product options available

    Fits Waist Size 40", ATPV Rating 12.2 cal/cm², Hazard Risk Category (HRC) 2, Excel FR(TM)/ComforTouch®, Closure Type Button, Number of Pockets 4 and Fabric Weight 9 oz.;...More

Excel FR(TM)/ComforTouch®, Fits Waist Size: 42&quo
  • VF IMAGEWEAR
  • Fits Waist Size 28 In. Fits Waist Size 28 In.
  • Multiple product options available

    Fits Waist Size 28", ATPV Rating 12.2 cal/cm², Hazard Risk Category (HRC) 2, Excel FR(TM)/ComforTouch®, Closure Type Button, Number of Pockets 4 and Fabric Weight 9 oz.;...More

  • VF IMAGEWEAR
  • Fits Waist Size 48 In. Fits Waist Size 48 In.
  • Multiple product options available

    Fits Waist Size 48", ATPV Rating 12.2 cal/cm², Hazard Risk Category (HRC) 2, Excel FR(TM)/ComforTouch®, Closure Type Button, Number of Pockets 4 and Fabric Weight 9 oz.;...More

  • BULWARK
  • Bib Overalls Bib Overalls
  • Multiple product options available

    Bib Overalls; Varies by Fits Waist Size, Inseam, ATPV Rating, Hazard Risk Category (HRC), Color, Material, Closure Type, Fabric Weight, Number of Pockets and Standards

  • VF IMAGEWEAR
  • Fits Waist Size 44 In. Fits Waist Size 44 In.
  • Multiple product options available

    Fits Waist Size 44", ATPV Rating 12.2 cal/cm², Hazard Risk Category (HRC) 2, Excel FR(TM)/ComforTouch®, Closure Type Button, Number of Pockets 4 and Fabric Weight 9 oz.;...More

  • VF IMAGEWEAR
  • Fits Waist Size 30 In. Fits Waist Size 30 In.
  • Multiple product options available

    Fits Waist Size 30", ATPV Rating 12.2 cal/cm², Hazard Risk Category (HRC) 2, Excel FR(TM)/ComforTouch®, Closure Type Button, Number of Pockets 4 and Fabric Weight 9 oz.;...More

  • VF IMAGEWEAR
  • Fits Waist Size 50 In. Fits Waist Size 50 In.
  • Multiple product options available

    Fits Waist Size 50", ATPV Rating 12.2 cal/cm², Hazard Risk Category (HRC) 2, Excel FR(TM)/ComforTouch®, Closure Type Button, Number of Pockets 4 and Fabric Weight 9 oz.;...More

  • VF IMAGEWEAR
  • Fits Waist Size 46 In. Fits Waist Size 46 In.
  • Multiple product options available

    Fits Waist Size 46", ATPV Rating 12.2 cal/cm², Hazard Risk Category (HRC) 2, Excel FR(TM)/ComforTouch®, Closure Type Button, Number of Pockets 4 and Fabric Weight 9 oz.;...More

Excel FR(TM)/ComforTouch®, Fits Waist Size: 38&quo
  • VF IMAGEWEAR
  • Fits Waist Size 32 In. Fits Waist Size 32 In.
  • Multiple product options available

    Fits Waist Size 32", ATPV Rating 12.2 cal/cm², Hazard Risk Category (HRC) 2, Excel FR(TM)/ComforTouch®, Closure Type Button, Number of Pockets 4 and Fabric Weight 9 oz.;...More

  • DRIFIRE
  • Enlisted Deck Pant Enlisted Deck Pant
  • Multiple product options available

    Enlisted Deck Pant, ATPV Rating 8.4 cal/cm2, Hazard Risk Category (HRC) 2, Navy, 65% Modacrylic/23% Meta-Aramid/10% Para-Aramid/2% Conductive Fiber, Closure Type Snap,...More

  • DRIFIRE
  • Officer Deck Pant Officer Deck Pant
  • Multiple product options available

    Officer Deck Pant, ATPV Rating 8.4 cal/cm2, Hazard Risk Category (HRC) 2, Khaki, 65% Modacrylic/23% Meta-Aramid/10% Para-Aramid/2% Conductive Fiber, Closure Type Snap,...More

  • BIG BILL
  • Pants Pants
  • Multiple product options available

    Multiple product options available

  • TECGEN
  • Pants Pants
  • Multiple product options available

    Pants, Hazard Risk Category (HRC) 2, Closure Type Zipper, Buttons, Fabric Weight 8.5 oz and Standards NFPA 70E, NFPA 2112; Varies by Fits Waist Size, Inseam, ATPV...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More