Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Flame Resistant and Arc Flash Pants and Overalls

366 results found that include 2,257 products

Arc flash pants and overalls help provide critical protection to users working with electricity. Choose from quilt-lined, unlined or flame resistant pants. Overalls and overpants pull on easily over workwear. Outfit employees with quality arc flash pants that can offer comfort and mobility during difficult tasks. Trust Grainger for pants and overalls that help protect against arc flash accidents.Close

Filter Results By

Branch Availability
Item
Fits Waist Size
Inseam
ATPV Rating
Hazard Risk Category (HRC)
Color
Material
Closure Type
Fabric Weight
Number of Pockets
Standards
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Pants
  • CARHARTT
  • Multiple product options available

    Pants; Varies by Fits Waist Size, Inseam, ATPV Rating, Hazard Risk Category (HRC), Color, Material, Closure Type, Fabric Weight, Number of Pockets and Standards

Pants
  • BULWARK
  • Multiple product options available

    Pants; Varies by Fits Waist Size, Inseam, ATPV Rating, Hazard Risk Category (HRC), Color, Material, Closure Type, Fabric Weight, Number of Pockets and Standards

Pants
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Pants, Inseam 32" and Standards ASTM D6413-13; Varies by Fits Waist Size, Color, Material and Closure Type

Bib Overalls
  • SALISBURY
  • Multiple product options available

    Bib Overalls; Varies by Fits Waist Size, Inseam, ATPV Rating, Hazard Risk Category (HRC), Color, Material, Closure Type and Standards

Bib Overall
Bib Overall
Overpants
  • SALISBURY
  • Multiple product options available

    Overpants, Inseam 30", Closure Type Hook and Standards ASTM F1506, NFPA 70E; Varies by Fits Waist Size, ATPV Rating, Color and Material

Pants
  • Multiple product options available

    Pants; Varies by Fits Waist Size, Inseam, ATPV Rating, Hazard Risk Category (HRC), Color, Material, Closure Type, Fabric Weight, Number of Pockets and Standards

Dark Navy Flame Resistant Pants, 99% Cotton/1% El
Dark Navy Flame Resistant Pants, 99% Cotton/1% El
Khaki Flame Resistant Pants, 99% Cotton/1% Elastane&#x
Khaki Flame Resistant Pants, 99% Cotton/1% Elastane&#x
Dungaree
  • BULWARK
  • Multiple product options available

    Dungaree, ATPV Rating 14.6 cal/cm², Hazard Risk Category (HRC) 2, EXCEL FR® ComforTouch® Flame-Resistant, 88% Cotton/12% Nylon, Water Repellant, Closure Type Button,...More

Pants
  • WOODLAND
  • Multiple product options available

    Pants, Hazard Risk Category (HRC) 2, Cotton/Nylon and Standards NFPA 70E, 2112, ASTM F1506, OSHA 1910.269, CGSB 155.20; Varies by Fits Waist Size, Inseam, ATPV Rating,...More

Bib Overalls
  • NATIONAL SAFETY APPAREL
  • Multiple product options available

    Bib Overalls, Inseam 32", ATPV Rating 40 cal/cm², Hazard Risk Category (HRC) 4, Khaki, Protera(TM), Closure Type Hook, Loop, Number of Pockets 2 and Standards ASTM...More

Bib Overalls
  • HELLY HANSEN
  • Multiple product options available

    Bib Overalls, Orange, PVC and Standards ASTM F2302, ASTM F1671; Varies by Fits Waist Size, Inseam, Closure Type and Fabric Weight

Fits Waist Size 36 In.
  • VF IMAGEWEAR
  • Multiple product options available

    Fits Waist Size 36", ATPV Rating 12.2 cal/cm², Hazard Risk Category (HRC) 2, Excel FR(TM)/ComforTouch®, Closure Type Button, Number of Pockets 4 and Fabric Weight 9 oz.;...More

Fits Waist Size 34 In.
  • VF IMAGEWEAR
  • Multiple product options available

    Fits Waist Size 34", ATPV Rating 12.2 cal/cm², Hazard Risk Category (HRC) 2, Excel FR(TM)/ComforTouch®, Closure Type Button, Number of Pockets 4 and Fabric Weight 9 oz.;...More

Navy Pants, UltraSoft®, Fits Waist Size: 38", 32&q
Navy Pants, UltraSoft®, Fits Waist Size: 38", 32&q
Navy Pants, UltraSoft®, Fits Waist Size: 38", 34&q
Navy Pants, UltraSoft®, Fits Waist Size: 38", 34&q
Navy Pants, UltraSoft®, Fits Waist Size: 38", 36&q
Navy Pants, UltraSoft®, Fits Waist Size: 38", 36&q
Navy Pants, UltraSoft®, Fits Waist Size: 32", 30&q
Navy Pants, UltraSoft®, Fits Waist Size: 32", 30&q
Navy Pants, UltraSoft®, Fits Waist Size: 40", 28&q
Navy Pants, UltraSoft®, Fits Waist Size: 40", 28&q
Navy Pants, UltraSoft®, Fits Waist Size: 32", 32&q
Navy Pants, UltraSoft®, Fits Waist Size: 32", 32&q
Navy Pants, UltraSoft®, Fits Waist Size: 46", 32&q
Navy Pants, UltraSoft®, Fits Waist Size: 46", 32&q
Navy Pants, UltraSoft®, Fits Waist Size: 40", 30&q
Navy Pants, UltraSoft®, Fits Waist Size: 40", 30&q
Khaki Flame Resistant Pants, 99% Cotton/1% Elastane&#x
Khaki Flame Resistant Pants, 99% Cotton/1% Elastane&#x
Navy Pants, UltraSoft®, Fits Waist Size: 32", 34&q
Navy Pants, UltraSoft®, Fits Waist Size: 32", 34&q
Navy Pants, UltraSoft®, Fits Waist Size: 46", 34&q
Navy Pants, UltraSoft®, Fits Waist Size: 46", 34&q
Navy Pants, UltraSoft®, Fits Waist Size: 40", 30&q
Navy Pants, UltraSoft®, Fits Waist Size: 40", 30&q
Navy Pants, UltraSoft®, Fits Waist Size: 36", 36&q
Navy Pants, UltraSoft®, Fits Waist Size: 36", 36&q
Navy Pants, UltraSoft®, Fits Waist Size: 40", 32&q
Navy Pants, UltraSoft®, Fits Waist Size: 40", 32&q
Khaki Flame Resistant Pants, 99% Cotton/1% Elastane&#x
Khaki Flame Resistant Pants, 99% Cotton/1% Elastane&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More