Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
Insulated
Color
Size
Fits Chest Size
Length
Fabric Weight
Material
Lining Material
Closure Type
Number of Inside Pockets
Number of Outside Pockets
Brand
Price
Shop By
Ratings

Flame Resistant and Arc Flash Jackets and Coats

113 Results Found that Include 663 Products

Results per page:  16 | 32 | 48
Flame-Resistant Sleeve,18 in L,Cotton,PR
  • SALISBURY
  • Arc Flash Jacket Arc Flash Jacket
  • Multiple product options available

    Arc Flash Jacket, Insulated No, Green, Length 32", Fabric Weight 11 oz., Material Synthetic Fiber Blend, Closure Type Hook and Loop, Hazard Risk Category (HRC) 4 and...More

  • SALISBURY
  • Flame-Resistant Jacket Flame-Resistant Jacket
  • Multiple product options available

    Flame-Resistant Jacket, Insulated No, Length 32", Fabric Weight 7 oz. and Standards ASTM F1506 and NFPA 70E; Varies by Color, Size, Fits Chest Size, Material and Closure...More

  • BLACK STALLION
  • Flame-Resistant Coat Flame-Resistant Coat
  • Multiple product options available

    Flame-Resistant Coat, Insulated No, Green, Fabric Weight 9 oz., Material 100% Flame-Resistant Treated Cotton, Lining Material None, Closure Type Metal Snaps, Number of...More

Flame-Resistant Vest,OSFA,Yellow
  • BIG BILL
  • Flame-Resistant Vest, OSFA, Yellow Flame-Resistant Vest,OSFA,Yellow
  • Item # 49R130
  • Mfr. Model # A648TY7 - S - OSFA - YEL
  • Flame-Resistant Vest, Insulated No, Yellow, Size OSFA, Fits Chest Size OSFA, Fabric Weight 7 oz., Material...More

  • BLACK STALLION
  • Flame-Resistant Jacket Flame-Resistant Jacket
  • Multiple product options available

    Flame-Resistant Jacket, Insulated No, Length 30", Fabric Weight 9 oz., Material 100% Flame-Resistant Treated Cotton, Lining Material None, Closure Type Metal Snaps,...More

  • DRAGONWEAR
  • Flame Resistant Jacket Flame Resistant Jacket
  • Multiple product options available

    Flame Resistant Jacket, Insulated No, Closure Type Zipper, Number of Inside Pockets 2 and Hazard Risk Category (HRC) 2; Varies by Color, Size, Fits Chest Size, Length,...More

  • WORKRITE FR
  • Flame-Resistant Parka Flame-Resistant Parka
  • Multiple product options available

    Flame-Resistant Parka, Insulated Yes, Navy, Closure Type Zipper, Number of Inside Pockets 1 and Number of Outside Pockets 3; Varies by Size, Fits Chest Size, Length,...More

  • WORK KING
  • Insulated Bib Overalls Insulated Bib Overalls
  • Multiple product options available

    Insulated Bib Overalls, Black, Fabric Weight 10 oz., Material 100% Cotton Duck, Lining Material Quilted 6 oz. Polyester Insulation, Closure Type Zipper and Number of...More

  • VIKING
  • Flame Retardant Rain Bib Overall Flame Retardant Rain Bib Overall
  • Multiple product options available

    Flame-Resistant PU Rain Bib Overall, Orange, Fabric Weight 200g, Material Flame-Resistant Treated Polyurethane/Polyester, Closure Type Adjustable Suspenders and Boot...More

  • DRIFIRE
  • FR Flight Suit Jacket FR Flight Suit Jacket
  • Multiple product options available

    FR Flight Suit Jacket, Camouflage, Fabric Weight 5-1/2 oz., Material Woven-Plain Weave, Closure Type Woven-Plain Weave and Standards AFSOC Approved for Flight; Varies by...More

  • DRAGONWEAR
  • Women's Flame Resistant Jacket Women's Flame Resistant Jacket
  • Multiple product options available

    Women's Flame Resistant Jacket, Insulated No, Fabric Weight 8.7 oz., Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon), Closure Type Zipper, Number of Inside Pockets...More

  • DRAGONWEAR
  • Fire-Resistant Jacket Fire-Resistant Jacket
  • Multiple product options available

    Fire-Resistant Jacket, Insulated No, Black, Fabric Weight 8.2 oz., Material Nomex IIIA, Closure Type Zipper, Number of Inside Pockets 3, Number of Outside Pockets 2,...More

  • TM

    Grainger Choice

  • CONDOR
  • Flame-Resistant Jacket with Reflective Tape Flame-Resistant Jacket with Reflective Tape
  • Multiple product options available

    Flame-Resistant Jacket with Reflective Tape, Insulated Yes, Navy, Fabric Weight 10 oz., Material 88% Cotton/12% Nylon, Lining Material 7 oz. 100% Cotton, Closure Type...More

  • Flame-Resistant Jacket Flame-Resistant Jacket
  • Multiple product options available

    Flame-Resistant Jacket and Closure Type Zipper; Varies by Insulated, Color, Size, Fits Chest Size, Length, Fabric Weight, Material, Lining Material, Number of Inside...More

  • CHICAGO PROTECTIVE APPAREL
  • Flame-Resistant Parka Flame-Resistant Parka
  • Multiple product options available

    Flame-Resistant Parka, Insulated Yes, Fabric Weight 9 oz., Material 88% Cotton, 12%Nylon, Lining Material 8.75 FR QUILT Lining, FR Modacrylic Batting to Twill Face...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More