Skip Content

$400-$500 Flame Resistant and Arc Flash Jackets and Coats

8 results found that include 23 products

When you need arc flash protection quickly, or in unpredictable conditions, count on Grainger to supply you with jackets and coats. Choose hundreds of style options for many tasks and conditions. Arc flash jackets and coats provide critical protection and pull on easily over workwear. Trust Grainger as your first choice for arc flash safety jacketsClose

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Insulated
Color
ATPV Rating
Size
Fits Chest Size
Length
Fabric Weight
Material
Lining Material
Closure Type
Number of Inside Pockets
Number of Outside Pockets
Brand
Price
Shop By

Viewing as

List
  • Flame-Resistant Parka
    • BULWARK
    • Multiple product options available

      Flame-Resistant Parka, Insulated Yes, Length 30", Number of Inside Pockets 1, Hazard Risk Category (HRC) 4 and Standards ASTM F2302, NFPA 70E, ASTM F1506; Varies by...More

  • Flame-Resistant Parka
    • WORKRITE FR
    • Multiple product options available

      Flame-Resistant Parka, Insulated Yes, Navy, Closure Type Zipper, Number of Inside Pockets 1 and Number of Outside Pockets 3; Varies by Size, Fits Chest Size, Length,...More

  • Flame-Resistant Bomber Jacket
    • BULWARK
    • Multiple product options available

      Flame-Resistant Bomber Jacket, Length 30", Number of Inside Pockets 1, Number of Outside Pockets 2 and Standards ASTM F2302, NFPA 70E, ASTM F1506; Varies by Insulated,...More

  • Long Flame-Resistant Jacket,Ins,Nvy,2XL
    Long Flame-Resistant Bomber Jacket
    • BULWARK
    • Item # 3FXZ1
    • Mfr. Model # JNJ8NV LN XXL
    • Long Flame-Resistant Bomber Jacket, Insulated Yes, Navy, Size 2XLT, Fits Chest Size 50 In. to 52 In., Length...More

  • Flame Resistant Jacket
    • DRAGONWEAR
    • Multiple product options available

      Flame Resistant Jacket, Insulated No, Closure Type Zipper, Number of Inside Pockets 2 and Hazard Risk Category (HRC) 2; Varies by Color, Size, Fits Chest Size, Length,...More

  • Women's Flame Resistant Jacket
    • DRAGONWEAR
    • Multiple product options available

      Women's Flame Resistant Jacket, Insulated No, Fabric Weight 8.7 oz., Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon), Closure Type Zipper, Number of Inside Pockets...More

  • Flame-Resistant Jacket,Brown,4XL
    Flame-Resistant Jacket
    • CARHARTT
    • Item # 8WEF2
    • Mfr. Model # FRC066 BRN REG 4XL
    • Flame-Resistant Jacket, Insulated No, Brown, Size 4XL, Fits Chest Size 58 In. to 60 In., Length 29-3/4 In.,...More

  • Long Flame-Resistant Parka,Ins,Navy,2XL
    Long Flame-Resistant Parka
    • BULWARK
    • Item # 3FYA1
    • Mfr. Model # JLP8NV LN XXL
    • Long Flame-Resistant Parka, Insulated Yes, Navy, Size 2XLT, Fits Chest Size 50 In. to 52 In., Length 33 In.,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More