Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Insulated
Color
Size
Fits Chest Size
Length
Fabric Weight
Material
Lining Material
Closure Type
Number of Inside Pockets
Number of Outside Pockets
Brand
Price
Shop By
Ratings

Flame Resistant and Arc Flash Jackets and Coats

25 Results Found that Include 112 Products

Results per page:  16 | 32 | 48
Flame-Resistant Vest,OSFA,Yellow
  • BIG BILL
  • Flame-Resistant Vest, OSFA, Yellow Flame-Resistant Vest,OSFA,Yellow
  • Item # 49R130
  • Mfr. Model # A648TY7 - S - OSFA - YEL
  • Flame-Resistant Vest, Insulated No, Yellow, Size OSFA, Fits Chest Size OSFA, Fabric Weight 7 oz., Material...More

  • TM

    Grainger Choice

  • CONDOR
  • Flame-Resistant Jacket with Reflective Tape Flame-Resistant Jacket with Reflective Tape
  • Multiple product options available

    Flame-Resistant Jacket with Reflective Tape, Insulated Yes, Navy, Fabric Weight 10 oz., Material 88% Cotton/12% Nylon, Lining Material 7 oz. 100% Cotton, Closure Type...More

Flame-Resistant Jacket,XL Long,Denim
  • WALLS
  • Flame-Resistant Jacket, XL Long, Denim Flame-Resistant Jacket,XL Long,Denim
  • Item # 48PM20
  • Mfr. Model # YJ132SD9
  • Flame-Resistant Jacket, Insulated Yes, Denim, Size XL Long, Fabric Weight 10 oz., Material 88 Percent Cotton,...More

Flame-Resistant Jacket,M,Denim
  • WALLS
  • Flame-Resistant Jacket, M, Denim Flame-Resistant Jacket,M,Denim
  • Item # 48PM19
  • Mfr. Model # YJ132SD9
  • Flame-Resistant Jacket, Insulated Yes, Denim, Size M, Fabric Weight 10 oz., Material 88 Percent Cotton, 12...More

Flame-Resistant Jacket,2XL,Denim
  • WALLS
  • Flame-Resistant Jacket, 2XL, Denim Flame-Resistant Jacket,2XL,Denim
  • Item # 48PM23
  • Mfr. Model # YJ132SD9
  • Flame-Resistant Jacket, Insulated Yes, Denim, Size 2XL, Fabric Weight 10 oz., Material 88 Percent Cotton, 12...More

Flame-Resistant Lab Coat,Light Blue,2XL
  • BULWARK
  • Flame-Resistant Lab Coat, Light Blue, 2XL Flame-Resistant Lab Coat
  • Item # 3FXY7
  • Mfr. Model # KEL2LB RG/XXL
  • Flame-Resistant Lab Coat, Insulated No, Light Blue, Size 2XL, Fits Chest Size 50 In. to 52 In., Length 42-1/2...More

  • BLACK STALLION
  • Flame-Resistant Coat Flame-Resistant Coat
  • Multiple product options available

    Flame-Resistant Coat, Insulated No, Green, Fabric Weight 9 oz., Material 100% Flame-Resistant Treated Cotton, Lining Material None, Closure Type Metal Snaps, Number of...More

  • BLACK STALLION
  • Flame-Resistant Jacket Flame-Resistant Jacket
  • Multiple product options available

    Flame-Resistant Jacket, Insulated No, Length 30", Fabric Weight 9 oz., Material 100% Flame-Resistant Treated Cotton, Lining Material None, Closure Type Metal Snaps,...More

  • WORK KING
  • Insulated Bib Overalls Insulated Bib Overalls
  • Multiple product options available

    Insulated Bib Overalls, Black, Fabric Weight 10 oz., Material 100% Cotton Duck, Lining Material Quilted 6 oz. Polyester Insulation, Closure Type Zipper and Number of...More

Flame-Resistant Bomber Jacket,Ins,Navy,S
  • BULWARK
  • Flame-Resistant Bomber Jacket, Ins, Navy, S Flame-Resistant Bomber Jacket
  • Item # 3FXZ2
  • Mfr. Model # JNJ8NV RG/S
  • Flame-Resistant Bomber Jacket, Insulated Yes, Navy, Size S, Fits Chest Size 34 In. to 36 In., Length 30 In.,...More

  • BULWARK
  • Flame-Resistant Jacket Flame-Resistant Jacket
  • Multiple product options available

    Flame-Resistant Jacket, Insulated No, Navy, Fabric Weight 9 oz., Material EXCEL FR® Flame-Resistant, Twill 100% Cotton, Closure Type Nomex® Taped Brass Zipper, Banded...More

  • VIKING
  • Flame Retardant Rain Jacket w/Hood Flame Retardant Rain Jacket w/Hood
  • Multiple product options available

    Flame-Resistant PU Rain Jacket with Hood, Orange, Length 33", Fabric Weight 200g, Material Flame-Resistant Treated Polyurethane/Polyester, Closure Type ESR Nylon Snap...More

Flame-Resistant Jacket,L Long,Denim
  • WALLS
  • Flame-Resistant Jacket, L Long, Denim Flame-Resistant Jacket,L Long,Denim
  • Item # 48PM16
  • Mfr. Model # YJ132SD9
  • Flame-Resistant Jacket, Insulated Yes, Denim, Size L Long, Fabric Weight 10 oz., Material 88 Percent Cotton,...More

Flame-Resistant Jacket,2XL Long,Denim
  • WALLS
  • Flame-Resistant Jacket, 2XL Long, Denim Flame-Resistant Jacket,2XL Long,Denim
  • Item # 48PM22
  • Mfr. Model # YJ132SD9
  • Flame-Resistant Jacket, Insulated Yes, Denim, Size 2XL Long, Fabric Weight 10 oz., Material 88 Percent...More

Flame-Resistant Jacket,L,Denim
  • WALLS
  • Flame-Resistant Jacket, L, Denim Flame-Resistant Jacket,L,Denim
  • Item # 48PM17
  • Mfr. Model # YJ132SD9
  • Flame-Resistant Jacket, Insulated Yes, Denim, Size L, Fabric Weight 10 oz., Material 88 Percent Cotton, 12...More

Flame-Resistant Jacket,XL,Denim
  • WALLS
  • Flame-Resistant Jacket, XL, Denim Flame-Resistant Jacket,XL,Denim
  • Item # 48PM21
  • Mfr. Model # YJ132SD9
  • Flame-Resistant Jacket, Insulated Yes, Denim, Size XL, Fabric Weight 10 oz., Material 88 Percent Cotton, 12...More

Flame-Resistant Jacket,M Long,Denim
  • WALLS
  • Flame-Resistant Jacket, M Long, Denim Flame-Resistant Jacket,M Long,Denim
  • Item # 48PM18
  • Mfr. Model # YJ132SD9
  • Flame-Resistant Jacket, Insulated Yes, Denim, Size M Long, Fabric Weight 10 oz., Material 88 Percent Cotton,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More