Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Insulated
Color
Size
Fits Chest Size
Length
Fabric Weight
Material
Lining Material
Closure Type
Number of Inside Pockets
Number of Outside Pockets
Brand
Price
Shop By
Ratings

Flame Resistant and Arc Flash Jackets and Coats

124 Results Found that Include 819 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • CONDOR
  • Flame Resistant Jacket Flame Resistant Jacket
  • Multiple product options available

    Flame Resistant Jacket, Insulated No, Length 30", Fabric Weight 9 oz., Material Cotton, Closure Type Snap, Number of Inside Pockets 1 and Standards ASTM D6413-13; Varies...More

  • BULWARK
  • Flame-Resistant Lab Coat Flame-Resistant Lab Coat
  • Multiple product options available

    Flame-Resistant Lab Coat, Insulated No, Light Blue, Length 42-1/2", Fabric Weight 7 oz., Material Cotton, Closure Type Button, Number of Outside Pockets 3, Hazard Risk...More

  • BLACK STALLION
  • Flame-Resistant Coat Flame-Resistant Coat
  • Multiple product options available

    Flame-Resistant Coat, Insulated No, Green, Fabric Weight 9 oz., Material 100% Flame-Resistant Treated Cotton, Lining Material None, Closure Type Metal Snaps, Number of...More

  • SALISBURY
  • Flame-Resistant Jacket Flame-Resistant Jacket
  • Multiple product options available

    Flame-Resistant Jacket, Insulated No, Length 32", Fabric Weight 7 oz. and Standards ASTM F1506 and NFPA 70E; Varies by Color, Size, Fits Chest Size, Material and Closure...More

Flame-Resistant Sleeve,18 in L,Cotton,PR
  • SALISBURY
  • Arc Flash Jacket Arc Flash Jacket
  • Multiple product options available

    Arc Flash Jacket, Insulated No, Green, Length 32", Fabric Weight 11 oz., Material Synthetic Fiber Blend, Closure Type Hook and Loop, Hazard Risk Category (HRC) 4 and...More

  • BLACK STALLION
  • Flame-Resistant Jacket Flame-Resistant Jacket
  • Multiple product options available

    Flame-Resistant Jacket, Insulated No, Length 30", Fabric Weight 9 oz., Material 100% Flame-Resistant Treated Cotton, Lining Material None, Closure Type Metal Snaps,...More

Flame-Resistant Vest,OSFA,Yellow
  • BIG BILL
  • Flame-Resistant Vest, OSFA, Yellow Flame-Resistant Vest,OSFA,Yellow
  • Item # 49R130
  • Mfr. Model # A648TY7 - S - OSFA - YEL
  • Flame-Resistant Vest, Insulated No, Yellow, Size OSFA, Fits Chest Size OSFA, Fabric Weight 7 oz., Material...More

  • CARHARTT
  • Flame-Resistant Jacket w/Hood Flame-Resistant Jacket w/Hood
  • Multiple product options available

    Flame-Resistant Jacket w/Hood, Insulated Yes, Length 29-3/4", Closure Type Zipper w/Hook and Loop, Number of Inside Pockets 2, Number of Outside Pockets 2 and Standards...More

  • HELLY HANSEN
  • Flame-Resistant Hooded Jacket Flame-Resistant Hooded Jacket
  • Multiple product options available

    Flame-Resistant Hooded Jacket, Insulated No, Fluorescent Orange, Fabric Weight 14 oz., Material PVC Coated Woven Polyester, Closure Type Double Storm Flap with Snap,...More

  • VIKING
  • Flame Retardant Rain Jacket w/Hood Flame Retardant Rain Jacket w/Hood
  • Multiple product options available

    Flame-Resistant PU Rain Jacket with Hood, Orange, Length 33", Fabric Weight 200g, Material Flame-Resistant Treated Polyurethane/Polyester, Closure Type ESR Nylon Snap...More

  • STEINER
  • Flame-Resistant Jacket w/Leather Sleeves Flame-Resistant Jacket w/Leather Sleeves
  • Multiple product options available

    Flame-Resistant Jacket w/Leather Sleeves, Insulated No, Length 30", Fabric Weight 9.5 oz., Material Cotton, Leather, Closure Type Snap, Number of Inside Pockets 1,...More

  • DRAGONWEAR
  • Women's Flame Resistant Jacket Women's Flame Resistant Jacket
  • Multiple product options available

    Women's Flame Resistant Jacket, Insulated No, Fabric Weight 8.7 oz., Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon), Closure Type Zipper, Number of Inside Pockets...More

  • DRAGONWEAR
  • Flame Resistant Jacket Flame Resistant Jacket
  • Multiple product options available

    Flame Resistant Jacket, Insulated No, Closure Type Zipper, Number of Inside Pockets 2 and Hazard Risk Category (HRC) 2; Varies by Color, Size, Fits Chest Size, Length,...More

  • NATIONAL SAFETY APPAREL
  • Flame-Resistant Jacket Flame-Resistant Jacket
  • Multiple product options available

    Flame-Resistant Jacket, Insulated No, Khaki, Length 32", Fabric Weight 5.3 oz., Material Protera™, Closure Type Hook and Loop, Hazard Risk Category (HRC) 4 and Standards...More

  • DRAGONWEAR
  • Fire-Resistant Jacket Fire-Resistant Jacket
  • Multiple product options available

    Fire-Resistant Jacket, Insulated No, Black, Fabric Weight 8.2 oz., Material Nomex IIIA, Closure Type Zipper, Number of Inside Pockets 3, Number of Outside Pockets 2,...More

  • TM

    Grainger Choice

  • CONDOR
  • Flame-Resistant Jacket with Reflective Tape Flame-Resistant Jacket with Reflective Tape
  • Multiple product options available

    Flame-Resistant Jacket with Reflective Tape, Insulated Yes, Navy, Fabric Weight 10 oz., Material 88% Cotton/12% Nylon, Lining Material 7 oz. 100% Cotton, Closure Type...More

  • Flame-Resistant Jacket Flame-Resistant Jacket
  • Multiple product options available

    Flame-Resistant Jacket and Closure Type Zipper; Varies by Insulated, Color, Size, Fits Chest Size, Length, Fabric Weight, Material, Lining Material, Number of Inside...More

  • WORKRITE FR
  • Flame-Resistant Parka Flame-Resistant Parka
  • Multiple product options available

    Flame-Resistant Parka, Insulated Yes, Navy, Closure Type Zipper, Number of Inside Pockets 1 and Number of Outside Pockets 3; Varies by Size, Fits Chest Size, Length,...More

Results per page:  16 | 32 | 48

When you need arc flash protection quickly, or in unpredictable conditions, count on Grainger to supply you with jackets and coats. Choose hundreds of style options for many tasks and conditions. Arc flash jackets and coats provide critical protection and pull on easily over workwear. Trust Grainger as your first choice for arc flash safety jackets

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More