Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Color Family
Item
Size
Material
Cuff Style
Closure Type
Color
Inseam
Fits Chest Size
Fits Waist Size
Number of Pockets
Sleeve Length
Standards
ATPV Rating
Brand
Price
Shop By
Ratings

Flame Resistant and Arc Flash Coveralls

34 Results Found that Include 1,150 Products

Results per page:  16 | 32 | 48
  • WORKRITE FR
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Cuff Style Snap Closure, Fabric Weight 7 oz., Material UltraSoft® and Closure Type Zipper; Varies by Color Family, Size, Color, Inseam, Fits...More

  • TM

    Grainger Choice

  • CONDOR
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall and Cuff Style Open Wrists and Ankles; Varies by Color Family, Size, Material, Closure Type, Color, Inseam, Fits Chest Size, Fits Waist Size,...More

  • KLEENGUARD
  • FR Coverall w/Hood and Socks FR Coverall w/Hood and Socks
  • Multiple product options available

    FR Coverall w/Hood and Socks, Cuff Style Elastic Wrists and Ankles, Sky Blue, Fabric Weight 7 oz., Material Non-Woven Spun Lace, Closure Type Zipper, Hazard Risk...More

  • WORKRITE FR
  • Arc Flash Coverall Arc Flash Coverall
  • Multiple product options available

    Arc Flash Coverall, Cuff Style Snap Closure, Medium Blue, Fabric Weight 6.5 oz., Material Protera®, Closure Type Zipper, Number of Pockets 7, Hazard Risk Category (HRC)...More

  • CARHARTT
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Hazard Risk Category (HRC) 2 and Standards NFPA 70E, 2112; Varies by Color Family, Size, Material, Cuff Style, Closure Type, Color, Inseam,...More

Flame-Resistant Coverall,Khaki,S,HRC2
  • NATIONAL SAFETY APPAREL
  • Flame-Resistant Coverall, Khaki, S, HRC2 Flame-Resistant Coverall
  • Item # 9T136
  • Mfr. Model # C88LISM30
  • Flame-Resistant Coverall, Cuff Style Open Wrists and Ankles, Khaki, Size S, Fits Chest Size 34 In. to 36 In.,...More

  • KLEENGUARD
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Cuff Style Open Wrists and Ankles, Royal Blue, Fabric Weight 7 oz., Material Non-Woven Spun Lace, Closure Type Zipper, Hazard Risk Category...More

Tencate Tecasafe® Plus, Flame-Resistant Coverall with Reflective&
  • BULWARK
  • FR Contractor Coverall FR Contractor Coverall
  • Multiple product options available

    FR Contractor Coverall, Closure Type Zipper, Number of Pockets 5 and Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112; Varies by Color Family, Size, Material, Cuff...More

  • BULWARK
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall; Varies by Color Family, Size, Material, Cuff Style, Closure Type, Color, Inseam, Fits Chest Size, Fits Waist Size, Number of Pockets, Sleeve...More

Nomex® IIIA, FR Contractor Coverall, Size: 2XL, Color&#
  • VF IMAGEWEAR
  • Nomex® IIIA, FR Contractor Coverall, Size: 2XL, Color Family: Blues, Closure Type: Zipper FR Contractor Coverall
  • Item # 3NEK8
  • Mfr. Model # CNC2NVLN54
  • FR Contractor Coverall, Cuff Style Open Wrists and Ankles, Navy Blue, Size 2XL, Fits Chest Size 50 In. to 52...More

Flame-Resistant Coverall,Blue,XL,HRC1
  • PGI FIRELINE
  • Flame-Resistant Coverall, Blue, XL, HRC1 Flame-Resistant Coverall,Blue,XL,HRC1
  • Item # 9L452
  • Mfr. Model # 6010279-XL
  • Flame-Resistant Coverall, Cuff Style Open Wrists and Ankles, Blue, Size XL, Fits Chest Size 46 In. to 48 In.,...More

Twill Blend-88% Cotton/12% High Tenacity Nylon, FR
  • WOODLAND
  • Twill Blend-88% Cotton/12% High Tenacity Nylon, FR Coverall w/Gel Knee Pads, Size: L FR Coverall w/Gel Knee Pads
  • Item # 6WMR7
  • Mfr. Model # 9000FRC-NV-0302
  • FR Coverall w/Gel Knee Pads, Cuff Style Adjustable Wrist, Elastic Ankles, Navy Blue, Size L, Fits Chest Size...More

Flame-Resistant, Sontara®
  • BULWARK
  • Flame-Resistant, Sontara® Disposable Chemical-Splash Flame-Resistant Coverall w/Attached Hood
  • Item # 34C876
  • Mfr. Model # KDE4SB
  • Disposable Chemical-Splash Flame-Resistant Coverall w/Attached Hood, Cuff Style Elastic Cuff, Sky Blue, Size...More

  • TECGEN
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Cuff Style Adjustable Cuff, Fabric Weight 5.5 oz, Material TECGEN® Inherent Flame Resistant Fabric, Closure Type Zipper, Number of Pockets 6,...More

  • KLEENGUARD
  • Flame-Resistant Coverall w/Hood Flame-Resistant Coverall w/Hood
  • Multiple product options available

    Flame-Resistant Coverall w/Hood, Cuff Style Elastic Wrists and Ankles, Sky Blue, Fabric Weight 7 oz., Material Non-Woven Spun Lace, Closure Type Zipper, Hazard Risk...More

  • CHICAGO PROTECTIVE APPAREL
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Cuff Style Hemmed, Material FR Cotton Blend (88% Cotton, 12% Nylon), Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2...More

  • ENVIROGUARD
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Cuff Style Elastic Wrists and Open Ankles, Sky Blue, Fabric Weight 2.3 oz., Material FR Treated Non-Woven, Closure Type Zipper and Standards...More

  • ENVIROGUARD
  • FR Coverall w/Hood and Boots FR Coverall w/Hood and Boots
  • Multiple product options available

    FR Coverall w/Hood and Boots, Cuff Style Elastic Wrists, Sky Blue, Fabric Weight 2.3 oz., Material FR Treated Non-Woven, Closure Type Zipper and Standards ANSI -ISEA...More

  • ENVIROGUARD
  • Flame-Resistant Coverall w/Hood Flame-Resistant Coverall w/Hood
  • Multiple product options available

    Flame-Resistant Coverall w/Hood, Cuff Style Elastic Wrists and Ankles, Sky Blue, Fabric Weight 2.3 oz., Material FR Treated Non-Woven, Closure Type Zipper and Standards...More

  • TM

    Grainger Choice

  • CONDOR
  • Flame-Resistant Bib Overall with Reflective Tape Flame-Resistant Bib Overall with Reflective Tape
  • Multiple product options available

    Flame-Resistant Bib Overall with Reflective Tape, Cuff Style Open Wrists and Ankles, Navy, Inseam 30", Fabric Weight 10 oz., Material 88% Cotton/12% Nylon, Closure Type...More

  • TM

    Grainger Choice

  • CONDOR
  • Flame-Resistant Bib Overall Flame-Resistant Bib Overall
  • Multiple product options available

    Flame-Resistant Bib Overall, Cuff Style Open Wrists and Ankles, Navy, Inseam 30", Fabric Weight 10 oz., Material 88% Cotton/12% Nylon, Closure Type Zipper, Number of...More

  • BIG BILL
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Fabric Weight 7 oz., Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2 and Standards NFPA 70E, 2112; Varies by Color...More

Indura WhipCord, Flame-Resistant Coverall, Size: 2XL, Color
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More