Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Color Family
Item
Size
Material
Cuff Style
Closure Type
Color
Inseam
Fits Chest Size
Fits Waist Size
Number of Pockets
Sleeve Length
Standards
ATPV Rating
Brand
Price
Shop By
Ratings

Flame Resistant and Arc Flash Coveralls

41 Results Found that Include 1,503 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • CONDOR
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall and Cuff Style Open Wrists and Ankles; Varies by Color Family, Size, Material, Closure Type, Color, Inseam, Fits Chest Size, Fits Waist Size,...More

  • WORKRITE FR
  • Arc Flash Coverall Arc Flash Coverall
  • Multiple product options available

    Arc Flash Coverall, Cuff Style Snap Closure, Medium Blue, Fabric Weight 6.5 oz., Material Protera®, Closure Type Zipper, Number of Pockets 7, Hazard Risk Category (HRC)...More

  • SALISBURY
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Cuff Style Elastic Wrists, Hook and Loop Ankles, Navy Blue, Fabric Weight 9 oz., Material Cotton, Hazard Risk Category (HRC) 2 and Standards...More

  • BULWARK
  • FR Contractor Coverall FR Contractor Coverall
  • Multiple product options available

    FR Contractor Coverall, Closure Type Zipper, Number of Pockets 5 and Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112; Varies by Color Family, Size, Material, Cuff...More

  • CARHARTT
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Hazard Risk Category (HRC) 2 and Standards NFPA 70E, 2112; Varies by Color Family, Size, Material, Cuff Style, Closure Type, Color, Inseam,...More

  • DUPONT
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Sky Blue and Closure Type Zipper; Varies by Size, Material, Cuff Style, Inseam, Fits Chest Size, Fits Waist Size and Sleeve Length

  • DUPONT
  • Flame-Resistant Coverall w/Hood Flame-Resistant Coverall w/Hood
  • Multiple product options available

    Flame-Resistant Coverall w/Hood, Sky Blue and Closure Type Zipper; Varies by Size, Material, Cuff Style, Inseam, Fits Chest Size, Fits Waist Size, Sleeve Length and...More

  • CHICAGO PROTECTIVE APPAREL
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Cuff Style Hemmed, Material FR Cotton Blend (88% Cotton, 12% Nylon), Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2...More

  • DUPONT
  • FR Coverall w/Hood and Boots FR Coverall w/Hood and Boots
  • Multiple product options available

    FR Coverall w/Hood and Boots, Cuff Style Elastic Wrists, Sky Blue, Fabric Weight 2.4 oz./sq. yd., Material Tempro, Closure Type Zipper and Standards Secondary FR...More

Tempro, Coverall, Size: 4XL, Color Family: Blues, Clos
  • WORKRITE FR
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Cuff Style Snap Closure, Fabric Weight 7 oz., Material UltraSoft® and Closure Type Zipper; Varies by Color Family, Size, Color, Inseam, Fits...More

  • BIG BILL
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Fabric Weight 7 oz., Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2 and Standards NFPA 70E, 2112; Varies by Color...More

Indura WhipCord, Flame-Resistant Coverall, Size: 2XL, Color
  • VF IMAGEWEAR
  • FR Contractor Coverall FR Contractor Coverall
  • Multiple product options available

    FR Contractor Coverall, Closure Type Zipper, Number of Pockets 5 and Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112; Varies by Color Family, Size, Material, Cuff...More

  • BULWARK
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall; Varies by Color Family, Size, Material, Cuff Style, Closure Type, Color, Inseam, Fits Chest Size, Fits Waist Size, Number of Pockets, Sleeve...More

Flame-Resistant Coverall,Blue,XL,HRC1
  • PGI FIRELINE
  • Flame-Resistant Coverall, Blue, XL, HRC1 Flame-Resistant Coverall,Blue,XL,HRC1
  • Item # 9L452
  • Mfr. Model # 6010279-XL
  • Flame-Resistant Coverall, Cuff Style Open Wrists and Ankles, Blue, Size XL, Fits Chest Size 46 In. to 48 In.,...More

Flame-Resistant, Sontara®
  • BULWARK
  • Flame-Resistant, Sontara® Disposable Chemical-Splash Flame-Resistant Coverall w/Attached Hood
  • Item # 34C876
  • Mfr. Model # KDE4SB
  • Disposable Chemical-Splash Flame-Resistant Coverall w/Attached Hood, Cuff Style Elastic Cuff, Sky Blue, Size...More

  • KLEENGUARD
  • FR Coverall w/Hood and Socks FR Coverall w/Hood and Socks
  • Multiple product options available

    FR Coverall w/Hood and Socks, Cuff Style Elastic Wrists and Ankles, Sky Blue, Fabric Weight 7 oz., Material Non-Woven Spun Lace, Closure Type Zipper, Hazard Risk...More

  • NATIONAL SAFETY APPAREL
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Cuff Style Open Wrists and Ankles, Khaki, Inseam 32", Fabric Weight 6.5 oz., Material Protera™, Closure Type Zipper and Hazard Risk Category...More

  • KLEENGUARD
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Cuff Style Open Wrists and Ankles, Royal Blue, Fabric Weight 7 oz., Material Non-Woven Spun Lace, Closure Type Zipper, Hazard Risk Category...More

  • ENVIROGUARD
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Cuff Style Elastic Wrists and Open Ankles, Sky Blue, Fabric Weight 2.3 oz., Material FR Treated Non-Woven, Closure Type Zipper and Standards...More

  • ENVIROGUARD
  • Flame-Resistant Coverall w/Hood Flame-Resistant Coverall w/Hood
  • Multiple product options available

    Flame-Resistant Coverall w/Hood, Cuff Style Elastic Wrists and Ankles, Sky Blue, Fabric Weight 2.3 oz., Material FR Treated Non-Woven, Closure Type Zipper and Standards...More

  • BIG BILL
  • Flame-Resistant Coverall with Reflective Tape Flame-Resistant Coverall with Reflective Tape
  • Multiple product options available

    Flame-Resistant Coverall with Reflective Tape, Cuff Style Snap Closure, Navy, Inseam 30", Fabric Weight 7 oz., Material UltraSoft®, Closure Type Zipper, Number of...More

  • KLEENGUARD
  • Flame-Resistant Coverall w/Hood Flame-Resistant Coverall w/Hood
  • Multiple product options available

    Flame-Resistant Coverall w/Hood, Cuff Style Elastic Wrists and Ankles, Sky Blue, Fabric Weight 7 oz., Material Non-Woven Spun Lace, Closure Type Zipper, Hazard Risk...More

  • ENVIROGUARD
  • FR Coverall w/Hood and Boots FR Coverall w/Hood and Boots
  • Multiple product options available

    FR Coverall w/Hood and Boots, Cuff Style Elastic Wrists, Sky Blue, Fabric Weight 2.3 oz., Material FR Treated Non-Woven, Closure Type Zipper and Standards ANSI -ISEA...More

  • TM

    Grainger Choice

  • CONDOR
  • Flame-Resistant Bib Overall with Reflective Tape Flame-Resistant Bib Overall with Reflective Tape
  • Multiple product options available

    Flame-Resistant Bib Overall with Reflective Tape, Cuff Style Open Wrists and Ankles, Navy, Inseam 30", Fabric Weight 10 oz., Material 88% Cotton/12% Nylon, Closure Type...More

  • TM

    Grainger Choice

  • CONDOR
  • Flame-Resistant Bib Overall Flame-Resistant Bib Overall
  • Multiple product options available

    Flame-Resistant Bib Overall, Cuff Style Open Wrists and Ankles, Navy, Inseam 30", Fabric Weight 10 oz., Material 88% Cotton/12% Nylon, Closure Type Zipper, Number of...More

Results per page:  16 | 32 | 48

Help protect employees from fire, chemical or arc flash risks with safety coveralls from Grainger. With hundreds of options to choose from, you can outfit your employees with reliable safety wear. From lightweight disposable to heavy-duty, flame-resistant coveralls with reinforced knee-pads, Grainger offers a superior selection of arc flash protective wear.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More