Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Flame Resistant and Arc Flash Clothing

10 Results Found that Include 34 Products

Results per page:  16 | 32 | 48
Flame-Resistant Cape Sleeve,L,18 In,Brn
  • TM

    Grainger Choice

  • CONDOR
  • Flame-Resistant Cape Sleeve, L, 18 In, Brn Cape Sleeves
  • Item # 5T176
  • Mfr. Model # 5T176
  • Flame-Resistant Cape Sleeve, Size L, Length 18 In., Brown, Snap Cuff, Open Top, Material Leather, Application...More

  • Category : Flame Resistant and Welding Sleeves
Brown Leather Welding Jacket, Size: XL, 30" Length
  • TM

    Grainger Choice

  • CONDOR
  • Brown Leather Welding Jacket, Size: XL, 30" Length Welding Jacket
  • Item # 2AG83
  • Mfr. Model # 2AG83
  • Welding Jacket, Brown, Leather, Size XL, Length 30 In., Closure Type Button, Cuff Style Adustable with 2...More

  • Category : Welding Jackets and Coats
  • CARHARTT
  • FR Hooded Sweatshirt FR Hooded Sweatshirt
  • Multiple product options available

    Flame-Resistant Hooded Sweatshirt, Type Regular, Navy, 58% Cotton/35% Modacrylic/7% Polyester, Closure Type Zipper, Pockets 2, ATPV Rating 33.6 cal/cm², Hazard Risk...More

  • Category : Flame Resistant and Arc Flash Shirts
  • CARHARTT
  • FR Long Sleeve T-Shirt FR Long Sleeve T-Shirt
  • Multiple product options available

    Flame-Resistant Crewneck Shirt, Light Gray, Cotton FR Jersey Knit, Closure Type Pullover, ATPV Rating 8.9 cal/cm², Hazard Risk Category (HRC) 2, Fabric Weight 6.75 oz....More

  • Category : Flame Resistant and Arc Flash Shirts
  • CARHARTT
  • Flame-Resistant Jacket w/Hood Flame-Resistant Jacket w/Hood
  • Multiple product options available

    Flame-Resistant Jacket w/Hood, Insulated Yes, Length 29-3/4", Closure Type Zipper w/Hook and Loop, Number of Inside Pockets 2, Number of Outside Pockets 2 and Standards...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
Cotton, Flame-Resistant Coverall, Size: M, Color Family:&#x
  • BULWARK
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall; Varies by Color Family, Size, Material, Cuff Style, Closure Type, Color, Inseam, Fits Chest Size, Fits Waist Size, Number of Pockets, Sleeve...More

  • Category : Flame Resistant and Arc Flash Coveralls
  • CARHARTT
  • Flame-Resistant Bomber Jacket Flame-Resistant Bomber Jacket
  • Multiple product options available

    Flame-Resistant Bomber Jacket, Length 29-3/4", Closure Type Zipper w/Hook and Loop, Number of Inside Pockets 2, Number of Outside Pockets 2 and Standards NFPA 70E;...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
TECGEN® Inherent Flame Resistant Fabric, Flame-Resistant Coverall
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More