Skip Content

Flame Resistant and Arc Flash Clothing

6 results found that include 16 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
SALISBURY Arc Flash Protection Clothing Kits
SALISBURY Flame-Resistant Coat/Overall Kit
  • SALISBURY
  • Multiple product options available

    Flame-Resistant Coat/Overall Kit, Material Cotton, Hazard Risk Category (HRC) 4, Standards ASTM F1506 and NFPA 70E and Includes Coat, Bib Overalls, Arc Flash Hood, Hard Hat, Safety Glasses, Storage Bag; Varies by Color, Size and ATPV Rating

    Flame-Resistant Coat/Overall Kit, Material Cotton, Hazard Risk Category (HRC) 4, Standards ASTM F1506 and NFPA 70E and Includes Coat, Bib Overalls, Arc Flash Hood, Hard...More

OBERON Arc Flash Suit Kits
70.0 cal./cm2 Arc Flash Suit Kit, 4-HRC, Charcoal Gray
70.0 cal./cm2 Arc Flash Suit Kit, 4-HRC, Charcoal Gray
  • OBERON
  • Arc Flash Suit Kit, Charcoal Gray, Size 4XL, Fits Chest Size 56 In. to 58 In., Fits Waist Size 50 In. to 52 In., Inseam 30 In., Material Aramid, Hazard Risk Category (HRC) 4, Standards NFPA 70E, CSA Z462, ASTM 2178, ASTM 1506, ANSI Z87.1, ANSI Z89.1, Includes Coat, Bibs, Hood

  • Item # 53PX47
  • Mfr. Model # TCG5B-4XL
  • Arc Flash Suit Kit, Charcoal Gray, Size 4XL, Fits Chest Size 56 In. to 58 In., Fits Waist Size 50 In. to 52...More

70.0 cal./cm2 Arc Flash Suit Kit, 4-HRC, Charcoal Gray
70.0 cal./cm2 Arc Flash Suit Kit, 4-HRC, Charcoal Gray
  • OBERON
  • Arc Flash Suit Kit, Charcoal Gray, Size 5XL, Fits Chest Size 60 In. to 62 In., Fits Waist Size 54 In. to 56 In., Inseam 30 In., Material Aramid, Hazard Risk Category (HRC) 4, Standards NFPA 70E, CSA Z462, ASTM 2178, ASTM 1506, ANSI Z87.1, ANSI Z89.1, Includes Coat, Bibs, Hood

  • Item # 53PX48
  • Mfr. Model # TCG5B-5XL
  • Arc Flash Suit Kit, Charcoal Gray, Size 5XL, Fits Chest Size 60 In. to 62 In., Fits Waist Size 54 In. to 56...More

70.0 cal./cm2 Arc Flash Suit Kit, 4-HRC, Charcoal Gray
70.0 cal./cm2 Arc Flash Suit Kit, 4-HRC, Charcoal Gray
  • OBERON
  • Arc Flash Suit Kit, Charcoal Gray, Size M, Fits Chest Size 37 In. to 39 In., Fits Waist Size 31 In. to 33 In., Inseam 30 In., Material Aramid, Hazard Risk Category (HRC) 4, Standards NFPA 70E, CSA Z462, ASTM 2178, ASTM 1506, ANSI Z87.1, ANSI Z89.1, Includes Coat, Bibs, Hood

  • Item # 53PX50
  • Mfr. Model # TCG5B-M
  • Arc Flash Suit Kit, Charcoal Gray, Size M, Fits Chest Size 37 In. to 39 In., Fits Waist Size 31 In. to 33...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More