Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Flame Resistant and Arc Flash Clothing

91 results found that include 1,296 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Flame-Resistant Sleeve
Welding Jacket
Welding Jacket
Welding Half Jacket
FR Long Sleeve Henley Shirt
  • CARHARTT
  • Multiple product options available

    Flame-Resistant Henley Shirt, Closure Type Button and Hazard Risk Category (HRC) 2; Varies by Size, Fits Chest Size, Color, ATPV Rating, Sleeve Length, Fabric Weight and...More

  • Category : Flame Resistant and Arc Flash Shirts
Universal Leather Leggings, Gray
Universal Leather Leggings, Gray
Pants
Backpad
40" Split Cowhide Leather  Welding Chaps, Brown
40" Split Cowhide Leather  Welding Chaps, Brown
FR Long Sleeve T-Shirt
  • CARHARTT
  • Multiple product options available

    Flame-Resistant Crewneck Shirt, Light Gray, Cotton FR Jersey Knit, Closure Type Pullover, ATPV Rating 8.9 cal/cm², Hazard Risk Category (HRC) 2, Fabric Weight 6.75 oz....More

  • Category : Flame Resistant and Arc Flash Shirts
Flame-Resistant Coverall
  • CARHARTT
  • Multiple product options available

    Flame-Resistant Coverall, Hazard Risk Category (HRC) 2 and Standards NFPA 70E, 2112; Varies by Color Family, Size, Material, Cuff Style, Closure Type, Color, Inseam,...More

  • Category : Flame Resistant and Arc Flash Coveralls
Split Cowhide Leather Welding Bib Apron, Length 20", B
Split Cowhide Leather Welding Bib Apron, Length 20", B
Flame-Resistant Coat
  • BLACK STALLION
  • Multiple product options available

    Flame-Resistant Coat, Insulated No, Green, Fabric Weight 9 oz., Material 100% Flame-Resistant Treated Cotton, Lining Material None, Closure Type Metal Snaps, Number of...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing
Flame Resistant Balaclava,Black
Flame Resistant Balaclava,Black
FR Long Sleeve Shirt
  • CARHARTT
  • Multiple product options available

    Flame-Resistant Collared Shirt, Closure Type Button, Hazard Risk Category (HRC) 2, Fabric Weight 7 oz. and Standards NFPA 70E, NFPA 2112; Varies by Size, Fits Chest...More

  • Category : Flame Resistant and Arc Flash Shirts
HR Sleeve w/Thumbhole,Univ,18 In L,White
HR Sleeve w/Thumbhole,Univ,18 In L,White
9 oz. Double-Layer Flame-Resistant CottonWelding Bib Apron, Leng
9 oz. Double-Layer Flame-Resistant CottonWelding Bib Apron, Leng
Flame-Resistant Jacket
  • BLACK STALLION
  • Multiple product options available

    Flame-Resistant Jacket, Insulated No, Length 30", Fabric Weight 9 oz., Material 100% Flame-Resistant Treated Cotton, Lining Material None, Closure Type Metal Snaps,...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
Aluminized Jacket
Flame Resistant Hood with Bib,Black
Flame Resistant Hood with Bib,Black
FR Hooded Sweatshirt
  • DRAGONWEAR
  • Multiple product options available

    Flame-Resistant Hooded Sweatshirt, Nomex® IIIA, Closure Type Zipper, ATPV Rating 17.9 cal./cm2, Hazard Risk Category (HRC) 2, Fabric Weight 8.7 oz. and Standards NFPA...More

  • Category : Flame Resistant and Arc Flash Shirts
Women's Welding Jacket
Flame Resistant Balaclava,Black
Flame Resistant Balaclava,Black
Flame-Resistant Hooded Jacket
  • HELLY HANSEN
  • Multiple product options available

    Flame-Resistant Hooded Jacket, Insulated No, Fluorescent Orange, Fabric Weight 14 oz., Material PVC Coated Woven Polyester, Closure Type Double Storm Flap with Snap,...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More