Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Flame Resistant and Arc Flash Clothing

46 results found that include 233 products

Results per page:  16 | 32 | 48
Flame Resistant Balaclava,White
100% Cotton, Flame-Resistant Coverall, Size: 3XL, Color
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Flame-Resistant Coat/Overall Kit Flame-Resistant Coat/Overall Kit
  • Multiple product options available

    Flame-Resistant Coat/Overall Kit and Standards ASTM F1506, NFPA 70E, OSHA 1910.269; Varies by Color, Size, ATPV Rating and Hazard Risk Category (HRC)

  • Category : Arc Flash Clothing Kits
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Flame-Resistant Coverall Kit Flame-Resistant Coverall Kit
  • Multiple product options available

    Flame-Resistant Coverall Kit and Standards ASTM F1506, NFPA 70E, OSHA 1910.269; Varies by Color, Size, ATPV Rating and Hazard Risk Category (HRC)

  • Category : Arc Flash Clothing Kits
Camouflage FR Flight Suit Pant, Woven-Plain Weave, Fits Wai
  • CARHARTT
  • Bib Overalls Bib Overalls
  • Multiple product options available

    Bib Overalls and Standards NFPA 70E; Varies by Fits Waist Size, Inseam, ATPV Rating, Hazard Risk Category (HRC), Color, Material, Closure Type, Fabric Weight and Number...More

  • Category : Flame Resistant and Arc Flash Pants and Overalls
FR Vest w/Reflective Tape,2XL
  • TOUGH DUCK
  • FR Vest w/Reflective Tape, 2XL Flame Resistant Vest with Reflective Tape
  • Item # 30WP64
  • Mfr. Model # FA6911
  • Flame Resistant Vest with Reflective Tape, Insulated Yes, Blue, Size 2XL, Fits Chest Size 49 In. to 51 In.,...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
  • TECGEN
  • Pants Pants
  • Multiple product options available

    Pants, Hazard Risk Category (HRC) 2, Closure Type Zipper, Buttons, Fabric Weight 8.5 oz and Standards NFPA 70E, NFPA 2112; Varies by Fits Waist Size, Inseam, ATPV...More

  • Category : Flame Resistant and Arc Flash Pants and Overalls
Camouflage Flame-Resistant Combat Shirt, Size: XL Regular,
WeldX®Welding Bib Apron, Length 35", Adjustable Drawstring&#
Flame-Resistant Sleeve,Univ,18 In L,Navy
Flame-Resistant, Sontara®
  • WOODLAND
  • Pants Pants
  • Multiple product options available

    Pants, Hazard Risk Category (HRC) 2, Cotton/Nylon and Standards NFPA 70E, 2112, ASTM F1506, OSHA 1910.269, CGSB 155.20; Varies by Fits Waist Size, Inseam, ATPV Rating,...More

  • Category : Flame Resistant and Arc Flash Pants and Overalls
FR Dearborn Jacket,Carhartt(R) Brown,M
  • DRIFIRE
  • Flame Resistant Balaclava Flame Resistant Balaclava
  • Multiple product options available

    Flame Resistant Balaclava, Style Over The Head, Material 73% Modacrylic/14% Rayon/10% Nylon/3% Lycra, Size Universal, Covers Head, Ears, Face and Neck, ATPV Rating 12.7...More

  • Category : Flame Resistant and Arc Flash Hats and Headwear
Blue Flame Resistant Insulated Bib Overall with Reflective
  • DRIFIRE
  • FR Utility Shirt FR Utility Shirt
  • Multiple product options available

    Flame-Resistant Collared Shirt, 80% Modacrylic/15% Cotton/5% Para-aramid, Closure Type Button, ATPV Rating ATPV - 12.1, Hazard Risk Category (HRC) 2 and Fabric Weight 7...More

  • Category : Flame Resistant and Arc Flash Shirts
Hi-Visibility Yellow Flame-Resistant Crewneck Shirt, Size: 2XLT,
Navy 88% Cotton, 12% Nylon Cloth Lab/Shop Coat,&#
  • DRAGONWEAR
  • Flame Resistant Boxer Briefs Flame Resistant Boxer Briefs
  • Multiple product options available

    Flame Resistant Boxer Briefs, Men's, Fabric Weight 7.5 oz., Material 66% Modacrylic, 29% Rayon, 5% Spandex, ATPV Rating 6.6 cal./cm2, Hazard Risk Category (HRC) 1 and...More

  • Category : Flame Resistant and Arc Flash Undergarments
  • TECGEN
  • FR Long Sleeve Shirt FR Long Sleeve Shirt
  • Multiple product options available

    Flame-Resistant Collared Shirt, TECGEN® Inherent Flame Resistant Fabric, Closure Type Button, ATPV Rating 8.9 cal/cm2, Hazard Risk Category (HRC) HRC2, Fabric Weight 5.5...More

  • Category : Flame Resistant and Arc Flash Shirts
Black Pigskin Leather Welding Jacket, Size: 4XL, 30"&#
  • DRAGONWEAR
  • FR Long Sleeve Shirt FR Long Sleeve Shirt
  • Multiple product options available

    Flame-Resistant Mock Turtleneck Shirt, Black, 68% Modacrylic/29% Rayon/3% Spandex, Closure Type 1/4 Zipper, ATPV Rating 5.2 cal./cm2, Hazard Risk Category (HRC) 1,...More

  • Category : Flame Resistant and Arc Flash Shirts
  • TECGEN
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Cuff Style Adjustable Cuff, Fabric Weight 5.5 oz, Material TECGEN® Inherent Flame Resistant Fabric, Closure Type Zipper, Number of Pockets 6,...More

  • Category : Flame Resistant and Arc Flash Coveralls
Sand Flame-Resistant Henley Shirt, Size: XLT, Fits Chest&#x
  • DRAGONWEAR
  • Women's FR Long Sleeve T-Shirt Women's FR Long Sleeve T-Shirt
  • Multiple product options available

    Women's Flame-Resistant Crewneck Shirt, Closure Type Pullover, ATPV Rating 5.0 cal./cm2, Hazard Risk Category (HRC) 1, Fabric Weight 5.2 oz. and Standards NFPA 70E;...More

  • Category : Flame Resistant and Arc Flash Shirts
Men's Flame-Resistant Bodywear Crewneck Shirt, Royal Blue,
Flame Resistant Balaclava,Navy,Universal
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More