Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Flame Resistant and Arc Flash Clothing

15 Results Found that Include 54 Products

Results per page:  16 | 32 | 48
Blue Bib Overall, Nomex , Fits Waist Size: 52",&#
  • CHICAGO PROTECTIVE APPAREL
  • Arc Flash Protection Clothing Kit Arc Flash Protection Clothing Kit
  • Multiple product options available

    Arc Flash Protection Clothing Kit, Material FR Cotton Blend (88% Cotton, 12% Nylon) and Standards NFPA 70E 2012, NFPA 2112, ASTM F1606-00; Varies by Color, Size, ATPV...More

  • Category : Arc Flash Clothing Kits
  • SALISBURY
  • Arc Flash Jacket Arc Flash Jacket
  • Multiple product options available

    Arc Flash Jacket, Insulated No, Green, Length 32", Fabric Weight 11 oz., Material Synthetic Fiber Blend, Closure Type Hook and Loop, Hazard Risk Category (HRC) 4 and...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
Khaki Arc Flash Hood, Size: Universal, 65 cal/cm2
  • NATIONAL SAFETY APPAREL
  • Arc Flash Protection Coverall Kit Arc Flash Protection Coverall Kit
  • Multiple product options available

    Flame-Resistant Coverall Kit, Khaki, Material Protera™, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 70E, OSHA 1910.269 and Includes Coverall, Arc Flash...More

  • Category : Arc Flash Clothing Kits
  • WORKRITE FR
  • Flame-Resistant Parka Flame-Resistant Parka
  • Multiple product options available

    Flame-Resistant Parka, Insulated Yes, Navy, Closure Type Zipper, Number of Inside Pockets 1 and Number of Outside Pockets 3; Varies by Size, Fits Chest Size, Length,...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Flame-Resistant Coat/Overall Kit Flame-Resistant Coat/Overall Kit
  • Multiple product options available

    Flame-Resistant Coat/Overall Kit and Standards ASTM F1506, NFPA 70E, OSHA 1910.269; Varies by Color, Size, ATPV Rating and Hazard Risk Category (HRC)

  • Category : Arc Flash Clothing Kits
Blue Bib Overalls, Nomex(TM), Fits Waist Size: 48
Blue Pants, Nomex(TM), Fits Waist Size: 52 to
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More