Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Flame Resistant and Arc Flash Clothing

15 Results Found that Include 49 Products

Results per page:  16 | 32 | 48
  • CHICAGO PROTECTIVE APPAREL
  • Arc Flash Protection Clothing Kit Arc Flash Protection Clothing Kit
  • Multiple product options available

    Arc Flash Protection Clothing Kit, Material FR Cotton Blend (88% Cotton, 12% Nylon) and Standards NFPA 70E 2012, NFPA 2112, ASTM F1606-00; Varies by Color, Size, ATPV...More

  • Category : Arc Flash Clothing Kits
Navy XL Flame-Resistant Coat/Overpants Kit, 12 cal./cm2
Hood,Aluminized,Universal
Navy Bib Overalls, Nomex® IIIA, Fits Waist Size: 5
  • WORKRITE FR
  • Flame-Resistant Parka Flame-Resistant Parka
  • Multiple product options available

    Flame-Resistant Parka, Insulated Yes, Navy, Closure Type Zipper, Number of Inside Pockets 1 and Number of Outside Pockets 3; Varies by Size, Fits Chest Size, Length,...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
  • BIG BILL
  • Bib Overalls Bib Overalls
  • Multiple product options available

    Bib Overalls, Hazard Risk Category (HRC) 4, Navy, 88% Cotton / 12% Nylon, Closure Type Zipper, Number of Pockets 3 and Standards NFPA 70E, NFPA 2112; Varies by Fits...More

  • Category : Flame Resistant and Arc Flash Pants and Overalls
FR Vest w/Reflective Tape,4XL
  • TOUGH DUCK
  • FR Vest w/Reflective Tape, 4XL Flame Resistant Vest with Reflective Tape
  • Item # 30WP66
  • Mfr. Model # FA6913
  • Flame Resistant Vest with Reflective Tape, Insulated Yes, Blue, Size 4XL, Fits Chest Size 55 In. to 57 In.,...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
  • NATIONAL SAFETY APPAREL
  • Flame-Resistant Jacket Flame-Resistant Jacket
  • Multiple product options available

    Flame-Resistant Jacket, Insulated No, Length 32", Fabric Weight 5.3 oz., Closure Type Hook and Loop and Hazard Risk Category (HRC) 4; Varies by Color, Size, Fits Chest...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
Flame-Resistant Parka,Insulated,3XL,Navy
  • WORKRITE FR
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Cuff Style Snap Closure, Fabric Weight 7 oz., Material UltraSoft® and Closure Type Zipper; Varies by Color Family, Size, Color, Inseam, Fits...More

  • Category : Flame Resistant and Arc Flash Coveralls
Green Arc Flash Hood, Size: Universal, 40 cal./cm2
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More