Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Flame Resistant and Arc Flash Clothing

24 Results Found that Include 82 Products

Results per page:  16 | 32 | 48
  • NATIONAL SAFETY APPAREL
  • Flame-Resistant Jacket Flame-Resistant Jacket
  • Multiple product options available

    Flame-Resistant Jacket, Insulated No, Khaki, Length 32", Fabric Weight 5.3 oz., Material Protera™, Closure Type Hook and Loop, Hazard Risk Category (HRC) 4 and Standards...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
  • SALISBURY
  • Flame-Resistant Jacket Flame-Resistant Jacket
  • Multiple product options available

    Flame-Resistant Jacket, Insulated No, Length 32", Fabric Weight 7 oz. and Standards ASTM F1506 and NFPA 70E; Varies by Color, Size, Fits Chest Size, Material and Closure...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
50" Carbon Kevlar® Aluminized Jacket, Fits Chest Size&#
Hood,Universal
Hood,Aluminized Carbon Kevlar
Khaki Arc Flash Hood, Size: Universal, 40 cal/cm2
  • NATIONAL SAFETY APPAREL
  • Bib Overalls Bib Overalls
  • Multiple product options available

    Bib Overalls, Inseam 32", ATPV Rating 40 cal/cm², Hazard Risk Category (HRC) 4, Khaki, Protera(TM), Closure Type Hook, Loop, Number of Pockets 2 and Standards ASTM...More

  • Category : Flame Resistant and Arc Flash Pants and Overalls
  • WORKRITE FR
  • Bib Overalls Bib Overalls
  • Multiple product options available

    Bib Overalls, Inseam 29", Navy, UltraSoft®, Closure Type zipper, Number of Pockets 6 and Fabric Weight 7 oz.; Varies by Fits Waist Size, ATPV Rating and Hazard Risk...More

  • Category : Flame Resistant and Arc Flash Pants and Overalls
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Flame-Resistant Coverall Kit Flame-Resistant Coverall Kit
  • Multiple product options available

    Flame-Resistant Coverall Kit and Standards ASTM F1506, NFPA 70E, OSHA 1910.269; Varies by Color, Size, ATPV Rating and Hazard Risk Category (HRC)

  • Category : Arc Flash Clothing Kits
  • BIG BILL
  • Flame-Resistant Parka Flame-Resistant Parka
  • Multiple product options available

    Flame-Resistant Parka, Insulated Yes, Navy, Material UltraSoft®, Lining Material 12 oz. Moda-Quilt, Closure Type Zipper, Number of Inside Pockets 1, Number of Outside...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
  • BIG BILL
  • Bib Overalls Bib Overalls
  • Multiple product options available

    Bib Overalls, Hazard Risk Category (HRC) 4, Navy, 88% Cotton / 12% Nylon, Closure Type Zipper, Number of Pockets 3 and Standards NFPA 70E, NFPA 2112; Varies by Fits...More

  • Category : Flame Resistant and Arc Flash Pants and Overalls
  • CHICAGO PROTECTIVE APPAREL
  • Flame-Resistant Parka Flame-Resistant Parka
  • Multiple product options available

    Flame-Resistant Parka, Insulated Yes, Fabric Weight 9 oz., Material 88% Cotton, 12%Nylon, Lining Material 8.75 FR QUILT Lining, FR Modacrylic Batting to Twill Face...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
  • CHICAGO PROTECTIVE APPAREL
  • Bib Overalls Bib Overalls
  • Multiple product options available

    Bib Overalls, ATPV Rating 40.8 cal/cm², Hazard Risk Category (HRC) 4, 88% Cotton, 12% Nylon, Closure Type Zipper, Snap, Number of Pockets 7, Fabric Weight 9 oz. and...More

  • Category : Flame Resistant and Arc Flash Pants and Overalls
FR Vest w/Reflective Tape,5XL
  • TOUGH DUCK
  • FR Vest w/Reflective Tape, 5XL Flame Resistant Vest with Reflective Tape
  • Item # 30WP67
  • Mfr. Model # FA6913
  • Flame Resistant Vest with Reflective Tape, Insulated Yes, Blue, Size 5XL, Fits Chest Size 58 In. to 60 In.,...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
  • BULWARK
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall; Varies by Color Family, Size, Material, Cuff Style, Closure Type, Color, Inseam, Fits Chest Size, Fits Waist Size, Number of Pockets, Sleeve...More

  • Category : Flame Resistant and Arc Flash Coveralls
Khaki Bib Overalls, Protera®, 32" Inseam, 40 cal/c
  • FIRE-DEX
  • Pants Pants
  • Multiple product options available

    Pants, Material Aluminized PBI®/Para Aramid Knit and Inseam 29"; Varies by Size

  • Category : Aluminized Pants
  • BULWARK
  • FR Coverall w/Reflective Trim FR Coverall w/Reflective Trim
  • Multiple product options available

    FR Coverall w/Reflective Trim, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Fabric Weight 6 oz., Material Nomex® IIIA, Closure Type Zipper, Number of Pockets 7,...More

  • Category : Flame Resistant and Arc Flash Coveralls
  • WORKRITE FR
  • Flame-Resistant Coat Flame-Resistant Coat
  • Multiple product options available

    Flame-Resistant Coat, Insulated Yes, Navy, Fabric Weight 11 oz., Material UltraSoft®, Lining Material Thinsulate, Closure Type Zipper, Number of Inside Pockets 0, Number...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More