Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Flame Resistant and Arc Flash Clothing

30 Results Found that Include 138 Products

Results per page:  16 | 32 | 48
Tempro, Coverall, Size: 4XL, Color Family: Blues, Clos
Hood,Universal
  • SALISBURY
  • Flame-Resistant Jacket Flame-Resistant Jacket
  • Multiple product options available

    Flame-Resistant Jacket, Insulated No, Length 32", Fabric Weight 7 oz. and Standards ASTM F1506 and NFPA 70E; Varies by Color, Size, Fits Chest Size, Material and Closure...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Flame-Resistant Coverall Kit Flame-Resistant Coverall Kit
  • Multiple product options available

    Flame-Resistant Coverall Kit and Standards ASTM F1506, NFPA 70E, OSHA 1910.269; Varies by Color, Size, ATPV Rating and Hazard Risk Category (HRC)

  • Category : Arc Flash Clothing Kits
  • BULWARK
  • FR Coverall w/Reflective Trim FR Coverall w/Reflective Trim
  • Multiple product options available

    FR Coverall w/Reflective Trim, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Fabric Weight 6 oz., Material Nomex® IIIA, Closure Type Zipper, Number of Pockets 7,...More

  • Category : Flame Resistant and Arc Flash Coveralls
Camouflage FR Flight Suit Pant, Woven-Plain Weave, Fits Wai
  • DRAGONWEAR
  • Flame Resistant Soft Shell Jacket Flame Resistant Soft Shell Jacket
  • Multiple product options available

    Flame Resistant Soft Shell Jacket, Insulated No, Black, Fabric Weight 16.9 oz., Material 67% Modacrylic, 29% Rayon, 4% Spandex, Closure Type Zipper, Number of Inside...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
Navy Blue Arc Flash Hood, Size: Universal, 12 cal/
  • DRAGONWEAR
  • Flame Resistant Jacket Flame Resistant Jacket
  • Multiple product options available

    Flame Resistant Jacket, Insulated No, Closure Type Zipper, Number of Inside Pockets 2 and Hazard Risk Category (HRC) 2; Varies by Color, Size, Fits Chest Size, Length,...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
  • WORKRITE FR
  • Bib Overalls Bib Overalls
  • Multiple product options available

    Bib Overalls, Inseam 29", Navy, UltraSoft®, Closure Type zipper, Number of Pockets 6 and Fabric Weight 7 oz.; Varies by Fits Waist Size, ATPV Rating and Hazard Risk...More

  • Category : Flame Resistant and Arc Flash Pants and Overalls
  • BULWARK
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall; Varies by Color Family, Size, Material, Cuff Style, Closure Type, Color, Inseam, Fits Chest Size, Fits Waist Size, Number of Pockets, Sleeve...More

  • Category : Flame Resistant and Arc Flash Coveralls
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Flame-Resistant Coat/Overall Kit Flame-Resistant Coat/Overall Kit
  • Multiple product options available

    Flame-Resistant Coat/Overall Kit and Standards ASTM F1506, NFPA 70E, OSHA 1910.269; Varies by Color, Size, ATPV Rating and Hazard Risk Category (HRC)

  • Category : Arc Flash Clothing Kits
  • BIG BILL
  • Flame-Resistant Parka Flame-Resistant Parka
  • Multiple product options available

    Flame-Resistant Parka, Insulated Yes, Navy, Material UltraSoft®, Lining Material 12 oz. Moda-Quilt, Closure Type Zipper, Number of Inside Pockets 1, Number of Outside...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
  • CHICAGO PROTECTIVE APPAREL
  • Flame-Resistant Parka Flame-Resistant Parka
  • Multiple product options available

    Flame-Resistant Parka, Insulated Yes, Fabric Weight 9 oz., Material 88% Cotton, 12%Nylon, Lining Material 8.75 FR QUILT Lining, FR Modacrylic Batting to Twill Face...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
  • CHICAGO PROTECTIVE APPAREL
  • Bib Overalls Bib Overalls
  • Multiple product options available

    Bib Overalls, ATPV Rating 40.8 cal/cm², Hazard Risk Category (HRC) 4, 88% Cotton, 12% Nylon, Closure Type Zipper, Snap, Number of Pockets 7, Fabric Weight 9 oz. and...More

  • Category : Flame Resistant and Arc Flash Pants and Overalls
  • BULWARK
  • Flame-Resistant Parka Flame-Resistant Parka
  • Multiple product options available

    Flame-Resistant Parka, Insulated Yes, Length 30", Number of Inside Pockets 1, Hazard Risk Category (HRC) 4 and Standards ASTM F2302, NFPA 70E, ASTM F1506; Varies by...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
Long Flame-Resistant Jacket,Ins,Nvy,2XL
Flame-Resistant Jacket,Khaki,ST
  • DRAGONWEAR
  • Women's Flame Resistant Jacket Women's Flame Resistant Jacket
  • Multiple product options available

    Women's Flame Resistant Jacket, Insulated No, Fabric Weight 8.7 oz., Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon), Closure Type Zipper, Number of Inside Pockets...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
  • WORKRITE FR
  • Flame-Resistant Coat Flame-Resistant Coat
  • Multiple product options available

    Flame-Resistant Coat, Insulated Yes, Navy, Fabric Weight 11 oz., Material UltraSoft®, Lining Material Thinsulate, Closure Type Zipper, Number of Inside Pockets 0, Number...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
  • WORKRITE FR
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Cuff Style Snap Closure, Fabric Weight 7 oz., Material UltraSoft® and Closure Type Zipper; Varies by Color Family, Size, Color, Inseam, Fits...More

  • Category : Flame Resistant and Arc Flash Coveralls
  • WORKRITE FR
  • Flame-Resistant Parka Flame-Resistant Parka
  • Multiple product options available

    Flame-Resistant Parka, Insulated Yes, Navy, Closure Type Zipper, Number of Inside Pockets 1 and Number of Outside Pockets 3; Varies by Size, Fits Chest Size, Length,...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
Long Flame-Resistant Parka,Ins,Navy,2XL
  • BULWARK
  • Long Flame-Resistant Parka, Ins, Navy, 2XL Long Flame-Resistant Parka
  • Item # 3FYA1
  • Mfr. Model # JLP8NV LN/XXL
  • Long Flame-Resistant Parka, Insulated Yes, Navy, Size 2XLT, Fits Chest Size 50 In. to 52 In., Length 33 In.,...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More