Skip Content

$300-$400 Flame Resistant and Arc Flash Clothing

62 results found that include 343 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Hood Ventilation System
    Hood Ventilation System
    • OBERON
    • Item # 53PX69
    • Mfr. Model # HVS-4B-PM
    • Hood Ventilation System, Blue, Black, Includes Fan Motor, Bladder, Hose

    • Category : Arc Flash Hoods
  • Flame Resistant Duck Coat
  • Aluminized Jacket
    • STEEL GRIP
    • Multiple product options available

      Aluminized Jacket, Length 35" and Closure Type Snaps; Varies by Size, Material and Fits Chest Size

    • Category : Aluminized Jackets and Coats
  • Hood,Aluminized Thermonol,Universal
    Hood
    • STEEL GRIP
    • Item # 5T336
    • Mfr. Model # ATH451A
    • Hood, Material Aluminized Thermonol, Size Universal, Length 11 In., Fabric Weight 19 oz., For Use With Over...More

    • Category : Aluminized Hoods, Gloves and Sleeves
  • Aluminized Jacket
    • KAREWEAR
    • Multiple product options available

      Aluminized Jacket; Varies by Size, Material and Fits Chest Size

    • Category : Aluminized Jackets and Coats
  • Flame-Resistant Parka
    • BULWARK
    • Multiple product options available

      Flame-Resistant Parka, Insulated Yes, Length 30", Number of Inside Pockets 1, Hazard Risk Category (HRC) 4 and Standards ASTM F2302, NFPA 70E, ASTM F1506; Varies by...More

    • Category : Flame Resistant and Arc Flash Jackets and Coats
  • Flame Resistant Duck Active Jacket
  • Gray Arc Flash Hood, Size: Universal, 40.0 cal./cm2&#x
    Arc Flash Hood
    • SALISBURY
    • Item # 3YA98
    • Mfr. Model # FH40GY
    • Arc Flash Hood, Size Universal, Length 18 In., Gray, Fabric Weight 6 oz., Material 88 Percent Arc Rated...More

    • Category : Arc Flash Hoods
  • Bib Overall
  • Fire-Resistant Jacket
    • DRAGONWEAR
    • Multiple product options available

      Fire-Resistant Jacket, Insulated No, Black, Fabric Weight 8.2 oz., Material Nomex IIIA, Closure Type Zipper, Number of Inside Pockets 3, Number of Outside Pockets 2,...More

    • Category : Flame Resistant and Arc Flash Jackets and Coats
  • Arc Flash Rain Bib Overalls
  • Flame-Resistant Coverall
    • BIG BILL
    • Multiple product options available

      Flame-Resistant Coverall, Fabric Weight 7 oz., Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2 and Standards NFPA 70E, 2112; Varies by Color...More

    • Category : Flame Resistant and Arc Flash Coveralls
  • Pants
    • NATIONAL SAFETY APPAREL
    • Multiple product options available

      Multiple product options available

    • Category : Aluminized Pants
  • Khaki Arc Flash Hood, Size: Universal, 40.0 cal./cm2&#
    Arc Flash Hood
    • NATIONAL SAFETY APPAREL
    • Item # 2NNN7
    • Mfr. Model # H65LIQTHH40
    • Arc Flash Hood, Size Universal, Length 14 In., Khaki, Fabric Weight 6.5 oz., Material...More

    • Category : Arc Flash Hoods
  • Flame-Resistant Jacket Liner,Navy,2XL
    Flame-Resistant Jacket Liner
    • WORKRITE FIRE SERVICE
    • Item # 425W86
    • Mfr. Model # 385NX80NB
    • Flame-Resistant Jacket Liner, Navy, Size 2XL, Fits Chest Size 56-1/2 In. to 59-1/2 In., Length 29 In., Fabric...More

    • Category : Flame Resistant and Arc Flash Coat and Jacket Liners
  • Gray Insulated Bib, 88% Cotton/12% High-Tenacity Nylon
    Gray Insulated Bib, 88% Cotton/12% High-Tenacity Nylon
    • WALLS
    • Item # 48PK70
    • Mfr. Model # YB153GY9
    • Insulated Bib, Fits Waist Size 54 In., Inseam Long, ATPV Rating 37.5 cal./cm2, Hazard Risk Category (HRC) 3,...More

    • Category : Flame Resistant and Arc Flash Pants and Overalls
  • Gray Insulated Bib, 88% Cotton/12% High-Tenacity Nylon
    Gray Insulated Bib, 88% Cotton/12% High-Tenacity Nylon
    • WALLS
    • Item # 48PK71
    • Mfr. Model # YB153GY9
    • Insulated Bib, Fits Waist Size 54 In., Inseam Regular, ATPV Rating 37.5 cal./cm2, Hazard Risk Category (HRC)...More

    • Category : Flame Resistant and Arc Flash Pants and Overalls
  • Flame-Resistant Parka
    • WORKRITE FR
    • Multiple product options available

      Flame-Resistant Parka, Insulated Yes, Navy, Closure Type Zipper, Number of Inside Pockets 1 and Number of Outside Pockets 3; Varies by Size, Fits Chest Size, Length,...More

    • Category : Flame Resistant and Arc Flash Jackets and Coats
  • Flame-Resistant Jacket
    • Multiple product options available

      Flame-Resistant Jacket and Closure Type Zipper; Varies by Insulated, Color, Size, Fits Chest Size, Length, Fabric Weight, Material, Lining Material, Number of Inside...More

    • Category : Flame Resistant and Arc Flash Jackets and Coats
  • Gray Insulated Bib, 88% Cotton/12% High-Tenacity Nylon
    Gray Insulated Bib, 88% Cotton/12% High-Tenacity Nylon
    • WALLS
    • Item # 48PK72
    • Mfr. Model # YB153GY9
    • Insulated Bib, Fits Waist Size 58 In., Inseam Long, ATPV Rating 37.5 cal./cm2, Hazard Risk Category (HRC) 3,...More

    • Category : Flame Resistant and Arc Flash Pants and Overalls
  • Navy Insulated Bib, 88% Cotton/12% High-Tenacity Nylon
    Navy Insulated Bib, 88% Cotton/12% High-Tenacity Nylon
    • WALLS
    • Item # 48PK84
    • Mfr. Model # YB153NA9
    • Insulated Bib, Fits Waist Size 50 In., Inseam Regular, ATPV Rating 37.5 cal./cm2, Hazard Risk Category (HRC)...More

    • Category : Flame Resistant and Arc Flash Pants and Overalls
  • Brown Insulated Bib, 88% Cotton/12% High-Tenacity Nylo
    Brown Insulated Bib, 88% Cotton/12% High-Tenacity Nylo
    • WALLS
    • Item # 48PK56
    • Mfr. Model # YB153BW9
    • Insulated Bib, Fits Waist Size 54 In., Inseam Regular, ATPV Rating 37.5 cal./cm2, Hazard Risk Category (HRC)...More

    • Category : Flame Resistant and Arc Flash Pants and Overalls
  • Navy Insulated Bib, 88% Cotton/12% High-Tenacity Nylon
    Navy Insulated Bib, 88% Cotton/12% High-Tenacity Nylon
    • WALLS
    • Item # 48PK87
    • Mfr. Model # YB153NA9
    • Insulated Bib, Fits Waist Size 58 In., Inseam Long, ATPV Rating 37.5 cal./cm2, Hazard Risk Category (HRC) 3,...More

    • Category : Flame Resistant and Arc Flash Pants and Overalls
  • Bib Overalls
    • WORKRITE FR
    • Multiple product options available

      Bib Overalls, Inseam 29", Navy, UltraSoft®, Closure Type zipper, Number of Pockets 6 and Fabric Weight 7 oz.; Varies by Fits Waist Size, ATPV Rating and Hazard Risk...More

    • Category : Flame Resistant and Arc Flash Pants and Overalls
  • Gray Insulated Bib, 88% Cotton/12% High-Tenacity Nylon
    Gray Insulated Bib, 88% Cotton/12% High-Tenacity Nylon
    • WALLS
    • Item # 48PK68
    • Mfr. Model # YB153GY9
    • Insulated Bib, Fits Waist Size 50 In., Inseam Long, ATPV Rating 37.5 cal./cm2, Hazard Risk Category (HRC) 3,...More

    • Category : Flame Resistant and Arc Flash Pants and Overalls
  • Gray Insulated Bib, 88% Cotton/12% High-Tenacity Nylon
    Gray Insulated Bib, 88% Cotton/12% High-Tenacity Nylon
    • WALLS
    • Item # 48PK73
    • Mfr. Model # YB153GY9
    • Insulated Bib, Fits Waist Size 58 In., Inseam Regular, ATPV Rating 37.5 cal./cm2, Hazard Risk Category (HRC)...More

    • Category : Flame Resistant and Arc Flash Pants and Overalls
  • Navy Insulated Bib, 88% Cotton/12% High-Tenacity Nylon
    Navy Insulated Bib, 88% Cotton/12% High-Tenacity Nylon
    • WALLS
    • Item # 48PK85
    • Mfr. Model # YB153NA9
    • Insulated Bib, Fits Waist Size 54 In., Inseam Long, ATPV Rating 37.5 cal./cm2, Hazard Risk Category (HRC) 3,...More

    • Category : Flame Resistant and Arc Flash Pants and Overalls
  • Brown Insulated Bib, 88% Cotton/12% High-Tenacity Nylo
    Brown Insulated Bib, 88% Cotton/12% High-Tenacity Nylo
    • WALLS
    • Item # 48PK57
    • Mfr. Model # YB153BW9
    • Insulated Bib, Fits Waist Size 58 In., Inseam Long, ATPV Rating 37.5 cal./cm2, Hazard Risk Category (HRC) 3,...More

    • Category : Flame Resistant and Arc Flash Pants and Overalls
  • Navy Insulated Bib, 88% Cotton/12% High-Tenacity Nylon
    Navy Insulated Bib, 88% Cotton/12% High-Tenacity Nylon
    • WALLS
    • Item # 48PK88
    • Mfr. Model # YB153NA9
    • Insulated Bib, Fits Waist Size 58 In., Inseam Regular, ATPV Rating 37.5 cal./cm2, Hazard Risk Category (HRC)...More

    • Category : Flame Resistant and Arc Flash Pants and Overalls
  • Brown Insulated Bib, 88% Cotton/12% High-Tenacity Nylo
    Brown Insulated Bib, 88% Cotton/12% High-Tenacity Nylo
    • WALLS
    • Item # 48PK53
    • Mfr. Model # YB153BW9
    • Insulated Bib, Fits Waist Size 50 In., Inseam Long, ATPV Rating 37.5 cal./cm2, Hazard Risk Category (HRC) 3,...More

    • Category : Flame Resistant and Arc Flash Pants and Overalls
  • Flame-Resistant Coverall
    • BULWARK
    • Multiple product options available

      Flame-Resistant Coverall; Varies by Color Family, Size, Material, Cuff Style, Closure Type, Color, Inseam, Fits Chest Size, Fits Waist Size, Number of Pockets, Sleeve...More

    • Category : Flame Resistant and Arc Flash Coveralls
  • Gray Insulated Bib, 88% Cotton/12% High-Tenacity Nylon
    Gray Insulated Bib, 88% Cotton/12% High-Tenacity Nylon
    • WALLS
    • Item # 48PK69
    • Mfr. Model # YB153GY9
    • Insulated Bib, Fits Waist Size 50 In., Inseam Regular, ATPV Rating 37.5 cal./cm2, Hazard Risk Category (HRC)...More

    • Category : Flame Resistant and Arc Flash Pants and Overalls
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More