Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Flame Resistant and Arc Flash Clothing

124 Results Found that Include 983 Products

Results per page:  16 | 32 | 48
  • SALISBURY
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Cuff Style Elastic Wrists, Hook and Loop Ankles, Navy Blue, Fabric Weight 9 oz., Material Cotton, Hazard Risk Category (HRC) 2 and Standards...More

  • Category : Flame Resistant and Arc Flash Coveralls
  • NATIONAL SAFETY APPAREL
  • Arc Flash Protection Kit Arc Flash Protection Kit
  • Multiple product options available

    Arc Flash Head Protection Kit, Khaki, Size One Size, Hazard Risk Category (HRC) 2 and Standards ASTM F2178, NFPA 70E:2012, ASTM 1505-10a, OSHA 1910.269, HRC 2, Hard Hat...More

  • Category : Arc Flash Clothing Kits
  • SALISBURY
  • Flame-Resistant Jacket Flame-Resistant Jacket
  • Multiple product options available

    Flame-Resistant Jacket, Insulated No, Length 32", Fabric Weight 7 oz. and Standards ASTM F1506 and NFPA 70E; Varies by Color, Size, Fits Chest Size, Material and Closure...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
  • KLEENGUARD
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Cuff Style Open Wrists and Ankles, Royal Blue, Fabric Weight 7 oz., Material Non-Woven Spun Lace, Closure Type Zipper, Hazard Risk Category...More

  • Category : Flame Resistant and Arc Flash Coveralls
Flame-Resistant Coverall,Khaki,S,HRC2
  • NATIONAL SAFETY APPAREL
  • Flame-Resistant Coverall, Khaki, S, HRC2 Flame-Resistant Coverall
  • Item # 9T136
  • Mfr. Model # C88LISM30
  • Flame-Resistant Coverall, Cuff Style Open Wrists and Ankles, Khaki, Size S, Fits Chest Size 34 In. to 36 In.,...More

  • Category : Flame Resistant and Arc Flash Coveralls
  • WORKRITE FR
  • Arc Flash Coverall Arc Flash Coverall
  • Multiple product options available

    Arc Flash Coverall, Cuff Style Snap Closure, Medium Blue, Fabric Weight 6.5 oz., Material Protera®, Closure Type Zipper, Number of Pockets 7, Hazard Risk Category (HRC)...More

  • Category : Flame Resistant and Arc Flash Coveralls
  • BULWARK
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall; Varies by Color Family, Size, Material, Cuff Style, Closure Type, Color, Inseam, Fits Chest Size, Fits Waist Size, Number of Pockets, Sleeve...More

  • Category : Flame Resistant and Arc Flash Coveralls
  • WORKRITE FR
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Cuff Style Snap Closure, Fabric Weight 7 oz., Material UltraSoft® and Closure Type Zipper; Varies by Color Family, Size, Color, Inseam, Fits...More

  • Category : Flame Resistant and Arc Flash Coveralls
  • BULWARK
  • Flame-Resistant Coverall w/Reflective Trim Flame-Resistant Coverall w/Reflective Trim
  • Multiple product options available

    Flame-Resistant Coverall w/Reflective Trim, Cuff Style Concealed Snap Closure on Sleeve, Royal Blue, Fabric Weight 6 oz., Material Flame-Resistant, Nomex®IIIA (93%...More

  • Category : Flame Resistant and Arc Flash Coveralls
Nomex® IIIA, FR Contractor Coverall, Size: 2XL, Color&#
  • DRAGONWEAR
  • FR Sweatshirt FR Sweatshirt
  • Multiple product options available

    Flame-Resistant Mock Turtleneck Sweat Shirt, Black, 67% Modacrylic/29% Rayon/4% Spandex, Closure Type 1/4 Zipper, ATPV Rating 9.1 cal./cm2, Hazard Risk Category (HRC) 2,...More

  • Category : Flame Resistant and Arc Flash Shirts
FR Dearborn Jacket,Carhartt(R) Brown,M
Flame-Resistant Cape Sleeve,2XL,30In,Nvy
  • MILLER ELECTRIC
  • Flame-Resistant Cape Sleeve, 2XL, 30In, Nvy Cape Sleeves
  • Item # 10N014
  • Mfr. Model # 247127
  • Flame-Resistant Cape Sleeve, Size 2XL, Length 30 In., Black/Navy, Fold In Snap Cuff, Open Top, Fabric Weight...More

  • Category : Flame Resistant and Welding Sleeves
  • CARHARTT
  • FR Hooded Sweatshirt FR Hooded Sweatshirt
  • Multiple product options available

    Flame-Resistant Hooded Sweatshirt, Type Regular, Navy, 58% Cotton/35% Modacrylic/7% Polyester, Closure Type Zipper, Pockets 2, ATPV Rating 33.6 cal/cm², Hazard Risk...More

  • Category : Flame Resistant and Arc Flash Shirts
  • ENVIROGUARD
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Cuff Style Elastic Wrists and Open Ankles, Sky Blue, Fabric Weight 2.3 oz., Material FR Treated Non-Woven, Closure Type Zipper and Standards...More

  • Category : Flame Resistant and Arc Flash Coveralls
  • ENVIROGUARD
  • Flame-Resistant Coverall w/Hood Flame-Resistant Coverall w/Hood
  • Multiple product options available

    Flame-Resistant Coverall w/Hood, Cuff Style Elastic Wrists and Ankles, Sky Blue, Fabric Weight 2.3 oz., Material FR Treated Non-Woven, Closure Type Zipper and Standards...More

  • Category : Flame Resistant and Arc Flash Coveralls
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More