Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Flame Resistant and Arc Flash Clothing

151 Results Found that Include 3,448 Products

Results per page:  16 | 32 | 48
  • CARHARTT
  • FR Long Sleeve Shirt FR Long Sleeve Shirt
  • Multiple product options available

    Flame-Resistant Collared Shirt, Closure Type Button, Hazard Risk Category (HRC) 2, Fabric Weight 7 oz. and Standards NFPA 70E, NFPA 2112; Varies by Size, Fits Chest...More

  • Category : Flame Resistant and Arc Flash Shirts
  • CARHARTT
  • FR Long Sleeve Henley Shirt FR Long Sleeve Henley Shirt
  • Multiple product options available

    Flame-Resistant Henley Shirt, Closure Type Button and Hazard Risk Category (HRC) 2; Varies by Size, Fits Chest Size, Color, ATPV Rating, Sleeve Length, Fabric Weight and...More

  • Category : Flame Resistant and Arc Flash Shirts
  • TM

    Grainger Choice

  • CONDOR
  • Welding Jacket Welding Jacket
  • Multiple product options available

    Welding Jacket, Brown, Leather, Length 30", Closure Type Button, Cuff Style Adustable with 2 Buttons and Pockets Inside Pocket; Varies by Size

  • Category : Welding Jackets and Coats
  • BULWARK
  • FR Contractor Coverall FR Contractor Coverall
  • Multiple product options available

    FR Contractor Coverall, Closure Type Zipper, Number of Pockets 5 and Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112; Varies by Color Family, Size, Material, Cuff...More

  • Category : Flame Resistant and Arc Flash Coveralls
  • NATIONAL SAFETY APPAREL
  • FR Long Sleeve Henley Shirt FR Long Sleeve Henley Shirt
  • Multiple product options available

    Flame-Resistant Henley Shirt, Type Long Sleeve, Navy, Cotton, Closure Type Button, ATPV Rating 11 cal/cm², Hazard Risk Category (HRC) 2, Fabric Weight 6.25 oz. and...More

  • Category : Flame Resistant and Arc Flash Shirts
Flame-Resistant Bib Apron,Black,36 In
Thermonol® w/Kevlar® ThreadHigh Heat Welding Bib Apron,&
  • WORKRITE FR
  • Arc Flash Coverall Arc Flash Coverall
  • Multiple product options available

    Arc Flash Coverall, Cuff Style Snap Closure, Medium Blue, Fabric Weight 6.5 oz., Material Protera®, Closure Type Zipper, Number of Pockets 7, Hazard Risk Category (HRC)...More

  • Category : Flame Resistant and Arc Flash Coveralls
Heat-Resist Sleeve,Univ,18In L,Blk,PK2
  • CARHARTT
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Hazard Risk Category (HRC) 2 and Standards NFPA 70E, 2112; Varies by Color Family, Size, Material, Cuff Style, Closure Type, Color, Inseam,...More

  • Category : Flame Resistant and Arc Flash Coveralls
Sleeve w/Thumbhole,Univ,18In L,Blk,PK2
39" Long Leather Welding Chaps, Brown
Universal Leather Leggings, Gray
LeatherSplit Leg Welding Bib Apron, Length 42", Leather
36" 19 oz. Aluminized Carbon Kevlar® Bib Apron wit
Sleeves,Aluminized Carbon Kevlar,PK2
Flame Resistant Balaclava,Carbon X(R)
WeldX®Welding Bib Apron, Length 35", Adjustable Drawstring&#
  • TM

    Grainger Choice

  • CONDOR
  • Flame-Resistant Jacket with Reflective Tape Flame-Resistant Jacket with Reflective Tape
  • Multiple product options available

    Flame-Resistant Jacket with Reflective Tape, Insulated Yes, Navy, Fabric Weight 10 oz., Material 88% Cotton/12% Nylon, Lining Material 7 oz. 100% Cotton, Closure Type...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More