Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Flame Resistant and Arc Flash Clothing

25 Results Found that Include 82 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • CONDOR
  • Cape Sleeves Cape Sleeves
  • Multiple product options available

    Flame-Resistant Cape Sleeve, Length 18", Brown, Snap Cuff, Open Top, Material Leather, Application Welding, Grinding and Standards NFPA 70E; Varies by Size

  • Category : Flame Resistant and Welding Sleeves
FR Sleeve,Cotton/Pig Lthr,19 In,Blk/Blue
Flame Resistant Balaclava,Black
40" Split Cowhide Leather  Welding Chaps, Brown
Flame-Resistant Sleeve,Univ,23In,Blk,PK2
  • BLACK STALLION
  • Flame-Resistant Coat Flame-Resistant Coat
  • Multiple product options available

    Flame-Resistant Coat, Insulated No, Green, Fabric Weight 9 oz., Material 100% Flame-Resistant Treated Cotton, Lining Material None, Closure Type Metal Snaps, Number of...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
  • CHICAGO PROTECTIVE APPAREL
  • Flame Resistant Hood Flame Resistant Hood
  • Multiple product options available

    Flame Resistant Hood, Style Over The Head, Material FR Cotton Blend (88% Cotton, 12% Nylon), Size Universal, Covers Head, ATPV Rating 40.6 cal/cm², Hazard Risk Category...More

  • Category : Flame Resistant and Arc Flash Hats and Headwear
Flame-Resistant Pant,Orng,L,44to46in,PR
Hi-Vis Lime Flame-Resistant Crewneck Shirt, Size: 3XL, Fits
Flame Resistant Balaclava,Navy,Universal
Khaki Flame-Resistant Collared Shirt, Size: 2XL, Fits Chest
Flame Resistant Liner,Universal,Black
  • HELLY HANSEN
  • Flame-Resistant Hooded Jacket Flame-Resistant Hooded Jacket
  • Multiple product options available

    Flame-Resistant Hooded Jacket, Insulated No, Fluorescent Orange, Fabric Weight 14 oz., Material PVC Coated Woven Polyester, Closure Type Double Storm Flap with Snap,...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
Flame Resistant Hood,Tan,Universal
Royal/Navy 100% Cotton INDURA Welding Jacket, Size:&#x
  • VIKING
  • Flame Retardant Rain Bib Overall Flame Retardant Rain Bib Overall
  • Multiple product options available

    Flame-Resistant PU Rain Bib Overall, Orange, Fabric Weight 200g, Material Flame-Resistant Treated Polyurethane/Polyester, Closure Type Adjustable Suspenders and Boot...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
  • DRAGONWEAR
  • Flame Resistant Boxer Briefs Flame Resistant Boxer Briefs
  • Multiple product options available

    Flame Resistant Boxer Briefs, Men's, Fabric Weight 7.5 oz., Material 66% Modacrylic, 29% Rayon, 5% Spandex, ATPV Rating 6.6 cal./cm2, Hazard Risk Category (HRC) 1 and...More

  • Category : Flame Resistant and Arc Flash Undergarments
Flame Resistant Balaclava,Ovr The Hd,Gry
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More