Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Flame Resistant and Arc Flash Clothing

21 Results Found that Include 64 Products

Results per page:  16 | 32 | 48
  • BLACK STALLION
  • Flame-Resistant Jacket Flame-Resistant Jacket
  • Multiple product options available

    Flame-Resistant Jacket, Insulated No, Length 30", Fabric Weight 9 oz., Material 100% Flame-Resistant Treated Cotton, Lining Material None, Closure Type Metal Snaps,...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
LeatherSplit Leg Welding Bib Apron, Length 36", Adjustable&
  • TM

    Grainger Choice

  • CONDOR
  • Pants Pants
  • Multiple product options available

    Pants, Inseam 32" and Standards ASTM D6413-13; Varies by Fits Waist Size, Color, Material and Closure Type

  • Category : Flame Resistant and Arc Flash Pants and Overalls
LeatherWelding Waist Apron, Length 45", Adjustable Neckstrap
FR Hood,Universal,Black
  • TM

    Grainger Choice

  • CONDOR
  • FR Hood, Universal, Black Flame Resistant Hood
  • Item # 22EL74
  • Mfr. Model # 22EL74
  • Flame Resistant Hood, Style Over the Head, Black, Material FR Fiber, Size Universal, Covers Head, Mouth, and...More

  • Category : Flame Resistant and Arc Flash Hats and Headwear
Combo Sleeves,Leather,400 Deg. F,PR
Universal Leather Spats, Tan
Flame Resistant Hood,White,Universal
Black 100% 9 oz. Flame-Resistant Cotton Welding Jacket,
Khaki 100% 9 oz. Flame-Resistant Cotton Welding Jacket,
Flame Resistant Hood,Over The Head,White
Flame Resistant Knit Cap,Universal,Black
Flame Resistant Face Mask,Blue
Flame Resistant Hood,Black
Flame-Resistant Neck Gaiter, Blue, Universal, 12"
Flame Resistant Hood,Navy,Universal
Flame Resistant Hood,Gray,Universal
Flame Resistant Hood,Brown,Universal
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More