Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Flame Resistant and Arc Flash Clothing

15 Results Found that Include 35 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • CONDOR
  • Flame Resistant Jacket Flame Resistant Jacket
  • Multiple product options available

    Flame Resistant Jacket, Insulated No, Length 30", Fabric Weight 9 oz., Material Cotton, Closure Type Snap, Number of Inside Pockets 1 and Standards ASTM D6413-13; Varies...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
  • DRIFIRE
  • Flame Resistant Balaclava Flame Resistant Balaclava
  • Multiple product options available

    Flame Resistant Balaclava, Style Over The Head, Material 73% Modacrylic/14% Rayon/10% Nylon/3% Lycra, Size Universal, Covers Head, Ears, Face and Neck, ATPV Rating 12.7...More

  • Category : Flame Resistant and Arc Flash Hats and Headwear
Flame-Resist Sleeve,Univ,18In L,Blue,PR
Sleeve Harness
Black 100% 9 oz. Flame-Resistant Cotton Welding Jacket,
Black 100% 9 oz. Flame-Resistant Cotton Welding Jacket,
Navy 88% Cotton, 12% Nylon Welding Jacket, Size:&
Flame Resistant Balaclava, Navy
Flame Resistant Neck Gaiter, Navy Blue, Universal, 10",
  • DRIFIRE
  • Flame Resistant Boy Short Flame Resistant Boy Short
  • Multiple product options available

    Flame Resistant Boy Short, Women's, Desert Sand, Fabric Weight 6.2 oz., Material 73% Modacrylic/14% Rayon/10% Nylon/3% Lycra, ATPV Rating 4.4 cal./cm2, Hazard Risk...More

  • Category : Flame Resistant and Arc Flash Undergarments
Flame-Resistant Apron,Yellow,24 in. L
Khaki 100% 9 oz. Flame-Resistant Cotton Welding Jacket,
Khaki 100% 9 oz. Flame-Resistant Cotton Welding Jacket,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More