Skip Content

$30-$35 Flame Resistant and Arc Flash Clothing

25 results found that include 115 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Flame Resistant Rain Jackets
  • Flame Resistant Rain Bib Overalls
  • Flame-Resistant Beanie Cap
    • DRAGONWEAR
    • Multiple product options available

      Flame Resistant Beanie Cap, Size Universal, Covers Head and Ears and Standards NFPA 70E; Varies by Color and Material

    • Category : Flame Resistant and Arc Flash Hats and Headwear
  • Flame-Resistant Sleeve,Unv,18In,Brown,PR
    Flame-Resistant Sleeve
    • TM

      Grainger Choice

    • CONDOR
    • Item # 5T180
    • Mfr. Model # 5T180
    • Flame-Resistant Sleeve, Size Universal, Length 18 In., Brown, Snap Cuff, Adjustable Strap Top, Material...More

    • Category : Flame Resistant and Welding Sleeves
  • Welding Jacket
    • MILLER ELECTRIC
    • Multiple product options available

      Welding Jacket, Black/Navy, WeldX®, Cotton, Length 30", Closure Type Zipper, Hook-and-Loop, Cuff Style Open and Pockets Inside Pocket; Varies by Size

    • Category : Welding Jackets and Coats
  • HR Sleeve w/Thumbhole,Univ,18 In L,White
    HR Sleeve w/Thumbhole,Univ,18 In L,White
    • HOT NOT
    • Item # 3PWH1
    • Mfr. Model # 100 BUY 25'S
    • Heat-Resistant Sleeve w/Thumbhole, Size Universal, Length 18 In., White, Elastic, Material Nomex III(R),...More

    • Category : Flame Resistant and Welding Sleeves
  • Welding Jacket
    • STEINER
    • Multiple product options available

      Welding Jacket, Length 30" and Closure Type Snap; Varies by Size, Color and Material

    • Category : Welding Jackets and Coats
  • Flame Resistant Rain Coats
  • Unisex PVC Flame Resistant 2 Piece Rain Suit, 4XL
    2-Piece Flame Resistant Rain Suits with Jacket/Bib Overalls
    • TUFTEX
    • Item # 9GA12
    • Mfr. Model # 9GA12
    • 2-Piece Flame Resistant Rain Suit with Jacket/Bib Overall, Arc Flash PPE Category 0, Rainwear Primary...More

    • Category : Flame Resistant Rain Suits
  • Flame Resistant Hood,Black
    Flame-Resistant Hood
  • Flame-Resistant Hood
  • Flame-Resistant Neck Gaiter, Black, Universal, Nomex IIIA
    Flame-Resistant Neck Gaiter, Black, Universal, Nomex IIIA
    • DRAGONWEAR
    • Item # 6DLD6
    • Mfr. Model # DF800
    • Flame-Resistant Neck Gaiter, Size Universal, Black, Fabric Weight 8.2 oz., Material Nomex IIIA, Hazard Risk...More

    • Category : Flame Resistant and Arc Flash Leg and Neck Gaiters
  • Flame Resistant Balaclava, Navy
    Flame-Resistant Balaclava
    • NATIONAL SAFETY APPAREL
    • Item # 41H940
    • Mfr. Model # H85FK
    • Flame Resistant Balaclava, Style Hood, Navy, Material Modacrylic Blend, Size Universal, Covers Head, Ears,...More

    • Category : Flame Resistant and Arc Flash Hats and Headwear
  • Men's PVC Flame Resistant 3 Piece Rain Suit, 3XL
    3-Piece Flame Resistant Rain Suits with Jacket/Bib Overalls
    • ONGUARD
    • Item # 9MD45
    • Mfr. Model # 780173X33
    • 3-Piece Flame Resistant Rain Suit with Jacket/Bib Overall, Arc Flash PPE Category 0, Rainwear Primary...More

    • Category : Flame Resistant Rain Suits
  • Flame Resistant Knit Cap,Universal,Black
    Flame Resistant Knit Cap,Universal,Black
    • NATIONAL SAFETY APPAREL
    • Item # 4FEZ8
    • Mfr. Model # HNC2BK
    • Flame Resistant Knit Cap, Style Over The Head, Black, Material Nomex(R), Size Universal, Covers Head and...More

    • Category : Flame Resistant and Arc Flash Hats and Headwear
  • Women's Welding Jacket
    • BSX
    • Multiple product options available

      Women's Welding Jacket, Length 28", Closure Type Metal snaps, Cuff Style Open with Snaps and Pockets 2; Varies by Size, Color and Material

    • Category : Welding Jackets and Coats
  • Pants
    • WOODLAND
    • Multiple product options available

      Pants, Hazard Risk Category (HRC) 2, Cotton/Nylon and Standards NFPA 70E, 2112, ASTM F1506, OSHA 1910.269, CGSB 155.20; Varies by Fits Waist Size, Inseam, ATPV Rating,...More

    • Category : Flame Resistant and Arc Flash Pants and Overalls
  • Flame-Resistant Jacket,Navy,40 to 42in
    Flame-Resistant Jacket,Navy,40 to 42in
    • STEEL GRIP
    • Item # 34VH66
    • Mfr. Model # NBV8 9501-30 T17
    • Flame-Resistant Jacket, Insulated No, Navy, Size M, Fits Chest Size 40 In. to 42 In., Length 30 In., Fabric...More

    • Category : Flame Resistant and Arc Flash Jackets and Coats
  • Navy Flame-Resistant Collared Shirt, Size: L, Fits Chest&#x
    Navy Flame-Resistant Collared Shirt, Size: L, Fits Chest&#x
    • STEEL GRIP
    • Item # 34VH93
    • Mfr. Model # NV11 9577 T
    • Flame-Resistant Collared Shirt, Navy, Size L, Fits Chest Size 44 In. to 47 In., Sleeve Length 34 In., Fabric...More

    • Category : Flame Resistant and Arc Flash Shirts
  • Flame-Resistant Jacket,Navy,44 to 46in
    Flame-Resistant Jacket,Navy,44 to 46in
    • STEEL GRIP
    • Item # 34VH67
    • Mfr. Model # NBV8 9501-30 T17
    • Flame-Resistant Jacket, Insulated No, Navy, Size L, Fits Chest Size 44 In. to 46 In., Length 30 In., Fabric...More

    • Category : Flame Resistant and Arc Flash Jackets and Coats
  • Navy Flame-Resistant Crewneck Shirt, Size: XL, Fits Chest&#
    Flame-Resistant Crewneck Shirt
    • DRAGONWEAR
    • Item # 38F119
    • Mfr. Model # DFB513
    • Flame-Resistant Crewneck Shirt, Navy, Size XL, Fits Chest Size 47 In. to 50 In., Sleeve Length 11-1/4 In.,...More

    • Category : Flame Resistant and Arc Flash Shirts
  • Flame-Resistant Jacket,Nv,56 to 58in
    Flame-Resistant Jacket,Nv,56 to 58in
    • STEEL GRIP
    • Item # 34VH70
    • Mfr. Model # NBV8 9501-30 T17
    • Flame-Resistant Jacket, Insulated No, Navy, Size 3XL, Fits Chest Size 56 In. to 58 In., Length 30 In., Fabric...More

    • Category : Flame Resistant and Arc Flash Jackets and Coats
  • Navy Flame-Resistant Collared Shirt, Size: 2XL, Fits Chest&
    Navy Flame-Resistant Collared Shirt, Size: 2XL, Fits Chest&
    • STEEL GRIP
    • Item # 34VH95
    • Mfr. Model # NV11 9577 T
    • Flame-Resistant Collared Shirt, Navy, Size 2XL, Fits Chest Size 52 In. to 55 In., Sleeve Length 36 In.,...More

    • Category : Flame Resistant and Arc Flash Shirts
  • Navy Flame-Resistant Collared Shirt, Size: XL, Fits Chest&#
    Navy Flame-Resistant Collared Shirt, Size: XL, Fits Chest&#
    • STEEL GRIP
    • Item # 34VH94
    • Mfr. Model # NV11 9577 T
    • Flame-Resistant Collared Shirt, Navy, Size XL, Fits Chest Size 48 In. to 51 In., Sleeve Length 35 In., Fabric...More

    • Category : Flame Resistant and Arc Flash Shirts
  • Flame-Resistant Jacket,Nv,48 to 50in
    Flame-Resistant Jacket,Nv,48 to 50in
    • STEEL GRIP
    • Item # 34VH68
    • Mfr. Model # NBV8 9501-30 T17
    • Flame-Resistant Jacket, Insulated No, Navy, Size XL, Fits Chest Size 48 In. to 50 In., Length 30 In., Fabric...More

    • Category : Flame Resistant and Arc Flash Jackets and Coats
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More