Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Flame Resistant and Arc Flash Clothing

12 Results Found that Include 17 Products

Results per page:  16 | 32 | 48
Flame-Resistant Sleeve,Unv,18In,Brown,PR
  • TM

    Grainger Choice

  • CONDOR
  • Flame-Resistant Sleeve, Unv, 18In, Brown, PR Flame-Resistant Sleeve
  • Item # 5T180
  • Mfr. Model # 5T180
  • Flame-Resistant Sleeve, Size Universal, Length 18 In., Brown, Snap Cuff, Adjustable Strap Top, Material...More

  • Category : Flame Resistant and Welding Sleeves
LeatherWelding Waist Apron, Length 18", Adjustable Nylon St
Flame Resistant Hood,Black
Split Cowhide Leather Welding Bib Apron, Length 20", B
  • TM

    Grainger Choice

  • CONDOR
  • Flame-Retardant Apron Flame-Retardant Apron
  • Multiple product options available

    Multiple product options available

  • Category : Flame Resistant Aprons
7" Leather Spats, Gray
  • DRAGONWEAR
  • Flame-Resistant Do-Rag Flame-Resistant Do-Rag
  • Multiple product options available

    Flame Resistant Do-Rag, Material 70% Modacrylic, 15% Lenzing, 15% Rayon, Size Universal, Covers Head, ATPV Rating 5.0 cal./cm2, Hazard Risk Category (HRC) 1 and...More

  • Category : Flame Resistant and Arc Flash Hats and Headwear
Flame Resistant Balaclava,Ovr The Hd,Gry
LeatherWelding Bib, Length 5", Hook-and-Loop Closure Type
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More