Skip Content

$20-$25 Flame Resistant and Arc Flash Clothing

16 results found that include 28 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 100% CottonClassic Cloth Apron, Length 35", Adjustable
    100% CottonClassic Cloth Apron, Length 35", Adjustable
    • MILLER ELECTRIC
    • Item # 34C318
    • Mfr. Model # 247149
    • Classic Cloth Apron, Material 100 Percent Cotton, Length 35 In., Width 9 In., Closure Type Adjustable...More

    • Category : Welding Aprons
  • Flame-Retardant Treated Cotton Aprons
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

    • Category : Flame-Retardant Treated Cotton Aprons
  • LeatherWelding Waist Apron, Length 24", Adjustable Nylon St
    Welding Waist Apron
    • TM

      Grainger Choice

    • CONDOR
    • Item # 4KXH2
    • Mfr. Model # 4KXH2
    • Welding Waist Apron, Material Leather, Length 24 In., Width 24 In., Closure Type Adjustable Nylon Straps...More

    • Category : Welding Aprons
  • 7" Leather Spats, Gray
    7" Leather Spats, Gray
    • STEEL GRIP
    • Item # 40ZJ96
    • Mfr. Model # CL 7250 BC
    • Spats, Size 7 In., Gray, Leather, Closure Type Hook-and-Loop, 1 Pair

    • Category : Welding Chaps and Spats
  • Balaclava,Black,Fleece
    Knit Cap
    • N-FERNO BY ERGODYNE
    • Item # 16W658
    • Mfr. Model # 6823
    • Balaclava, Over The Head, Black, Size Universal, Material Fleece, Liner Material Fleece, Covers Head, Face...More

    • Category : Flame Resistant and Arc Flash Hats and Headwear
  • Cape Sleeves,5X-Large,Navy,400 Deg. F,PR
    Cape Sleeves
    • MILLER ELECTRIC
    • Item # 34C315
    • Mfr. Model # 247146
    • Flame-Resistant Cape Sleeve, Size 5XL, Navy, Fold In Snap Cuff, Open Top, Fabric Weight 9 oz., Material...More

    • Category : Flame Resistant and Welding Sleeves
  • Flame Resistant Hood,Universal,Nomex(R)
    Flame-Resistant Hood
    • NATIONAL SAFETY APPAREL
    • Item # 2YRJ2
    • Mfr. Model # H12NK
    • Flame Resistant Balaclava, Style Over The Head, White, Material Nomex(R), Size Universal, Covers Head, Mouth,...More

    • Category : Flame Resistant and Arc Flash Hats and Headwear
  • 5" Split Cowhide Leather Spats, Brown
    5" Split Cowhide Leather Spats, Brown
    • STEINER
    • Item # 38RL47
    • Mfr. Model # 12185
    • Spats, Size 5 In., Brown, Split Cowhide Leather, Closure Type Adjustable Ankle Straps, 1 Pair

    • Category : Welding Chaps and Spats
  • Sleeve Harness
    Sleeve Harness
    • SALISBURY
    • Item # 5ZV92
    • Mfr. Model # H1
    • Sleeve Harness, Varies, For Use With Salisbury Lineman Sleeves, Includes (4) B2 Buttons

    • Category : Arc Flash Clothing Accessories
  • FR Do-Rag,Navy,9.5 cal./cm2,Universal
    Flame-Resistant Do-Rag
    • DRAGONWEAR
    • Item # 46AY38
    • Mfr. Model # DFH910
    • Flame Resistant Do-Rag, Style Over The Head, Navy, Material Polartec(R), Size Universal, Covers Head, ATPV...More

    • Category : Flame Resistant and Arc Flash Hats and Headwear
  • Pants
    • WOODLAND
    • Multiple product options available

      Pants, Hazard Risk Category (HRC) 2, Cotton/Nylon and Standards NFPA 70E, 2112, ASTM F1506, OSHA 1910.269, CGSB 155.20; Varies by Fits Waist Size, Inseam, ATPV Rating,...More

    • Category : Flame Resistant and Arc Flash Pants and Overalls
  • Tan Flame-Resistant Polo Shirt, Size: 2XL, Fits Chest
    Flame-Resistant Polo Shirt
    • BULWARK
    • Item # 32MV56
    • Mfr. Model # QT12TN RG XXL
    • Flame-Resistant Polo Shirt, Tan, Size 2XL, Fits Chest Size 49-1/2 In. to 54 In., Sleeve Length Long, Fabric...More

    • Category : Flame Resistant and Arc Flash Shirts
  • Pants
    • TECGEN
    • Multiple product options available

      Pants, Hazard Risk Category (HRC) 2, Closure Type Zipper, Buttons, Fabric Weight 8.5 oz and Standards NFPA 70E, NFPA 2112; Varies by Fits Waist Size, Inseam, ATPV...More

    • Category : Flame Resistant and Arc Flash Pants and Overalls
  • Tan Flame-Resistant Crewneck Shirt, Size: 3XLT, Fits Chest&
    Flame-Resistant Crewneck Shirt
    • DRAGONWEAR
    • Item # 38F142
    • Mfr. Model # DFB575T
    • Flame-Resistant Crewneck Shirt, Tan, Size 3XLT, Fits Chest Size 56 In. to 59 In., Sleeve Length 12-3/4 In.,...More

    • Category : Flame Resistant and Arc Flash Shirts
  • Khaki Pants, Nomex® IIIA, Fits Waist Size: 30",&#x
    Pants
    • WORKRITE FR
    • Item # 36MT87
    • Mfr. Model # 490MH70KH30 32
    • Pants, Fits Waist Size 30 In., Inseam 32 In., ATPV Rating 8.4 cal./cm2, Hazard Risk Category (HRC) 2, Khaki,...More

    • Category : Flame Resistant and Arc Flash Pants and Overalls
  • LeatherWelding Bib, Length 5", Hook-and-Loop Closure Type
    LeatherWelding Bib, Length 5", Hook-and-Loop Closure Type
    • SELLSTROM
    • Item # 49H758
    • Mfr. Model # S21100
    • Welding Bib, Material Leather, Length 5 In., Width 10 In., Closure Type Hook-and-Loop

    • Category : Welding Aprons
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More