Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Flame Resistant and Arc Flash Clothing

50 results found that include 113 products

Results per page:  16 | 32 | 48
  • CHICAGO PROTECTIVE APPAREL
  • Arc Flash Protection Clothing Kit Arc Flash Protection Clothing Kit
  • Multiple product options available

    Arc Flash Protection Clothing Kit, Material FR Cotton Blend (88% Cotton, 12% Nylon) and Standards NFPA 70E 2012, NFPA 2112, ASTM F1606-00; Varies by Color, Size, ATPV...More

  • Category : Arc Flash Clothing Kits
Black 100% 9 oz. Flame-Resistant Cotton Welding Half J
ProShield® 6 SFR, Flame-Resistant Coverall, Size: 5XL,
ProShield® 6 SFR, Flame-Resistant Coverall w/Hood, Size:
  • CHICAGO PROTECTIVE APPAREL
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Cuff Style Hemmed, Material FR Cotton Blend (88% Cotton, 12% Nylon), Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2...More

  • Category : Flame Resistant and Arc Flash Coveralls
  • BIG BILL
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Fabric Weight 7 oz., Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2 and Standards NFPA 70E, 2112; Varies by Color...More

  • Category : Flame Resistant and Arc Flash Coveralls
  • BIG BILL
  • FR Hooded Sweatshirt FR Hooded Sweatshirt
  • Multiple product options available

    Flame-Resistant Hooded Sweatshirt, Yellow, Flamex, Closure Type Zipper, ATPV Rating 25.1 cal./cm², Hazard Risk Category (HRC) 3, Fabric Weight 14 oz. and Standards NFPA...More

  • Category : Flame Resistant and Arc Flash Shirts
Flame-Resistant Jacket,Blue,5XL,33 in. L
  • DRAGONWEAR
  • FR Sweatshirt FR Sweatshirt
  • Multiple product options available

    Flame-Resistant Mock Turtleneck Sweat Shirt, Black, 67% Modacrylic/29% Rayon/4% Spandex, Closure Type 1/4 Zipper, ATPV Rating 9.1 cal./cm2, Hazard Risk Category (HRC) 2,...More

  • Category : Flame Resistant and Arc Flash Shirts
Flame-Resistant Coat,5XL,Brown
Flame-Resistant Jacket,5XL,Denim
Flame-Resistant Coat,5XL,Navy
Flame-Resistant Coat,5XL,Gray
FlameResistantJacket,Grn,64 to 66in
Lime Flame-Resistant Hooded Sweatshirt, Size: 5XL, Fits Che
Lime Flame-Resistant Crewneck Shirt, Size: 5XL, Fits Chest&
  • DRAGONWEAR
  • Flame Resistant Jacket Flame Resistant Jacket
  • Multiple product options available

    Flame Resistant Jacket, Insulated No, Closure Type Zipper, Number of Inside Pockets 2 and Hazard Risk Category (HRC) 2; Varies by Color, Size, Fits Chest Size, Length,...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
Navy Women's Flame-Resistant Crewneck Shirt, Size: 5XL,
FR Soft Shell Jacket,HRC2,Black,5XL
Black Flame-Resistant Hooded Sweatshirt, Size: 5XL, Fits Ch
Navy Flame-Resistant Collared Shirt, Size: 5XL, Fits Chest&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More