Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Flame Resistant and Arc Flash Clothing

19 Results Found that Include 80 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • CONDOR
  • Heat-Resistant Sleeve Heat-Resistant Sleeve
  • Multiple product options available

    Heat-Resistant Sleeve, Size Universal, White, Elastic Both Ends, Fabric Weight 9 oz., Application High Heat and Standards NFPA 70E; Varies by Length and Max. Temp.

  • Category : Flame Resistant and Welding Sleeves
LeatherWelding Bib Apron, Length 36", Webbing and Snap
  • TM

    Grainger Choice

  • CONDOR
  • Flame-Resistant Sleeve Flame-Resistant Sleeve
  • Multiple product options available

    Flame-Resistant Sleeve, Size Universal, Length 18" and Application Welding, Grinding; Varies by Color, Cuff Style and Material

  • Category : Flame Resistant and Welding Sleeves
  • TM

    Grainger Choice

  • CONDOR
  • Welding Jacket Welding Jacket
  • Multiple product options available

    Welding Jacket, Brown, Leather, Length 30", Closure Type Button, Cuff Style Adustable with 2 Buttons and Pockets Inside Pocket; Varies by Size

  • Category : Welding Jackets and Coats
  • TM

    Grainger Choice

  • CONDOR
  • Flame Resistant Jacket Flame Resistant Jacket
  • Multiple product options available

    Flame Resistant Jacket, Insulated No, Length 30", Fabric Weight 9 oz., Material Cotton, Closure Type Snap, Number of Inside Pockets 1 and Standards ASTM D6413-13; Varies...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
Flame Resistant Hood Liner,Orange
  • TM

    Grainger Choice

  • CONDOR
  • Split Leg Welding Bib Apron Split Leg Welding Bib Apron
  • Multiple product options available

    Split Leg Welding Bib Apron, Material Leather, Width 24" and Closure Type Adjustable Straps Around Neck and Legs; Varies by Length

  • Category : Welding Aprons
  • TM

    Grainger Choice

  • CONDOR
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall and Cuff Style Open Wrists and Ankles; Varies by Color Family, Size, Material, Closure Type, Color, Inseam, Fits Chest Size, Fits Waist Size,...More

  • Category : Flame Resistant and Arc Flash Coveralls
LeatherDetachable Welding Bib, Length 19", Webbing and Snap
  • TM

    Grainger Choice

  • CONDOR
  • Welding Waist Apron Welding Waist Apron
  • Multiple product options available

    Welding Waist Apron, Material Leather, Width 24" and Closure Type Adjustable Nylon Straps w/Quick Release Buckles; Varies by Length

  • Category : Welding Aprons
  • TM

    Grainger Choice

  • CONDOR
  • Pants Pants
  • Multiple product options available

    Pants, Inseam 32" and Standards ASTM D6413-13; Varies by Fits Waist Size, Color, Material and Closure Type

  • Category : Flame Resistant and Arc Flash Pants and Overalls
  • TM

    Grainger Choice

  • CONDOR
  • Flame-Retardant Apron Flame-Retardant Apron
  • Multiple product options available

    Multiple product options available

  • Category : Flame Resistant Aprons
  • TM

    Grainger Choice

  • CONDOR
  • Cape Sleeves Cape Sleeves
  • Multiple product options available

    Flame-Resistant Cape Sleeve, Length 18", Brown, Snap Cuff, Open Top, Material Leather, Application Welding, Grinding and Standards NFPA 70E; Varies by Size

  • Category : Flame Resistant and Welding Sleeves
  • TM

    Grainger Choice

  • CONDOR
  • Flame-Resistant Hat Flame-Resistant Hat
  • Multiple product options available

    Flame Resistant Hat, Style Beanie, Material Cotton/Spandex, Size Universal, Covers Head And Ears and Standards ASTM D6413; Varies by Color

  • Category : Flame Resistant and Arc Flash Hats and Headwear
40" Long Leather Welding Chaps, Brown
  • TM

    Grainger Choice

  • CONDOR
  • 40" Long Leather Welding Chaps, Brown 40" Long Leather Welding Chaps, Brown
  • Item # 4KXH6
  • Mfr. Model # 4KXH6
  • Welding Chaps, Size 40 In. Long, Brown, Leather, Closure Type Snaps on Each Leg, Adjustable Waistband Fits 20...More

  • Category : Welding Chaps and Spats
  • TM

    Grainger Choice

  • CONDOR
  • Flame-Resistant Bib Overall with Reflective Tape Flame-Resistant Bib Overall with Reflective Tape
  • Multiple product options available

    Flame-Resistant Bib Overall with Reflective Tape, Cuff Style Open Wrists and Ankles, Navy, Inseam 30", Fabric Weight 10 oz., Material 88% Cotton/12% Nylon, Closure Type...More

  • Category : Flame Resistant and Arc Flash Coveralls
  • TM

    Grainger Choice

  • CONDOR
  • Flame-Resistant Bib Overall Flame-Resistant Bib Overall
  • Multiple product options available

    Flame-Resistant Bib Overall, Cuff Style Open Wrists and Ankles, Navy, Inseam 30", Fabric Weight 10 oz., Material 88% Cotton/12% Nylon, Closure Type Zipper, Number of...More

  • Category : Flame Resistant and Arc Flash Coveralls
  • TM

    Grainger Choice

  • CONDOR
  • Flame-Resistant Jacket with Reflective Tape Flame-Resistant Jacket with Reflective Tape
  • Multiple product options available

    Flame-Resistant Jacket with Reflective Tape, Insulated Yes, Navy, Fabric Weight 10 oz., Material 88% Cotton/12% Nylon, Lining Material 7 oz. 100% Cotton, Closure Type...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More